Frick IDC2-2436-2506-240 Evaporative Condenser ( 1329 Package Nominal Tons per unit, 1-60 HP Motors, 2 Tower Unit)

Frick IDC2-2436-2506-240 Evaporative Condenser ( 1329 Package Nominal Tons per unit, 1-60 HP Motors, 2 Tower Unit)

Frick Evaporative Condenser Tower. Model: IDC2-2436-2506-240. Serial: U147266901-01-03. Ammonia rating 2657 TR. Year: 2014. Number of cells: 4. *NOTE: 2 of the 4 cells have sold. Two currently available (664.25 TR rating per cell). No ammonia valves included. Fan motor: 60 HP, 230/460V, 60 Hz. (1) Top sections 21’ L x 11’10” wide x 148.5” high (12’ 4.5” high), 28,200 LBS each. (1) Bottom sections 21’ L x 11’10” wide x 8’ 4” high, 5000 LBS each. (1) VFD Control Cabinets 22 x 36 x 67 inches can be sold separately if needed.

Product Details

  • Stock No: MRBA06
  • Manufacturer: Frick
  • Model: IDC2-2436-2506-240
  • Serial Number: U147266901-01-03

Condenser Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1,328.5
  • Package Ammonia Tons (TR): 2,657
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust

Condenser Dimensions

  • Top Length (Inches): 252
  • Top Width (Inches): 152
  • Top Height (Inches): 148.5
  • Top Weight (LBS): 5,000
  • Bottom Length (Inches): 252
  • Bottom Width (Inches): 152
  • Bottom Height (Inches): 100
  • Bottom Weight (LBS): 5,000

Pump Details

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 60
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 252
  • Width (Inches): 152
  • Height (Inches): 248.5
  • Weight (LBS): 10,000
  • # of Pieces for Shipping: 2

Additional Product Details

  • Spec Sheet Available: No
  • Known Issues or Problems: The bottom bases have been disassembled.
Frick IDC2-2436-2506-240 Evaporative Condenser ( 1329 Package Nominal Tons per unit, 1-60 HP Motors, 2 Tower Unit)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed