Evapco ATC-1426E-1G Evaporative Condenser (713 Nominal Tons, 2 Motors, 1 Tower Unit )
Evapco Evaporative Condenser. Model: ATC-1426E-1G. Serial Number:9-355777. This package contains (1)Tower Unit. 713 Nominal Tons. 506 Ammonia Tons. Previously Ran with Ammonia (R-717).2 Motors are included. Previously Paired As A Package.
Product Details
- Stock No: BRZB22
- Manufacturer: Evapco
- Model: ATC-1426E-1G
- Serial Number: 9-355777
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 713
- Unit Ammonia Tons (TR): 506
- Unit Coil Volume (ft3): 81.5
- Unit CFM (CFM): 126,000
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Bottom Coil Condition Rating: Bronze - Scale Build Up- Rust Build Up
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 241
- Top Width (Inches): 142
- Top Height (Inches): 116
- Top Weight (LBS): 19,850
- Bottom Length (Inches): 241
- Bottom Width (Inches): 142
- Bottom Height (Inches): 87
- Bottom Weight (LBS): 3,920
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Pump Motor and (1) Fan Motor
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 7.5
- Motor RPM: 1,760
- Motor Voltage: 208-230/460
- Motor Amps: 21.6-19.5/9.76
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 213JM
Dimensions:
- Length (Inches): 241
- Width (Inches): 142
- Height (Inches): 203
- Weight (LBS): 23,770
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: R-717
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!