APV III Centrifugal Pump (5 HP, 120 GPM Max)

APV III Centrifugal Pump (5 HP, 120 GPM Max)

APV Puma III Series Sanitary Centrifugal Pump. Model: Puma III. Size: 2-3. S/N: D398. Nominal Capacity: 240 gpm @ 28 psi. Displacement per revolution: 0.068 gal. Maximum speed: 3500 rpm. Impeller diameter: 4-3/4 in. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. The APV Puma III is designed for use in open work areas adjacent to dairy, food, beverage, and industrial plant processing operations. Inlet: (1) 3 in. dia. ACME fitting. Outlet: (1) 1 ½ in. dia. ACME fitting. Overall dimensions: 2 ft. 5 in. L x 1 ft. 2 in. W x 1 ft. 4-5/8 in. H.

Product Details

  • Stock No: OIP129
  • Manufacturer: APV
  • Model: III
  • Serial Number: D398

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 240
  • Max Speed RPM: 3500
  • Maximum Pressure MAWP (PSI): 100
  • Impeller Diameter (inches): 4.75
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: ACME
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 29
  • Width (Inches): 14
  • Height (Inches): 16.625

Additional Product Details

APV III Centrifugal Pump (5 HP, 120 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed