Alsop Sealed Disc All-Purpose Filter

Alsop Sealed Disc All-Purpose Filter

Alsop Sealed Disc All-Purpose Filter. Model: SD12-SWR-20. 304 stainless steel. Sludge capacity: 1050 cu. in. Non-jacketed housing. Housing dimensions: 12 in. dia. x 19 in. H. Product passes through (20) filter pads and (9) screens held in place by (9) Frame inside housing. Filtration area: 11.66 sq. ft. ECO pump on stainless steel base with casters. Baldor Electric Motor, 1 hp, 3450 rpm, 208-230/460 V, 3.4-3.2/1.6 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. barb fitting. Outlets: (1) 2 in. dia. FNPT fitting. Overall dimensions: 2 ft. 2 in. L x 2 ft. 2 in. W x 2 ft. 10 in. H.(ACN113).

Product Details

  • Stock No: 27a.M162
  • Manufacturer: Alsop
  • Model: SD12-SWR-20

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.4- 3.2/1.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 26
  • Width (Inches): 26
  • Height (Inches): 34
  • ACN: 113

Additional Product Details

Alsop Sealed Disc All-Purpose Filter

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed