Vilter 444 4-Cylinder Bare Reciprocating Compressor (Belt Driven)
Used Vilter 4-Cylinder Bare Reciprocating belt-driven compressor. Maximum RPM: 1200. Displacement @ maximum rpm: 155 (Cu. Ft/Min). Connections(Line Size): Suction - 3, Discharge - 2.5.
Product Details
- Stock No: ARS04
- Manufacturer: Vilter
- Model: 444
- Serial Number: 3143 A RC
- Compressor Type: Reciprocating
- Package Included? No
Reciprocating Compressor Details
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 4
- Reciprocating Type: Belt
- Compressor Model: 444
- Compressor SN: 3143 A RC
- Compressor Max Speed (RPM): 1,200
- Compressor Design Pressure (PSIG): 350
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 28
- Height (Inches): 29
- Weight (LBS): 1,598
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
- Known Issues or Problems: Incorrect data plate model
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!