Evapco ATC-1915E-1G Evaporative Condenser Package (1,925 Package Nominal Tons, 4 Motors, 2 Tower Unit)
Evapco Evaporative Condenser Package. This package contains 2 Tower Units. Model: ATC-1915E-1G. Serial No: 11-449508. Belt: No: 6BX158. Coil Test Pressure: 400 PSIG. Nominal Tons: 1925 TR. Ammonia Tons(R717): 1367 TR. Refrigerant Operating Charge (LBS): 1966. Coil Volume: 268. Spray Pump(4) - 10 HP. GPM: 2800. Fans (2): 60 HP. CFM: 310,600. Remote Pump - Gallons Required: 1600. Connection Size (2): 14'. Weights (LBS): Shipping: 68,780. Heaviest Section: 29,880. Operating: 92,980.
Product Details
- Stock No: REPB02
- Manufacturer: Evapco
- Model: ATC-1915E-1G
- Serial Number: 11-449508
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 1,925
- Package Ammonia Tons (TR): 1,367
- Package Coil Volume (ft3): 268
- Package CFM (CFM): 310,600
- Unit Nominal Tons (TR): 1,925
- Unit Coil Volume (ft3): 268
- Unit CFM (CFM): 310,600
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 05/23/2023
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 05/23/2023
Condenser Dimensions
- Top Length (Inches): 242
- Top Width (Inches): 142
- Top Height (Inches): 125
- Top Weight (LBS): 29,880
- Bottom Length (Inches): 264
- Bottom Width (Inches): 142
- Bottom Height (Inches): 86
- Bottom Weight (LBS): 9,100
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 10
- Pump Recommended Gallons per Minute (GPM): 2,800
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (2) 10 HP WEG Water Pumps. (2) 60 HP Fan Motors.
Dimensions:
- Length (Inches): 528
- Width (Inches): 142
- Height (Inches): 204
- Weight (LBS): 68,780
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!