Fedco Stainless Steel Topping Applicator
Fedco Stainless Steel Topping Applicator. Has two agitators with drives. Hopper/agitator assembles slide length wide on track. Hopper dimensions (inside) 12 in. W, 32 in. L, 18 in. H. (Curved bottom). Has two on/off switches, on for each drive. Upper agitator switch runs straight to the motor. Lower agitator switch runs to Allen Bradley control drive, then to the motor. Control Drive: Bulleting 1333 Adjustable frequency AC Motor Drive. Allen Bradley, Cat No. 1333-AAB, Ser: B, S/N B17355, Input (3 phase) 460 volt, 50/60 Hz, 2.6 KVA, 3.3 amps. Output (3 phase): 460 volt, 60 Hz, 1.7 KVA, 2.1 amps. Dimensions of Frame: 38 in. W, 85-½ in. L, 35 in. H. Overall dimensions: 38 in. W, 85-½ in. L, 51-½ in. H.
Product Details
- Stock No: HDNP210C.6
- Manufacturer: FES
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.25 hp SEW Eurodrive Motor and (1) SEW Eurodrive
Dimensions:
- Length (Inches): 38
- Width (Inches): 85.5
- Height (Inches): 51.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!