FES Rotary Screw Compressor Package (FES 180-ME, 250 HP 460 V, GEA Micro Control Panel)
GEA FES Model 180-ME 250HP Rotary Screw Compressor including Micro and Starter Package & Screw: FES Model 180-ME, Serial# 20 52 405 Screw Hours: Oil Cooler, National Board # 982, 250 PSI MAWP at 300F, -20F Minimum AWP. Year 1980. Manufactured by Freezing Equipment Sales, INc. FES Number: 80131. Motor: Siemens Quality Induction Motor. 250HP, 268 Amps, 460v, 3 Phase, 60 Hz, 445TS, Year 1997
Product Details
- Stock No: HAIN106
- Manufacturer: FES
- Serial Number: 2052 405
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 180-ME
- Compressor SN: 2052405
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 350
- Oil Separator Included? Yes
- Oil Separator National Board #: 982
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA Retrofit
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 250
- Motor RPM: 3,575
- Motor Voltage: 460
- Motor Amps: 268
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 128
- Width (Inches): 42
- Height (Inches): 89
- Weight (LBS): 4,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!