Shell and Tube Heat Exchanger - 26 Sq. Ft.
Shell and Tube Heat Exchanger. Estimated heat transfer surface area: 26 sq. ft. (18) ½ in. diameter tubes of 11 ft. length. 2 pass design. Inlets/outlets: (2) 2 in. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. (1) 2 in. FNPT. (1) 1 in. FNPT. (1) ¾ in. FNPT. Overall dimensions: 11 ft. 10-1/2 in. L x 10-1/4 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: TMCB296.2
- Manufacturer: Not Specified
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 26
- Number of Passes: 2
- Tube Material: Stainless Steel
- Number of Tubes: 18
- Tube Diameter (inches): 0.5
- Tube Length (inches): 132
- MAWP (PSI at temp): 100 PSI @ 250 F
- Inlets & Outlets Description: Inlets/outlets: (2) 2 in. flange with (4) ¾ in. mounting holes. 3-3/8 in. adjacent, 4-3/4 in. opposite. (1) 2 in. FNPT. (1) 1 in. FNPT. (1) ¾ in. FNPT
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 142.5
- Width (Inches): 10.25
- Height (Inches): 13
Additional Product Details
- Year of Manufacture: 1975
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!