Northstar M60 Stainless Steel Flake Ice Maker (45 Ton Ice/Day)
Northstar M60 Stainless Steel Flake Ice Maker (45 Tons Ice/Day) Model M60-CS-81 Serial: 5025 Year 1981 Material: Carbon Steel. Estimated Flake Ice Production per Day: 45 Tons.
Product Details
- Stock No: TMN01
- Manufacturer: North Star Ice
- Model: M60-81C
- Serial Number: 5025
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 1
- Motor RPM: 850
- Motor Voltage: 230/460
- Motor Amps: 4/2
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 182T
Dimensions:
- Length (Inches): 76
- Width (Inches): 64
- Height (Inches): 80
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1981
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!