Crocker Wheeler Electric Motor (30 HP, 1,750 RPM, 220-440 V)
Crocker Wheeler Electric Motor. Power Supply: HP: 30, Volts: 220-440, RPM: 1750, Amps: 68-34, Ph: 3, Hz: 60, Frame: BAH 365, Duty: Cont.
Product Details
- Stock No: RDY54
- Manufacturer: Crocker Wheeler Electric
- Serial Number: 507 381717
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Crocker Wheeler Electric
- Motor Horsepower(HP): 30
- Motor RPM: 1,750
- Motor Voltage: 220-440
- Motor Amps: 68-34
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: BAH 365
Dimensions:
- Length (Inches): 36
- Width (Inches): 24
- Height (Inches): 28
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!