Vertical Oil Separator (32in X 120in. 418 Gallons)
Vertical Oil Separator (32in x 120in. 418 Gallons) Tank Estimated Capacity (Gallons): 418. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 52 x 52 x 138. 5000 LB
Product Details
- Stock No: FLOR17
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 32
- Tank Length (Inches): 120
- Tank Estimated Capacity (Gallons): 418
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 52
- Width (Inches): 52
- Height (Inches): 138
- Weight (LBS): 5,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!