Langsenkamp Paddle Finisher/Pulper
Langsenkamp / Indiana Canning Company Paddle Finisher/Pulper. Model: 140. S/N: 1415. *Note this unit is very close in size to the FMC-100 Finisher. Cylindrical chamber: 2 ft. dia. x 2 ft. L. Number of paddles: 4. Paddle dimensions: 1 ft. 11 in. L x 3-1/2 in. W. US electric motor, 15 hp, 1770 rpm, 208-230/460 V, 40.0-37.0/18.5 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting, (1) 10 in. L x 3 in. W. (pulp discharge). Overall dimensions: 5 ft. 8 in. L x 3 ft. 3 in. W x 4 ft. H.
Product Details
- Stock No: TAFM303.6
- Manufacturer: Indiana Canning Company
- Model: 140
- Serial Number: 1415
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!