RVS Vertical Ammonia Receiver ( 30in. X 96in. 354 Gallons)
RVS Vertical Ammonia Receiver ( 30in x 96in. 354 Gallons) Serial Number: 860446. Tank National Board Number: 494. Tank Estimated Capacity (Gallons): 354. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1986. Shipping Dimensions (Inches): x x. LB
Product Details
- Stock No: HSR19
- Manufacturer: RVS
- Serial Number: 860446
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Vertical
- Tank Diameter (Inches): 30
- Tank Length (Inches): 96
- Tank Estimated Capacity (Gallons): 354
- Tank National Board Number: 494
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1986
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!