Frick Rotary Screw Compressor Package (MISSING SCREW, 250 HP 460 V, Frick Micro Control Panel)
Frick Rotary Screw Compressor - Maximum Speed RPM: 3600, Ratio: 22-50, Max Design Psig: 362, Serial/Model No: GDSH283L0003V. Missing Package data plate. Westinghouse Motor - Phase: 3, Cycles: 60, Kva Code: C, Serial No: 8511, HP: 250, Rpm: 3530, Time Hrs: 24, Ins CL: B , Ser Fac: 1.15, Nema Des: B, Frame: 445TS Max. AMB: 40 C, Model: NBDP, Volts: 460, Amps: 288. Refrigeration Engineering Corporation Oil Separator - MFG-SN: M663 250A, Year Built: 1986, MAWP: 150 -20 @ 300. Refrigeration Engineering Corporation Oil Cooler - Mfg Sn: M902800G, MAWP: Shell 350 psi @-20 @ 300F, Tubes: 250 PSI @ -20 @ 300 F Mfg Date: 1985. Industrial Control Panel Enclosure - No.BL- 614680. Frick Volts: Control 115Vac. AMPS: Control 5, Phase: 1, Hertz: 50/60, I.D. Code: Quantum.
Product Details
- Stock No: SENCA04
- Manufacturer: Frick
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: Frick
Screw Compressor Details
- Compressor Included? No
- Compressor Manufacturer: Frick
- # Compressors in Package: 1
- Compressor Model: GDSH 283L
- Compressor SN: 0003V
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 362
- Compressor Run Time Hours: 24
- Compressor Volume Ratio: 2 2 - 5 0
- Oil Separator Included? Yes
- Oil Separator National Board #: 6504
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Industrial Control Panel Enclosure : No.BL- 614680.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 250
- Motor RPM: 3,530
- Motor Voltage: 460
- Motor Amps: 288
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 171
- Width (Inches): 80
- Height (Inches): 106
- Weight (LBS): 7,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Package Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!