FES 2512/2515 Rotary Screw Compressor Package (Dunham-Bush 2512, 200 HP 230/460 V, GEA Micro Control Panel)
FES / Dunham-Bush Dual Screw Compressor Package. (1st compressor) Model 2512. S/N: 73B/004B. Type: X860. Attached to Toshiba motor. 200 hp, 230/460 V, 470/235 A, 3540 rpm. (2nd compressor) Model: X997. S/N: 73E-0158. Type: 2515. Attached to Toshiba motor. 150 hp, 230/460 V, 572/286 A, 3535 rpm. E.L. Nickel Co. Tank. SN: C-1242. 250 psi MAWP. 650ºF max temp. -20ºF min temp. 1974. Micro III controls.
Product Details
- Stock No: RPCA1346.100
- Manufacturer: FES
- Model: 2512/2515
- Serial Number: 73B/004B / 73E-0158
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 2512/2515
- Package SN: 73B/004B / 73E-0158
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 2
- Compressor Model: 2512
- Compressor SN: 73B/004B
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: Micro III Panel
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 200
- Motor RPM: 3540
- Motor Voltage: 230/460
- Motor Amps: 470/235
Dimensions:
Additional Product Details
- Year of Manufacture: 1974
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!