Urschel Dicer, Model G
Urschel Dicer. Model: G. S/N: 1162. 304 and 316 stainless steel internal components. Product is fed through a 19 in. L x 15 in. W hopper. Crosscut knife cut sizes: 3/4 in. Circular knife cut sizes: 1/2 in. Slice thickness range: 1/8 in. to 5/8 in. Reliance Motor, 2 hp, 1770/1760/1755/1470/1465, 230/460-208/416-200/400-208/416-200/400 V, 5.3/2.65-5.6/2.8-5.7/2.85-6/3 amps, 60/50 Hz, 3 phase. Versatile three-dimensional cutter capable of producing uniform dices. Features continuous operation for uninterrupted production and simplified design for easy cleanup and maintenance. Overall dimensions: 61 in. L x 20 in. W x 30 in. H.
Product Details
- Stock No: HDBA076.74a
- Manufacturer: Urschel Laboratories Inc.
- Model: G
- Serial Number: 1162
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!