Turbo Ice Stainless Steel SBF40SCER Plate Ice Maker (Halocarbon (Freon) Refrigeration, 40 Ton Day)
Turbo Ice Maker. Model: SBF40SCER. Serial No: 7916000. Refrigerant: R-22. Test Pressures: Lo-Side: 150 PSI. Hi-Side: 350 PSI. Electrical Data - FLA: 204, Volts: 229, PH: 3, Hz: 60. Controls: Volts: 220, Ph: 1, Hz: 60. Compressor(1): 75 HP, FLA: 192, Volts: 220, Hz: 60, PH: 3. Crusher(1): 2 HP, FLA: 5.5, Volts: 220, Hz: 60, Ph: 3. Water Pump(2): 3/4 HP, FLA: 2.8, Volts: 220, Hz: 60, PH: 3.
Product Details
- Stock No: JGG06
- Manufacturer: Turbo Ice
- Model: SBF40SCER
- Serial Number: 7916000
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (1) 75 HP Compressor Motor. (1) 2 HP Crusher Motor. (2) 3/4 HP Water Pump Motor.
Dimensions:
- Length (Inches): 199
- Width (Inches): 95
- Height (Inches): 110
- Weight (LBS): 23,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!