Cherry-Burrell Vogt Freezer
Cherry Burrell VOGT Freezer. Model: V303, Serial number: 4935. (3) dispensing barrels: 80 GPH each, 3 in. dia. x 30 in. L. (3) U.S. Motor, 7.5 hp, 1500/1800 rpm, 220/440 V, 22/20-11/10 amps, 60 Hz, 3 phase. (3) Cherry-Burrell Accumulator Tanks, S/N's: CR4923, CR4967, and CR4922, maximum working pressure: 200 psi, maximum working temperature: 400 °F. (2) Positive Displacement Pumps. (2) Variable Speed Motor Drives. Leeson Motor, 1 HP, 1725 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Grove Gear Speed Reducer, 6 ratio, 287.5 rpm (final). Inlets: (3) 1 in. dia. S-line fittings. Outlets: (3) 1-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 64 in. W x 102 in. H. (ACN1450).
Product Details
- Stock No: 200.EQDNES1
- Manufacturer: Waukesha Cherry-Burrell
- Model: V303
- Serial Number: 4935
HTST Details
- Nominal Flow Capacity: 80
- Inlets & Outlets Description: Inlets: (3) 1 in. dia. S-line fittings. Outlets: (3) 1-1/2 in. dia. S-line fittings.
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Description(s): Positive Displacement Pumps
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (3) 7.5 hp U.S. Motors, (1) 1 hp Leeson Motor
Dimensions:
- Length (Inches): 64
- Width (Inches): 64
- Height (Inches): 102
- ACN: 1450
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!