BAC C1444-O Evaporative Condenser (315 Nominal Tons, 2 Motors, 1 Tower Unit)
BAC C1444-O Evaporative Condenser (315 Nominal Tons, 2 Motors, 1 Tower Unit) Serial Number:92200983 This package contains 1 Tower Unit. Nominal Tons: 315. Ammonia Tons: 223 . Previously Ran with Ammonia (R-717).2 Motors are included.
Product Details
- Stock No: JRG01
- Manufacturer: BAC
- Model: C1444-O
- Serial Number: 92200983
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 315
- Unit Ammonia Tons (TR): 223
- Unit Coil Volume (ft3): 47
- Unit CFM (CFM): 50,100
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 152
- Top Width (Inches): 94
- Top Height (Inches): 72
- Top Weight (LBS): 13,600
- Bottom Length (Inches): 165
- Bottom Width (Inches): 94
- Bottom Height (Inches): 97
- Bottom Weight (LBS): 3,740
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 3
- Pump Recommended Gallons per Minute (GPM): 385
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: Spray Pump is a 3 HP Fan motor is 30 HP Motor
Dimensions:
- Length (Inches): 156
- Width (Inches): 96
- Height (Inches): 168
- Weight (LBS): 13,600
- # of Pieces for Shipping: 2
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!