Used Stainless Steel Mix and Blend Tanks 0 to 99 Gallons, Mix and Blend Tank, Insulated Mix Tank 
 Genemco Sells Used Stainless Steel Mix and Blend Tanks 0 to 99 Gallons. 

Click On Picture

Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon

Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon
Mfg: Houston Fearless Model:
Stock No: SPPP323.1a Serial No: 089
Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon. S/N: 089. Stainless steel construction. Power supply: 120 V, 2.4 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 3/4 in. dia. port (transfer hose). Overall dimensions: 20 in. L x 18 in. W x 42 in. H.

Click here for more information (131.9 KB)

Click On Picture

Stainless Steel Tank- 60 Gallon

Stainless Steel Tank- 60 Gallon
Mfg: Not Specified Model:
Stock No: RCPK563.2a Serial No:
Stainless Steel Tank- 60 Gallon. Tank is outfitted with a 21 in. L x 17 in. W. Squirrel cage mixer. Unit is mounted on castors for easy positioning. U.S. Syncrogear Motor, 1 hp, 1800 rpm, 25 rpm (final), 220/440 V, 1.6 amps, 60 Hz, 3 phase. Inlets: open top. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 54 in. L x 46 in. W x 70-1/2 in. H.

Click here for more information (167.0 KB)

Click On Picture

Audo Pre-Mix Tank- 35 Gallon

Audo Pre-Mix Tank- 35 Gallon
Mfg: Audo Model: 100B
Stock No: RCPK519.4a Serial No: 1143
Audo Pre-Mix Tank- 35 Gallon. Model: 100B. S/N: 1143. Mixer dimensions: 8 in. dia. x 22 in. H. Seitz Werke Mixer Motor, 1/2 hp, 1680 rpm, 220 V, 2.1 amps, 60 Hz. Seitz Werke Pump Motor, 3/4 hp, 1655 rpm, 220 V, 2.6 amps, 60 Hz. Lewa Variable Speed Drive, min/max: 155/250 rpm. Inlets: (1) 2 in. dia. threaded fitting, (1) 2 in. dia. port. Outlets: (1) 5/8 in. dia. hose connection (male), (1) 1 in. dia. pump port, (1) 2-1/2 in. dia. Manually-operated lifting valve. Overall dimensions: 70 in. L x 52 in. W x 44-1/2 in. H.

Click here for more information (217.2 KB)

Click On Picture

1996 Stainless Steel Double Tank with Mixer – 88.4 Gallons

1996 Stainless Steel Double Tank with Mixer – 88.4 Gallons
Mfg: Not Specified Model:
Stock No: DSVT013.2a Serial No:
1996 Stainless Steel Double Tank with Mixer. Approximate combined capacity: 88.4 gallons. Ametric mixer motor, 0.5/0.6 hp (0.37/0.44 Kw), 1380/1655 rpm, 220-240/250-280 V, 2.0/2.1 amps, 60 Hz, 3 phase. IMEC motor drive, 1:47 ratio, 29.36/35.2 (final) rpm. Shaft dimensions: 1-1/2 in. diameter x 1 ft. 8 in. L. (2) Propellers: 2 ft. 5 in. L x 2 in. W. Tank section #1 dimensions: 32 in. dia. x 1 ft. 8 in. H; Tank section #2 dimensions: 15-1/2 in. diameter x 1 ft. 11 in. H. Outlet: 1 in. threaded mpt. located on tank section #2. Base: (2) wheels and (2) leg/supports. Overall dimensions: 4 ft. 2 in. L x 2 ft. 9 in. W x 3 ft. 11 in. H.

Click here to see a video of the machine operating

Click here for more information (254.7 KB)
Click here for video (1,868.9 KB)

Click On Picture

ALP Stainless Steel Mix Tank- 30 Gallon

ALP Stainless Steel Mix Tank- 30 Gallon
Mfg: ALP Model: IO-1005
Stock No: SPPP321.1a Serial No: C20385
ALP Stainless Steel Mix Tank- 30 Gallon. Model: IO-1005. S/N: C20385. System requirements: 115 V, 1.7 amps, 60 Hz, 1 phase. Little Giant pump, type: U62, motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Inlet: 2 in. flexible hose. Tank opening: 1-1/4 in. pipe. Control system switch: transfer, mix, drain. Base with (4) wheels. Overall dimensions: 20 in. L x 19-1/2 in. W x 44-1/2 in. H.

Click here for more information (263.6 KB)

Click On Picture

SOLD Stainless Steel Jacketed Mix Tank- 90 Gallon SOLD

SOLD Stainless Steel Jacketed Mix Tank- 90 Gallon
Mfg: Not Specified Model:
Stock No: RDGZ03. Serial No:
Stainless Steel Jacketed Mix Tank- 90 Gallon. Removable flip-top lid and internal baffle. Inlets: (1) 3/4 in. dia. NPT (jacket), (2) 2 in. dia. NPT (female, tank), (1) 2-1/2 in. dia. NPT (female, tank). Outlets: (1) 3/4 in. dia. NPT (jacket), (1) 1 in. dia. NPT (female, tank), (1) 2 in. dia. NPT (female, tank). Overall dimensions: 32 in. dia. x 51 in. H.

SOLD

Click On Picture

SOLD DCI Mixing Tank Stainless Steel - 50 Gallon   SOLD

SOLD DCI Mixing Tank Stainless Steel - 50 Gallon
Mfg: DCI Inc. Model:
Stock No: 9a.MF-333.2a Serial No: 86-PH-34072-A
DCI portable stainless steel pressure mixing tank, 50 gallon. +50/-15 PSI at 300 Deg. F. Sserial no. 86-PH-34072-A, Mfg. 1986, Nat'l BD. # 850, a/n M10873.

SOLD

Click On Picture

SOLD Creamery Package Mix and Blend Tank - 50 Gallon   SOLD

SOLD Creamery Package Mix and Blend Tank - 50 Gallon
Mfg: Creamery Package Model:
Stock No: 12a.126 Serial No: 5562
Creamery Package mix and blend tank, serial no. 5562, master gear motor ID 744356BM, 1.3 horsepower 1725 rpm.

SOLD

Click On Picture

SOLD Creamery Package Mix Tank - 50 Gallon SOLD

SOLD Creamery Package Mix Tank - 50 Gallon
Mfg: Creamery Package Model:
Stock No: 12a.194 Serial No: 5560
Creamery Package mix tank 50 gallon, serial 5560 with .33 horsepower mixer, lift top cover and 2 inch outlet.

SOLD

Click On Picture

SOLD DCI Mixing Tank Stainless Steel - 50 Gallon   SOLD

SOLD DCI Mixing Tank Stainless Steel - 50 Gallon
Mfg: DCI Inc. Model:
Stock No: MF-334.2a Serial No: 86-PH-34072-E
DCI portable stainless steel pressure mixing tank, 50 gallon. +50/-15 PSI at 300 Deg. F., Serial no. 86-PH-34072-E, Mfg. 1986, Nat'l BD. # 854, a/n M10867.

SOLD

Click On Picture

SOLD Creamery Package Mix Tanks Stainless Steel - 50 Gallon     SOLD

SOLD Creamery Package Mix Tanks Stainless Steel - 50 Gallon
Mfg: Creamery Package Model:
Stock No: W-23 Serial No:
(2) Creamery Package stainless steel mix tanks, 50 gallon.

SOLD

Click On Picture

SOLD Damrow Mix Tank - 50 Gallon  SOLD

SOLD Damrow Mix Tank - 50 Gallon
Mfg: Damrow Model:
Stock No: W-14 Serial No:
Damrow jacketed mix tank, 50 gallon.

SOLD

Click On Picture

SOLD Mixing Tank Stainless Steel - 70 Gallon   SOLD

SOLD Mixing Tank Stainless Steel - 70 Gallon
Mfg: Not Specified Model:
Stock No: 18a.140 Serial No:
Stainless steel mixing tank 70 gallon with .5 hp 115 230 V 1725 rpm.

SOLD

Click On Picture

SOLD Lee Mixing Tank Stainless Steel - 30 Gallon  SOLD

SOLD Lee Mixing Tank Stainless Steel - 30 Gallon
Mfg: Lee Industries Inc. Model: 30DB
Stock No: 30.MF527.1 Serial No: B9271A2
Lee stainless steel pressure mixing tank, approximately 30 gallon. 90 PSI at -20 deg F. -110 deg F. Model 30DB, serial no. B9271A2. Mfg. 1994.

SOLD

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 30 Gallon  SOLD

SOLD Cherry Burrell Mix and Blend Tank - 30 Gallon
Mfg: Cherry-Burrell Model:
Stock No: 9a-G168-A Serial No:
Cherry Burrell mix and blend tank, single shell, cone bottom, 30 gallon. Center bridge less lift top covers. Heavy duty wide and side sweep agitation. 2 inch clamp outlet, serial no. unknown.

SOLD

Click On Picture

SOLD Mix Tank Stainless Steel SOLD

SOLD Mix Tank Stainless Steel
Mfg: Not Specified Model:
Stock No: 7-SC-7861a Serial No:
Mix tank stainless steel, 38 inch diameter x 32 inch deep, 2 horsepower mixer drive with lid.

SOLD

Click On Picture

SOLD Mix Tank Stainless Steel SOLD

SOLD Mix Tank Stainless Steel
Mfg: Not Specified Model:
Stock No: 7-SC-8861a Serial No:
Mix tank stainless steel, 38 inch diameter x 36 inch deep, 2 horsepower mixer drive with Hersey flow control.

SOLD

Click On Picture

SOLD Groen Mix Tank - 60 Gallon SOLD

SOLD Groen Mix Tank - 60 Gallon
Mfg: Groen Model:
Stock No: FHF224.2 Serial No:
Groen Mix Tank-60 Gallon with agitator, 24 in. Diameter x 31 in. Depth, AC induction motor type N 224 1.5 hp 1,750 rpm (30:1) 220-440 volt, 3/4 in. jacket side inlet, 1 in. bottom jacket outlet, 1-¾ in. bottom outlet, cone bottom, 96 in. H x 40 in. W x 46 in. L. Gear box by: Groen Spee reducers S/N DD41102, Model HVS1, Ratio 30-1. Order No. 11015.

SOLD

Click here for more information (185.2 KB)

Click On Picture

SOLD Tanks Stainless Steel - 50 Gallon SOLD

SOLD Tanks Stainless Steel - 50 Gallon
Mfg: Not Specified Model:
Stock No: 12a.188b. Serial No:
(2) 50 Gallon Stainless Steel Tank. Model and SN n/a. Tank inside dimensions 23 in. L x 23 in. W x 28 in. H. Contains Flip-top lid, Center outlet, Lightnin Mixer, & Temperature Gauge. Inlets/Outlets: (2) 3/4 in. (1) 1 in. (2) 1 in. side and top, (1) 1-1/2 in. Lightnin Mixer. Mfg. Mixing Equipment Co., Inc. Model NAG-33. S/N 86/277814. Overall Dimensions: 32 in. L x 32 in. W x 65 in. H.

SOLD

Click here for more information (182.8 KB)

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 50 Gallon SOLD

SOLD Cherry Burrell Mix and Blend Tank - 50 Gallon
Mfg: Cherry-Burrell Model: UA50M
Stock No: 10-R996-A Serial No:
Cherry Burrell painted exterior mix and blend tank 50 gallon, model UA50M. Split lift top covers. Mix type agitation. 1-1/2 inch n/a valve.

SOLD

Click On Picture

SOLD Cherry Burrell Mix and Blend Tank - 50 Gallon SOLD

SOLD Cherry Burrell Mix and Blend Tank - 50 Gallon
Mfg: Cherry-Burrell Model: UA50M
Stock No: 10-R796-A Serial No:
Cherry Burrell mix and blend tank, 50 gallon, model UA50M. Split lift top covers. Mix type agitation. 1-1/2 inch n/a valve. Painted exterior.

SOLD

Click On Picture

Stainless Steel Single Shell Vertical Mix Tank- 75 Gallon

SOLD Stainless Steel Single Shell Vertical Mix Tank- 75 Gallon
Mfg: Not Specified Model:
Stock No: RFPM184.4 Serial No:
Stainless Steel Single Shell Vertical Mix Tank- 75 Gallon. Tank is equipped with a center-mounted mixer. (2) Propellers are affixed to mixer shaft. Sew-Eurodrive Motor, 3/4 hp, 1700 rpm, 230/460 V, 3.05/1.53 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 20.5 ratio, 83 rpm (final). Inlets: (2) 2 in. dia. S-line fittings. Outlets: (1) 2 in. dia. threaded fitting. Overall dimensions: 24 in. L x 28 in. W x 75-1/2 in. H.

SOLD

Click here for more information (321.8 KB)

Click On Picture

Stainless Steel Portable Mix Tank with Pump – 50 gallons

SOLD Stainless Steel Portable Mix Tank with Pump – 50 gallons
Mfg: Not Specified Model:
Stock No: KWBF516.5 Serial No:
Stainless Steel Portable Mix Tank with Pump – 50 gallons. Tank comes with an Ampco A3 Sanitary Centrifugal Pump, Model: C216MD18T-S, S/N: CC-43073-1-1. Pump has a Leeson motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8/6.5 amps, 60 Hz. 3 phase. Inlets: (1) 1 ft. 10-3/8 in. open top, (1) 1-1/2 in S-Line fitting. Output: (1) 1-1/2 in. S-Line fitting. Overall dimensions: 3 ft. L x 3 ft. W x 4 ft. 8-3/4 in. H.

SOLD

Click here for more information (189.7 KB)

Click On Picture

Mix/Blend Tank-30 gallon

SOLD Mix/Blend Tank-30 gallon
Mfg: Not Specified Model:
Stock No: OI113. Serial No:
Mix/Blend Tank-30 gallon. Inside dimensions: 19-1/2 in. W, 24 in. H. Inlets: (1) 1 in. with ball valve. Outlets: (1) 1-1/2 in. with pump. Stands on a frame with motor, pump and control box. Frame has 2 wheels and 2 casters (6 in. diameter), and stand 7 in. off the ground. Maja, Asynkron Motor, 260/460 V, 3 phase, 4.8/2.8 amps, 60 Hz, 3,500 rpm. Pump: Majmar, Type CR 4.40N, Model: 3086, Q (M3/H): 4.8, H(M):49.

SOLD

Click here for more information (200.3 KB)

Click On Picture

Noritsu America Corporation Mix Tank- 30 Gallon

SOLD Noritsu America Corporation Mix Tank- 30 Gallon
Mfg: Noritsu America Corporation Model:
Stock No: SPPP324.1a Serial No:
Noritsu America Corporation Mix Tank- 30 Gallon. Stainless steel. Little Giant pump, type: U62-B1. Motor: 1/10 hp, 2600 & 3000 rpm, 115 V, 50 & 60 Hz, 1.75 amps. Tank opening: 1 in. pipe. Inlets/outlets: (2) 1 in. pipe, (2) 1/2 in. ball valves. Base with (4) wheels. Overall dimensions: 23 in. L x 19 in. W x 39-1/2 in. H.

SOLD

Click here for more information (223.4 KB)

Click On Picture

1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons

SOLD 1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank with Agitator – 30 Gallons
Mfg: Viatec Model: 30 Gallon JOVS
Stock No: SIBI221.2 Serial No: 53022-1
1990 Viatec™ Perma-San® Stainless Steel Jacketed Tank. Model: 30 Gallon JOVS. Approximate capacity: 30 gallons. Inside tank dimensions: 1 ft. 6 in. dia. x 2 ft. 4 in. straight wall. Certified by Will / Flow Corp. Tank material of construction: stainless steel, inside 316 grade. Shell thickness: .161 in. Head thickness: .159 in. MAWP jacket: 130 PSI at 360°F. MDMT jacket: 130 PSI at -20°F. Reliance Electric Company motor: ID no. T56H1019R-YQ, ¼ HP, 1725 RPM, ARM Volts: 90, ARM Amps: 2.8. Boston Gear drive: .750 Hp, 1750 input rpm, 106 output torque. Perma-San® Agitator. Model no. TGPF-25. (1) 7 in. dia. impeller. Inlets/outlets: (2) ¾ in. MNPT. (1) ¾ in. FNPT. (2) ½ in. MNPT. Overall dimensions: 2 ft. L x 2 ft. W x 6 ft. 3 in. H.

SOLD

Click here for more information (339.7 KB)

Click On Picture

Stainless Steel Tank with Perma-San Mixer- 40 Gallon

SOLD Stainless Steel Tank with Perma-San Mixer- 40 Gallon
Mfg: Not Specified Model:
Stock No: CFPH206.8a Serial No:
Stainless Steel Tank with Perma-San Mixer- 40 Gallon. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 6 in. H. Perma-San Mixer, Model: PGS-4A, S/N: 3956, propeller diameter: 8 in. Reliance Electric Motor, 3/4 hp, 1725 rpm, 208-230/460-480 V, 2.9-2.6/1.3-1.5 amps, 60 Hz, 3 phase. Foxboro Pneumatic Liquid Level Transmitter, S/N: 2362647, Type: 17FES, range: 0-32.10 in. H²O, diaphragm: 316 SS, maximum working pressure: 100 psi. Inlets: (2) 2 in. dia. ports, (1) 1 ft. 8 in. dia. infeed. Outlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 3 ft. L x 2 ft. 9-1/2 in. W x 4 ft. 7-1/2 in. H.

SOLD

Click here for more information (351.3 KB)

Click On Picture

C.E. Howard Mix and Blend Tank- 75 Gallon

SOLD C.E. Howard Mix and Blend Tank- 75 Gallon
Mfg: C.E. Howard Model:
Stock No: OI195. Serial No:
C.E. Howard Mix and Blend Tank- 75 Gallon. Tank is equipped with bottom sweep agitator. Agitator has (2) 11 in. L x 4 in. W blades mounted on a 3/4 in. dia. x 39 in. H shaft. Magnetrol Liquid Level Controller with float. US Motor, 2 hp, 1725 rpm, 230 V, 6.5 amps, 60 Hz, 3 phase. Boston Gear Drive, 20 ratio, 86.25 rpm (final). Inlets: (1) 2 in. dia. port. Outlets: (1) 2 in. dia. discharge, (1) 3-1/2 in. W x 4-1/2 in. H overflow chute. Overall dimensions: 47 in. L x 25 in. W x 84 in. H.

SOLD

Click here for more information (196.4 KB)

Click On Picture

Cherry Burrell Insulated Mix Tank- 50 Gallon

SOLD Cherry Burrell Insulated Mix Tank- 50 Gallon
Mfg: Cherry-Burrell Model:
Stock No: GR796. Serial No:
Cherry Burrell Insulated Mix Tank- 50 Gallon. Mild steel outer steel with stainless steel interior. Inside dimensions: 24 in. dia. x 28 in. H (32 in. H, sloped bottom). Top-mounted bracket for mixer. Inlets: (1) 1-1/2 in. dia. ACME threaded fitting, (1) 2 in. dia. port for mixer shaft. Outlets: (1) 1-1/2 in. dia. ACME threaded fitting (bottom discharge). Overall dimensions: 29 in. L x 28 in. W x 47-1/2 in. H. (GE).

SOLD

Click here for more information (145.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Stainless Steel Mix and Blend Tanks 0 to 99 Gallons