Genemco Sells Used Shell and Tube Heat Exchangers from Refrigeration Valves and Systems Corp., Dunham-Bush, Vilter, Bohn, Enerquip, California Hydronics 
 High Quality Used Shell and Tube Heat Exchangers 

Click On Picture

1992 E.L. Nickell Shell and Tube Chiller with Surge Drum - 4,169 sq. ft.

1992 E.L. Nickell Shell and Tube Chiller with Surge Drum - 4,169 sq. ft.
Mfg: E. L. Nickell Model:
Stock No: DTTC2096 Serial No: 42567 / 42568
1992 E.L. Nickell Shell and Tube Chiller with Surge Drum. Tube material: SA-214 carbon steel. Number of tubes: 637. Tube dimensions: 1-1/4 in. dia. x 20 ft. L. Heat transfer surface area: approx. 4,169 sq. ft. Tube volume: 810 gal. MAWP shell side: 150 psi @ 200F. MDMT shell side: -20/-40F @ 150/60 psi. MAWP tube side: 150 psi @ 200F. MDMT tube side: -20/-40F @ 150/40 psi. Both units re-rated by FruCon Construction Corp., Nat'l Bd(s): 1173, Date altered: 9/2004, MAWP shell side: 60 psi @ -60F. 1992 Surge Drum, S/N: 42568, National Bd: 39724, MAWP: 150 psi @ 200F, MDMT: -20/-40F @ 150/60 psi. Inlets: (1) 8 in. dia. flanged fitting, (2) 6 in. dia. ports, (2) 1-1/2 in. dia. ports. Outlets: (1) 8 in. dia. flanged fitting, (1) 1 in. dia. FNPT fitting, (1) 2-1/2 in. dia. port. This was originally installed with Tropicana Products, inc. and used in orange juice processing. Overall dimensions: 24 ft. 4 in. L x 6 ft. 5 in. W x 8 ft. 7 in. H.(HB2).

Click here for build sheet (637.1 KB)
Click here for more information (307.5 KB)

Click On Picture

1995 Cimco-Lewis Shell and Tube Heat Exchanger

1995 Cimco-Lewis Shell and Tube Heat Exchanger
Mfg: Cimco-Lewis Model:
Stock No: HSCI001.45 Serial No: 207810
1995 Cimco-Lewis Shell and Tube Heat Exchanger. S/N: 207810. Nat'l Bd: 930. Tube material: carbon steel. Number of passes: 2. Number of tubes: 452. Tube dimensions: 3/4 in. dia. x 15 ft. 11 in. L. Heat transfer surface area: approx. 1,412 sq. ft. Tube volume: 160 gal. Shell side MAWP: 300 psi @ 200F. Shell side MDMT: -20F @ 300 psi. Tube side MAWP: 150 psi @ 150F. Tube side MDMT: -20F @ 150 psi. Surge Tank- 240 Gallon, inside straight-wall dimensions: 1 ft. 8 in. dia. x 14 ft. 10 in. L. Inlets: (1) 3/4 in. dia. refrigerant feed port, (1) 8 in. dia. 150lb ANSI flanged port (product). Outlets: (2) 1 in. dia. bevel with hex fittings (pressure relief), (1) 3 in. dia. refrigerant drain port, (3) 4 in. dia. refrigerant suction ports, (1) 8 in. dia. 150lb ANSI flanged port (product). Overall dimensions: 17 ft. 9 in. L x 3 ft. 7 in. W x 5 ft. 5 in. H. (ACN571).

Click here for more information (545.6 KB)

Click On Picture

1990 RVS Glycol and Ammonia Cooled Chiller  38 Tons

1990 RVS Glycol and Ammonia Cooled Chiller 38 Tons
Mfg: RVS Model:
Stock No: DPPE3603B. Serial No: 90603 - 90605
1990 RVS Glycol and Ammonia Cooled Chiller. Approximate capacity: 38 tons. Number of passes: 7. Number of tubes: 184. Tube dimensions: 1-1/4 in. outer dia. x 24 ft. L. Heat transfer surface area: approx. 1,227.74 sq. ft. Tube volume: 200 gal. Rated shell side 150 psi @ 200 F, tube side 100 psi @ 200 F. Capacity: shell: ammonia: Flow: 833 lbs. / hr. Temperature: 26F in and 26F out. Tube: 30% propylene glycol: Flow: 51600 lbs. / hr. Temperature: 38 F in and 28F out. Liquid ammonia feed line to chiller is 3/4 in. dia. Approximate dimensions: 26 ft. x 1 ft. 6 in. W 1 ft. 6 in. H. Integral refrigerant accumulator: Approximate capacity 80 gallons. 10-3/4 in. outer dia. x 20 ft. L. MAWP: 150 psi @ 200 F. MDMT: -20 F @ 150 psi. Approximate dimensions: 20 ft. 6 in. L x 1 ft. 3 in. W x 1 ft. 3 in. H. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200F. This was originally installed with Tropicana as part of their orange juice processing line. Overall dimensions: 26 ft. 7 in L x 4 ft.11 in. W x 9 ft. 4 in. H.(ACN400).

Click here for more information (165.1 KB)



View previously sold 1000+ Sq Ft Surface Area. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Shell and Tube Heat Exchangers at Competitive Prices