4160 Volt Transformers - Used 4160 v Transformers for Ammonia Screw Compressors 
 Genemco sells used 4160 volt transformers for ammonia screw compressors. 

Click On Picture

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
Mfg: General Electric Model: 02-03-10036A
Stock No: DTTC050. Serial No: P107722
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 F (150 C). Insulation sys: 428 F (220 C). Vector: DD. Type: HT. Impedance: 5.57% at 338 F (170 C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).

Click here for more information (688.2 KB)

Click On Picture

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA
Mfg: General Electric Model:
Stock No: DTTC2072. Serial No: P105397
General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA. S/N: P105397. S.O: 00-11-10338. Design: AD 374W0200. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA. Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.67% at 338 °F (170 °C). Core and coil weight: 3860 lbs. Total unit weight: 5600 lbs. Overall dimensions: 10 ft. 7 in. L x 5 ft. W x 7 ft. 6 in. H. Originally installed at Tropicana plant.(ACN1277).

Click here for more information (161.1 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:4160 V Motors | Motor Starter Control Panels  | Electric Transformers | Control Panel Enclosures  | Mechanical Speed Reducers  
Other Categories:Freon Refrigeration  | Freon Package Chillers  | Used Ice Makers  | Evaporators & Dryers  | Used Fillers  
Other Manufacturers:Used Gaulin Homogenizers | Plate Heat Exchangers  | Sanitary Centrifugal Pumps  | Cleaning / CIP Equipment  | Vacuum Pumps  

 Buy used 4160 volt transformers for ammonia screw compressors from Genemco.