Genemco Sells Used Plate Heat Exchangers - APV, Cherry-Burrell, Alfa Laval, Chester Jensen, Xchanger Inc., Mueller APV Crepaco 
 Used Plate Heat Exchangers, APV Paraflow, Kusel, Cherry Burrell, Pasilac Therm, Alfa Laval, Paul Mueller Accu-Therm, APV R51, APV R57, Chester Jensen/York 

Click On Picture

Schmidt-Bretten Plate Heat Exchanger - 938.3 Sq. Ft.

Schmidt-Bretten Plate Heat Exchanger - 938.3 Sq. Ft.
Mfg: Schmidt-Bretten Model: 37-150
Stock No: SSFF1019.32a Serial No: 26093 HX
Schmidt-Bretton Plate Heat Exchanger. Model: 37-150. (250) 316 stainless steel plates. Total heat transfer surface area: 938.3 sq. ft. Heat transfer surface area per plate: 11-1/2 in. W x 3 ft. 11 in. H. Plate overall dimensions: 1 ft. 2 in. W x 4 ft. 1/2 in. H. M.A.W.P: 150 PSIG. Test Press. 225 PSIG. Design Temp. 250 ˚F. Minimum tightening dimension between covers with 250 plates: 45.4 in. Inlets/outlets: (6) 3 in. S-line. Overall dimensions: 8 ft. 9 in. L x 2 ft. 2 in. W x 5 ft. 10-1/2 in. H.

Click here for more information (290.5 KB)

Click On Picture

Alfa Laval Stainless Steel Heat Exchanger – 676 Sq. Ft.

Alfa Laval Stainless Steel Heat Exchanger – 676 Sq. Ft.
Mfg: Alfa Laval Model: H7-RC
Stock No: TACJ0808.65 Serial No: 4067
Alfa Laval Stainless Steel Heat Exchanger. Model: H7-RC. Total heat transfer surface area: 676 sq. ft. (176) plates. Heat transfer surface area per plate: 1 ft. ½ in. W x 3 ft. 8-1/4 in. Overall plate dimensions: 1 ft. 3-5/8 in. W. x 4 ft. H. MAWP: 10 Bar. MAWT: 285 F.. (2) Dividers: one with (4) 2 ½ in. S-line inlets/outlets and one with (3) 2 ½ in. inlets/outlets. Inlets/Outlets: (4) 3 in. S-line and (1) 2 ½ in. S-line. Overall dimensions: 8 ft. 9 ½ in. L x 2 ft. 4 ½ in. W x 5 ft. 11 in. H.

Click here for more information (276.5 KB)

Click On Picture

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.
Mfg: Cetetherm Model: M10-BFG
Stock No: WJHM016. Serial No: 30101-40937
1996 Cetetherm Ceteplate Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40937. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).

Click here for more information (214.6 KB)

Click On Picture

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.
Mfg: Cetetherm Model: M10-BFG
Stock No: WJHM015. Serial No: 30101-40938
1996 Cetetherm Ceteplate Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40938. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).

Click here for more information (185.8 KB)

Click On Picture

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.

1996 Cetetherm Ceteplate Plate Heat Exchanger - 780 sq. ft.
Mfg: Cetetherm Model: M10-BFG
Stock No: WJHM014. Serial No: 30101-40939
1996 Cetetherm Ceteplate Plate Heat Exchanger. Model: M10-BFG. S/N: 30101-40939. Number of plates: 277. Heat transfer surface area: Approx: 780 sq. ft. MAWP: 149 psi @ 275 °F. Volume: 48 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 6 ft. 1 in. L x 1 ft. 6-1/2 in. W x 3 ft. 2-1/2 in. H.(ACN329). (GI).

Click here for more information (219.1 KB)

Click On Picture

Alfa Laval Plate Heat Exchanger - 675 sq. ft.

Alfa Laval Plate Heat Exchanger - 675 sq. ft.
Mfg: Alfa Laval Model: H10-FMC (Tetra Pak C10-SH)
Stock No: HDAF532.42a Serial No: 4237
Alfa Laval Plate Heat Exchanger. Model: H10-FMC. Current Model: Tetra-Pak C10-SH. S/N: 4237. Stainless steel plates: (110). Heat transfer surface area: approx. 675 sq. ft. Maximum working pressure: 145 psig. Maximum working temperature: 285 °F. Fixed end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Divider: (1) 3 in. dia. ACME inlet, (2) 3 in. dia. ACME outlet. Movable end ports: (1) 3 in. dia. ACME inlet, (1) 3 in. dia. ACME outlet. Overall dimensions: 9 ft. L x 34-1/2 in. W x 8 ft. 4 in. H. (ACN620).

Click here for more information (151.3 KB)
Click here for Technical Data (75.7 KB)

Click On Picture

1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

1994 Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.
Mfg: Paul Mueller Model: AT16161FFB-10
Stock No: JMB245bb.30 Serial No: 101176-4
1994 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161FFB-10, S/N: 101176-4. 316L Stainless steel plates: (118). Heat transfer surface area: Approx. 589 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Design pressure: 75 psig. Design temperature: 150 °F. Test pressure: 98 psig. Typical max water flow: Approx. 650 gpm. Outlets: (8) 3 in. s-line. Refer to PDF for previous application information. Overall dimensions: 89 in. L x 35 in. W x 84 in. H.

Click here for more information (239.9 KB)
Click here for specifications (63.6 KB)

Click On Picture

1994 API Schmidt – Bretten  Plate Heat Exchanger - 550 sq. ft.

1994 API Schmidt – Bretten Plate Heat Exchanger - 550 sq. ft.
Mfg: API Schmidt - Bretten Model: SIGMA 27H-150
Stock No: CSWB363.25a Serial No: 24394HX-02
1994 API Schmidt - Bretten Plate Heat Exchanger. Model: SIGMA 27H-150. S/N: 24394HX-02. Plate Material: Titanium. Number of Plates: 192. Gasket material: Nitrile. MAWP: 150 psig @ 285 °F. Test press: 225 psig. Approx. Number of sections: 2. Number of dividers: 1. Total heat transfer surface area: approx. 550 sq. ft. Inlets/outlets: (8) 2 ½ in. dia. S-line fittings. Overall dimensions: 6 ft. 4 in. L x 2 ft. 1 in. W x 4 ft. 6 in. H. (ACN487).

Click here for more information (275.5 KB)

Click On Picture

Tranter Inc. Supercharger Plate Heat Exchanger - 513.7 Sq. Ft.

Tranter Inc. Supercharger Plate Heat Exchanger - 513.7 Sq. Ft.
Mfg: Tranter Inc. Model: S-3-HP-154
Stock No: SHCA1181.3a Serial No: P-30014-H
Tranter Inc. Supercharger Plate Heat Exchanger. Model: S-3-HP-154. Heat transfer surface area: 513.7 sq. ft. (154) 316 Stainless steel plates (0.9 mm thickness). MAWP: 100 psi. Maximum temperature: 250°F, Test Pressure 150 PSIG. Plate pack dimensions min/max: 28 in. and 72 in. Inlets: (2) 4-bolt, 2 in. dia. flange. Outlets: (2) 4-bolt, 2 in. dia. flange. Overall dimensions: 8 ft. 2 in. L x 1 ft. 11 in. W x 5 ft. 6 in. H.(ACN407a).

Click here for more information (556.8 KB)

Click On Picture

1992 Paul Mueller Accu-Therm Plate Heat Exchanger - 500 sq. ft.

1992 Paul Mueller Accu-Therm Plate Heat Exchanger - 500 sq. ft.
Mfg: Paul Mueller Model: AT161B-10 S/S
Stock No: 75.JMB246.25 Serial No: 101176-1
1992 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S, S/N: 101176-1. 316 Stainless steel plates: (104). Heat transfer surface area: Approx. 500 sq. ft. Design pressure: 75 psi. Design temperature: 200 °F. Typical max water flow: Approx. 650 gpm. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Overall dimensions: 72 in. L x 33-1/2 in. W x 84 in. H.

Click here for more information (520.4 KB)

Click On Picture

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM204. Serial No: B980069-501
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-501. (226) Stainless steel plates. Heating surface area: approx. 803.55 sq. ft. Plate pack dimensions (nominal/minimum): 7.75/7.43 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 325 psi. hot water, 225 psi. cold. water. Inlets/outlets: (4) 4-3/4 in. diameter ports with (8) 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

SOLD

Click here for more information (98.0 KB)

Click On Picture

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger SOLD

SOLD Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger
Mfg: API Schmidt Bretten Model: Sigma X29
Stock No: NSFM203. Serial No: B980069-502
Un-Used 1998 API Schmidt-Bretten Plate Heat Exchanger. Model: Sigma X29. S/N: B980069-502. (228) Stainless steel plates. Heating surface area: approx. 810.66 sq. ft. Plate pack dimensions (nominal/minimum): 7.75/7.43 in. Design pressure hot/cold: 150 psi. Design temperature hot/cold: 230 °F. MDMT hot/cold: 32 °F. Test pressure: 325 psi. hot water, 225 psi. cold. water. Inlets/outlets: (4) 4-3/4 in. diameter ports with (8) 5/8 in. diameter attachment bolts at a center-to-center distance of 7-1/2 in. Suitable for industrial and HVAC applications with clean, homogeneous, solid-free liquids. Overall dimensions: 36 in. L x 21-1/2 in. W x 44 in. H.

SOLD

Click here for more information (98.1 KB)

Click On Picture

SOLD Supercharger Plate Heat Exchanger SOLD

SOLD Supercharger Plate Heat Exchanger
Mfg: Supercharger Model: UX-216-HP-237
Stock No: CJRP5271.6 Serial No: P27622H
Supercharger Plate Heat Exchanger. Model: UX-216-HP-237. S/N: P27622H. Dwg. No: D64620. Number of stainless steel plates: 237. Heating surface area: 948.6 sq. ft. Plate pack dimensions: 31.00 in. (minimum), 33.36 in. (maximum). MAWP: 100 psi. Maximum temperature: 175 °F. Test pressure: 150 psig. Inlets/outlets: (2) 4 in. dia. inlets/outlets with 9 in. dia. flanges and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 7-1/2 in., (2) 2 in. dia. inlets/outlets with 6 in. dia. flanges and (4) 3/4 in. dia. attachment holes at a center-to-center distance of 5-3/4 in. Overall dimensions: 82 in. L x 30 3/4 in. W x 62 in. H.

SOLD

Click here for more information (314.4 KB)

Click On Picture

SOLD Alfa Laval Plate Heat Exchanger  SOLD

SOLD Alfa Laval Plate Heat Exchanger
Mfg: Alfa Laval Model:
Stock No: 50.JMB34a.6 Serial No:
Alfa Laval Plate Heat Exchanger, 1990, Type P45-RCF, Manufacturing Number 30100-34665, Year 1990, Vol-329.2 Liters, 87 psi at 212 F, Working Temperature 100 C, 96 Plates 20 in. W x 56 in. L, 4 in. inlet-outlets, 34 in. W x 74 in. H x 79 in. L.

SOLD

Click On Picture

SOLD DeLaval Plate Heat Exchanger  SOLD

SOLD DeLaval Plate Heat Exchanger
Mfg: DeLaval Model:
Stock No: 192 Serial No:
DeLaval plate heat exchanger with 164 plates that are 16 in. x 45 in. and has 2 in. inlets and outlets.

SOLD

Click On Picture

SOLD APV Single Effect SR-25 Paravap Plate Evaporator SOLD

SOLD APV Single Effect SR-25 Paravap Plate Evaporator
Mfg: APV Model:
Stock No: PFG01 Serial No:
APV Single Effect SR-25 Paravap Plate Evaporator. Year Built: 1997, This unit has been designed to run high viscosity products . The evaporation rate is somewhat variable depending on the conditions run. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal test evaporator, a pilot plant evaporation system or an evaporation system to do small quantities of highly valuable product. All it needs to run is to be hooked up to a low-pressure steam source (30 psig), a power supply (440 volts) and a water supply (approx 20 gpm total). All equipment is mounted on a SS skid. Overall dimensions: 9 ft. 8 in. L x 7 ft. W x 8 ft. 4 in. H. Install, startup and training supervision available upon request.

SOLD

Click here for more information (856.2 KB)

Click On Picture

GEA AHLBORN Plate Heat Exchanger

SOLD GEA AHLBORN Plate Heat Exchanger
Mfg: GEA Model: 161 BC-6
Stock No: RCJF259.40 Serial No: 161-756 / 161-757
GEA Plate Heat Exchanger. Model: 161. S/N: 161-756 / 161-757. (151) 316 stainless steel plates. Originally used in an orange juice application with Cargill Juice. (ACN730-89).

SOLD

Click here for more information (58.9 KB)
Click here for drawing (364.5 KB)

Click On Picture

APV Plate Heat Exchanger/Evaporator Model FFPE

SOLD APV Plate Heat Exchanger/Evaporator Model FFPE
Mfg: APV Model: FFPE
Stock No: ENDX674.8a Serial No: 256
APV Plate Heat Exchanger/Evaporator. Model FFPE. S/N 256. Heating surface area (total): approx. 646 sq. ft.

SOLD

Click On Picture

APV Plate Heat Exchanger – 834 sq. ft.

SOLD APV Plate Heat Exchanger – 834 sq. ft.
Mfg: APV Model: R52
Stock No: SPGT007.45 Serial No: 863-934
APV Crepaco Plate Heat Exchanger. Model: R52. Stainless steel plates: (148). Heat transfer surface area: approx. 834 sq. ft. Inlets/Outlets: fixed end ports: (2) 3 in. dia. ACME (plugged), (1) 2 in. dia. I-Line fitting, (1) 2 in. dia. S-Line fitting (product). Divider #1: (2) 2-1/2 in. dia. S-Line fitting (product), (1) 1 in. dia. MNPT (media). Divider #2 : (2) 2-1/2 in. dia. S-Line fittings, (2) 2-1/2 in. dia. ACME fittings. Divider #3: (2) 2-1/2 in. dia. S-Line fittings (product), (1) 1 in. dia. MNPT (media). Movable end ports: (1) 3 in. dia. S-Line fitting, (1) 2 in. dia. S-line fitting, (2) 3 in. dia. ACME fittings (plugged). Overall dimensions: 9 ft. 3 in. L x 2 ft. 10 in. W x 7 ft. 5 in. H.

SOLD

Click here for more information (179.0 KB)

Click On Picture

1990 Cherry Burrell ThermaFlex® Plate Heat Exchanger – 665 sq. ft.

SOLD 1990 Cherry Burrell ThermaFlex® Plate Heat Exchanger – 665 sq. ft.
Mfg: Cherry-Burrell Model: 655SB-2
Stock No: DWKN204.35 Serial No: 2349
1990 Cherry Burrell ThermaFlex® Plate Heat Exchanger. Model: 655SB-2. S/N: 2349. Plate material of construction: 316 stainless steel. Number of plates: 113. Heat transfer surface area: approx. 665 sq. ft. Originally installed in Campbell’s Soup facility. Initially designed to raise the temperature of tomato paste (product) from 35°F to 200°F with a 65 psi pressure drop and a flow rate of 782 lbs/min. The media (water) was reduced in temperature from 215°F to 174°F with a pressure drop of 20 psi and had a flow rate of 300 gpm. Dry weight: 3,275 lbs. Flooded weight: 3,935 lbs. Inlets/outlets: (8) 3 in. dia. I-line fittings. Overall dimensions: 6 ft. L. x 2 ft. 6 in. W. x 6 ft. 5 in. H.

SOLD

Click here for more information (105.2 KB)
Click here for additional information (1,420.1 KB)

Click On Picture

2004 Alfa Laval Heat Exchanger – 687 Sq. Ft.

SOLD 2004 Alfa Laval Heat Exchanger – 687 Sq. Ft.
Mfg: Alfa Laval Model: FRONT8-FRH
Stock No: TMCB142A.19 Serial No: 30107-99713
2004 Alfa Laval Heat Exchanger. Model no: FRONT8-FRH. Approximate total heating surface area: 687 sq. ft. Number of plates: 170. MAWP: 232 psi at 230°F. MDMT: -20°F at 232 psi. Plate dimensions: 1 ft. 2-5/8 in. W. x 4 ft. 1 in. H. Inlets/Outlets: (4) 3 in. S-line. Overall dimensions: 6 ft. 6-1/2 in. L. x 2 ft. 2-1/4 in. W. x 6 ft. ¼ in. H.(H12)(ACN400).

SOLD

Click here for more information (350.2 KB)

Click On Picture

Plate Heat Exchanger  - 650 Sq. Ft.

SOLD Plate Heat Exchanger - 650 Sq. Ft.
Mfg: Not Specified Model:
Stock No: RCJF1492.3 Serial No:
Plate heat exchanger. Number of plates: 106. Approximate heat transfer surface area: 650 Sq. Ft. Plate surface dimensions: 17 in. W x 52 in. H. (2) 1-1/2 in. s-line fittings. (2) 4 in. flange dia. 8 mounting holes ¾ in. dia. 2-7/8 in. adjacent. 7-1/2 in. opposite. (1) 4 in. flange dia. 8 mounting holes ¾ in. dia. 3-7/8 in. adjacent. 7-1/2 in. opposite. (1) 3 in. flange dia. 4 mounting holes ¾ in. dia. 4-3/8 in. adjacent. 6-1/8 in. opposite. Overall dimensions: L. 7 ft. 6-1/2 in. x W. 2 ft 7-3/4 in. x H. 6 ft. 1-1/2 in.

SOLD

Click here for more information (178.4 KB)

Click On Picture

2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons

SOLD 2008 Alfa Laval Plate-Frame Ammonia Chiller – 200 tons
Mfg: Alfa Laval Model: MK15 BWFD
Stock No: OFCI01.27a Serial No: 695826
Alfa Laval Heat Exchanger – Richmond Virginia. Nat’l Bd.: 27462. Model: MK15 BWFD. Surface Area: 752.60 sq. ft. Serial: 695826. PO: 131411TL. Year 2008. MAWP: 150/250 PSI at 200F. MDMT: -20F at 150/250 PSI. Approximate dimensions: 7 ft. x 3 ft. x 5 ft. high. Previous owner said tonnage rating was 200-220 TR. Ammonia Surge Drum. Certified by Thermofluid International, Inc. Mansfield Texas. Nat’l Bd.: 1073. Serial 98236V. Model: RH-4209. Year 1999. MAWP: 250 PSI at 200F. MDMT: -20F at 250 PSI. Approximate dimensions: 10 ft. x 5 ft. x 8 ft. high. Previously used in 2013 as a water chiller with ammonia refrigerant. Includes misc piping.

SOLD

Click here for drawing / U-1A (236.7 KB)
Click here for more information (366.8 KB)
Click here for pictures of surge vessel (186.4 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used APV Plate Heat Exchangers and Plate Heat Exchangers by API Schmidt-Bretten, Cherry Burrell, Alfa Laval, Chester Jensen