Genemco Sells Used Aurora Centrifugal Pumps at Competitive Prices. 
  

Click On Picture

Aurora 341A-BF Centrifugal Pump

Aurora 341A-BF Centrifugal Pump
Mfg: Aurora Model: 341A-BF
Stock No: KWBF750J Serial No: AS-30114
Aurora Centrifugal Pump. Model: 341A-BF. Pump Housing Missing. Flow rate for new pump is 750 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 6 in. Leeson electric motor, 20 hp, 3530 rpm, 208-230/460 V, 54-48/24 amps, 60 Hz, 3 phase. Overall dimensions: 2 ft. 1 in. L x 1 ft. 4 in. W x 1 ft. H.

Click here for additional information (113.3 KB)
Click here for more information (179.8 KB)

Click On Picture

Aurora 341-BF Centrifugal Pump

Aurora 341-BF Centrifugal Pump
Mfg: Aurora Model: 341-BF
Stock No: KWBF750K Serial No: AS99-24739
Aurora Centrifugal Pump. Model: 341-BF. S/N: AS99-24739. Capacity: 500 gpm @ 65 tdh. U.S. electric motor, 10 hp, 3500 rpm, 208-230/460 V, 27.6-24.4/12.2 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 4 in. dia. flanged port. Overall dimensions: 2 ft. 2 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.(H9).

Click here for more information (261.5 KB)
Click here for pump curve (113.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Used Aurora Centrifugal Pumps