Click On Picture

2016 Stainless Steel Column Lift Drum Dumper

2016 Stainless Steel Column Lift Drum Dumper
Mfg: Custom Metal Craft Model: Type 'A' Column Lift
Stock No: TASP139 Serial No: 73170
Used Custom Metalcraft, Inc. Stainless Steel Column Lift Barrel Dumper. Type A. Serial 73170. Year: 2016. SEW Eurodrive: 2 HP, 460V, 60 Hz, 3-phase, NEMA C. Overall dimensions: 74 in. x 44 in. x 212 in. High.

Click here for drawing (2,626.7 KB)
Click here for more pictures (1,277.0 KB)

Click On Picture

Stainless Steel Drum Dumper

Stainless Steel Drum Dumper
Mfg: Not Specified Model:
Stock No: TASP140 Serial No:
Used Barrel Dumper, S.S. with Mild Steel Frame, Hydraulic w/ 230/460V, 3-phase Power Pack, Approx. 8' High Dump.

Click here for more pictures (686.1 KB)

Click On Picture

MDF Millerbernd Stainless Steel Tote / Drum Dumper

MDF Millerbernd Stainless Steel Tote / Drum Dumper
Mfg: Millerbernd Model:
Stock No: SKFI125.9 Serial No:
Stainless Steel Tote / Drum Dumper manufactured by MDF Millerbernd Design & Fabrication, Winsted, MN. Stainless steel control box with Eaton IDT PanelMate 1000, 8PG. S/N 8710-042. C&C Manufacturing, Inc. pneumatic piston. Unit is air operated with electronic controls (110V, 60 Hz, 1-phase).

Click here for more information (488.9 KB)

Click On Picture

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons

2004 Tote Systems Invert-A-Bin Dumper / Blender – 448 Gallons
Mfg: Tote Systems Model:
Stock No: GRGM01.62 Serial No:
2004 Tote Systems Invert-A-Bin Dumper / Blender. (6) 304 stainless steel, “Value-Line” tote bins. Tote bin maximum capacity:100 cubic feet or 748 gallons. Tote bin blend volume is 60 cubic feet or 448 gallons. Tote blender with control panel: Blender material of construction: carbon steel. Heavy duty industrial control transformer. Overall dimensions: 2 ft. L x 8 in. W. x 2 ft. H. Sumitomo electric motor, 1-1/2 hp, 1730 rpm, 230/460 V, 4.6/2.3 amps, 60 Hz, 3 phase. Sumitomo drive, ratio: 2559, rpm out: 0.684 (final). Overall dimensions: 8 ft. L x 8 ft. W x 13 ft. H. Includes aluminum discharge cone. Cone is equipped with manual operated 7-3/4 in. butterfly valve. Inlet: (1) 1 ft. 9-1/2 in. dia. Open top. Outlet: (1) 7-3/4 in. dia. Butterfly valve port. Overall dimensions: a ft. 3 in. L x 1 ft. 11-5/8 in. W x 1 ft. 1-3/8 in. H.(ACN620).

Click here to see a video of the machine operating

Click here for specifications and drawing (808.2 KB)
Click here for more information (812.2 KB)

Click On Picture

FMC Tote Loader

FMC Tote Loader
Mfg: FMC Model: FMC
Stock No: SGM4002.7a Serial No: 785755
FMC Tote Loader. S/N: 785755. F.O No. B63008. Max Tote Capacity: 800 lbs. Power supply: 460 V, 3.1 amps, 60 Hz, 3 phase. Warner Electric Electromechanical Actuator. Power supply: 115 V, 2.5 amps, 60 Hz. Vickens Hydraulic pump with Baldor Industrial Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Inlets/outlets: 82 in. L x 24 in. W (hopper tray loader). Overall dimensions: 8 ft. 5 in. L x 6 ft. 1 in. W x 7 ft. 9 in. H.

Click here for drawing (3,862.1 KB)
Click here for more information (504.4 KB)

Click On Picture

Hydraulic Tote Dumper

Hydraulic Tote Dumper
Mfg: Not Specified Model:
Stock No: AANF265 Serial No:
Hydraulic Tote Dumper. Includes: stand, control, and stairway.

Click here for more information (62.3 KB)

Click On Picture

Back Tech Battery-Powered Lift

Back Tech Battery-Powered Lift
Mfg: Back Tech Model: BT/240
Stock No: SMBS406B.1a Serial No:
Back Tech Battery-Powered Lift. Model: BT/240. Maximum load capacity: 250 lbs. The Back Tech. features a foot operated central brake system on rear casters, researchable battery pack, and wired remote control. Minimum lift height: 4 in. Maximum lift height: 4 ft. Lift fork span (width): 3 ft. 5 in. Overall dimensions: 3 ft. 8 in. L x 3 ft. x 5 ft. 6 in. H. (ACN46)

Click here for more information (226.8 KB)

Click On Picture

2000 Custom Metalcraft Inc. Transtore Tilt Station.

2000 Custom Metalcraft Inc. Transtore Tilt Station.
Mfg: Custom Metalcraft Inc Model: 1049800
Stock No: SNSL299.1 Serial No: 36567
2000 Custom Metalcraft Inc. Transtore Tilt Station.. Model 1049800. S/N 36567. Tilt is designed for a 42 in. x 48 in. base bin, approximately 50 in. tall. The height can vary however. This machine required a minimum of 80 psi, plant air to operate. You should have control valves on the unit that operate the cylinder for tilting, the automatic door opener, and the piston vibrator. It operates as follows: 1) Put the bin in position. 2) Tilt the unit into the discharge position. 3) Switch on the automatic door opener. 4) Turn on vibrator is product is not flowing. 5) Once empty, turn off vibrator, close door, and tilt back to unload position. Infeed hopper dimensions: 37 in. L x 21 in. W. Inlets: (1) 37 in. L x 7 in. W. Outlets: 5-1/2 in. L x 3-1/2 in. W discharge chute. Overall dimensions: 80 in. L x 60 in. W x 111 in. H.

Click here for more information (125.6 KB)

Click On Picture

Stainless Steel Tote Unloader with Elevator

Stainless Steel Tote Unloader with Elevator
Mfg: Not Specified Model:
Stock No: RPAG648.20 Serial No:
Stainless Steel Tote Unloader with Elevator. Used in applications where product is in granule or powder form. Tote must have bottom-center discharge. Cycle performed: elevate, position, weigh, unload. Elevates tote a distance of 62 in. from floor level. (4) Fairbanks Sensortronics Load Scales, Model: 65082-1.5K-6002, maximum capacity: 1,500 lbs, Vmin: 0.06, DL min: 30. (2) Baronshire Engineering Pneumatic Actuators, Model: 025 ST, Job No's: 17264 SL and 17111 SL, F diameter: 70 mm, OP Mode: DA, air pressure: 80 psi, one actuator for tote discharge gate, one actuator for butterfly valve discharge. (2) Matara UK Ltd Rodless Cylinders, Typ-Hub: PL00, S/N's: 1949 and 4221, size: 40x1720, diameter: 40 mm. Pneumatic Vibrator. Tri-Clover Bypass Valve. Springride DF 10x2 Airbags. Inlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 2 in. dia. S-line fitting, (1) 10 in. dia. infeed. Outlets: (1) 3/4 in. dia. barb fitting (air supply), (1) 10 in. dia. S-line fitting. Overall dimensions (elevator): 94-1/2 in. L x 66 in. W x 87-1/2 in. H. Overall dimensions (scale): 91 in. L x 73 in. W x 74 in. H.(H17).

Click here for more information (816.5 KB)

Click On Picture

2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter

2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter
Mfg: Meto Corp Model: M2052-00
Stock No: DLEC068.13 Serial No: 7185
2004 Meto Corp. Metolift® Pneumatic Post Mounted Lifter. Model: M2052-00. Serial number: 7185. Classifier operating loads: 1300 lbs. vertical, 400 lbs. horizontal. Classifier is 730 lbs. static., Material of Construction: 304 stainless steel, 24 in. D x 192 in. H with 53 in. Centerline Moment Arm. (ACN362a).

Click here for additional information (1,524.5 KB)
Click here for product manual (356.3 KB)
Click here for more information (204.0 KB)

Click On Picture

MTC Bin Lift / Dump

SOLD MTC Bin Lift / Dump
Mfg: MTC Model: H-LEC-S3
Stock No: 45-SC-1061 Serial No:
MTC bin lift/dump, model no. H-LEC-S3, 3500lb capacity, stainless steel, 48 inch x 48 inch (missing dump cylinders).

SOLD

Click On Picture

SOLD Bin Dump Stainless Steel     SOLD

SOLD Bin Dump Stainless Steel
Mfg: Not Specified Model:
Stock No: 465 Serial No:
Stainless steel bin dumper, with attached hydraulic unit.

SOLD

Click On Picture

SOLD Murzan Drum Unloading System SOLD

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: BASF628.23 Serial No: 9600026D
Murzan DUS-50 Gallon Drum Unloading System, Serial 95000 18D, Pump Serial 95082493, 40 cfm max air flow with valve wide open, 103 in L x 54 in W x 74 in H.

SOLD

Click On Picture

SOLD AFC Bin Dump SOLD

SOLD AFC Bin Dump
Mfg: AFC Model:
Stock No: 80-SC-0061a Serial No:
AFC bin dump stainless steel, 3500lb capacity, 48 inch x 48 inch with hydraulic power pack.

SOLD

Click On Picture

SOLD Hercules Barrel Dump Stainless Steel SOLD

SOLD Hercules Barrel Dump Stainless Steel
Mfg: Hercules Model: HI-116-B5696
Stock No: 35-SC-6531 Serial No: D4434
The Hercules Industries, Model HI-116-B5696, S/N D4434, capacity 750 lbs, dump height 67 in. Overall dimensions is 62 in. L x 36 in. W x 67 in. H. Platform of barrel is 25 in. W x 66 in. H.

SOLD

Click here for more information (182.4 KB)

Click On Picture

SOLD Bin / Barrel Dump SOLD

SOLD Bin / Barrel Dump
Mfg: Not Specified Model:
Stock No: 85.CNSC1845 Serial No:
Bin / Barrel Dump #1845 48 in. x 48 in. SS Bin dump 5-1/2 ft. pivot height with chute that seals to top of bin for no spill dumping. Has new air & hydraulic cylinders and controls with hydraulic power pack.

SOLD

Click here for more information (101.9 KB)

Click On Picture

SOLD Tubar Hydraulic Dumping Station Model C-F SOLD

SOLD Tubar Hydraulic Dumping Station Model C-F
Mfg: Tubar Model: C-F
Stock No: CCFP061. Serial No: D-8546
Tubar Hydraulic Dumping Station. Capacity 2,500 lbs. Model C-F, S/N D-8546 with 49 in. x 48 in. Platform and Self-Contained Hydraulic System

SOLD

Click On Picture

SOLD Hydraulic Dump Station SOLD

SOLD Hydraulic Dump Station
Mfg: Not Specified Model:
Stock No: CCFP070. Serial No:
Hydraulic Dump Station with 48 in. x 48 in. Roller Platform and Self-Contained Hydraulic Pump.

SOLD

Click On Picture

SOLD Murzan Drum Unloading System  SOLD

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: END300.80a Serial No: 9600026D
Murzan Drum Unloading System, Project No. D-12616, Panel/Equipment DUS-50. S/N 9600026D. Overall dimensions: for drum: 27-½ in.W, 46 in. H. System stands on four lockable casters. Has a control panel on the side with 2 air inlets. 4 control tubes run to the dual air powered pumps, and 2 smaller tubes run to the pneumatic lifts on either side of clearance area. Rollers run along base at 2 in. diameter in open portion and 1 in. Diameter in clearance area. Designed for 24 in. diameter drums. Number on pump: 96102892, P1 .50 SL. Pneumatic Lifts: Rockford Air devices, piston size: 3-¼ in. x 40 in. S/N 96-1396E.

SOLD

Click here for more information (362.9 KB)

Click On Picture

SOLD Tubar Barrel Dumper SOLD

SOLD Tubar Barrel Dumper
Mfg: Tubar Model:
Stock No: CCFP301. Serial No:
Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.

SOLD

Click here for more information (208.0 KB)

Click On Picture

SOLD Bin Dump SOLD

SOLD Bin Dump
Mfg: Not Specified Model:
Stock No: 15-SC-1271a Serial No:
Pivot bin dump, 48 inch x 48 inch, mild steel frame 10 foot pivot height.

SOLD

Click On Picture

SOLD Murzan Sanitary Pump Model P150-DL SOLD

SOLD Murzan Sanitary Pump Model P150-DL
Mfg: Murzan Model: P150-DL
Stock No: SBCC01b.18 Serial No: 8906646
Murzan PI 50 Sanitary Pump Model P150-DL. S/N 8906646 This pump is the only diaphragm pump specifically designed to meet the special requirements of the sanitary industry. High efficiency oil free air valve, maintenance free ball check system or flap check valve and total visual inspection of all wetted parts, give the user safe and efficient transfer of foods, cosmetics and pharmaceuticals - USDA listed, FDA approved, the PI 50 Series is manufactured to meet general 3-A Standards.

SOLD

Click On Picture

SOLD Murzan Drum Unloading System SOLD

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: END300cb.80a Serial No: 9600026D
Murzan Drum Unloading System, Project No. D-12616, Panel/Equipment DUS-50. S/N 9600026D. Overall dimensions: for drum: 27-½ in.W, 46 in. H. System stands on four lockable casters. Has a control panel on the side with 2 air inlets. 4 control tubes run to the dual air powered pumps, and 2 smaller tubes run to the pneumatic lifts on either side of clearance area. Rollers run along base at 2 in. diameter in open portion and 1 in. Diameter in clearance area. Designed for 24 in. diameter drums. Number on pump: 96102892, P1 .50 SL. Pneumatic Lifts: Rockford Air devices, piston size: 3-¼ in. x 40 in. S/N 96-1396E.

SOLD

Click here for more information (362.9 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2833c.10 Serial No: 98053518
Murzan Diaphragm Pump. Model: P150. S/N: 98053518. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. MPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (246.6 KB)

Click On Picture

SOLD Graco Pump Model 206596 SOLD

SOLD Graco Pump Model 206596
Mfg: Graco Model: 206596
Stock No: ENDX744b.1a Serial No: K7C
Graco Bulldog Series Hydroclean Pump. Model: 206596, S/N K7C, Air Operated, 10:1 ratio, Max air psi 120 (8 bar), Max GPM: 8.25, LPM (liters per minute): 31, Outlet: 1-1/2 in. Motor Info: Model 203356, S/N J7E. Overall Dimensions: 53 in. H x 34 in. L x 29 in. W.

SOLD

Click here for more information (193.9 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2832c.10 Serial No: 98053519
Murzan Diaphragm Pump. Model: P150. S/N: 98053519. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (238.2 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2831c.10 Serial No: 93121835
Murzan Diaphragm Pump. Model: P150. S/N: 93121835. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 15 in. W x 24 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (267.0 KB)

Click On Picture

SOLD Murzan Stainless Steel Diaphragm Pump 4 in. SOLD

SOLD Murzan Stainless Steel Diaphragm Pump 4 in.
Mfg: Murzan Model: P150DL
Stock No: RWDG343Ab.11a Serial No: 95042351
Murzan Stainless Steel Diaphragm Pump 4 in. 304 Stainless steel. Model: P150DL. S/N: 95042351.

SOLD

Click here for more information (166.4 KB)

Click On Picture

SOLD Graco Bulldog Powerflo Pneumatic Pump SOLD

SOLD Graco Bulldog Powerflo Pneumatic Pump
Mfg: Graco Model: 207279
Stock No: SGMP001b.25 Serial No: 7C2
Graco Bulldog Powerflo Pneumatic Pump. Model: 207279. S/N: 7C2. Set up for 55-gallon drums. Pneumatic lever control for pump. Delivers up to approximately 8 gpm (31 lpm). Fluid outlet pressures up to 1000 psi (70 bar; 7 KPa). Key applications: fluid transfer and supply. Key materials: peanut butter, cream candy fillings, ricotta cheese, moist pet food. Ideal for materials with high centipoise numbers, which usually require ram pressure to level the product and feed the pump inlet. Inlets: (1) 1/2 in. NPT (female). Outlets: (1) 1-1/2 in. NPT (female). Overall dimensions: 25 in. L x 42 in. W x 61-1/2 in. H.

SOLD

Click here for more information (240.2 KB)

Click On Picture

SOLD Graco Bulldog Pneumatic Drum Unloading System SOLD

SOLD Graco Bulldog Pneumatic Drum Unloading System
Mfg: Graco Model: 208-360
Stock No: tCFCF1b. Serial No: A98J
Graco Bulldog Pneumatic Drum Unloading System. Model: 208-360. S/N: A98J. 303 Stainless steel wetted construction. Unloads your typical 55-gallon drums with ease. Capacity: 6 gpm (23 l/min). Air MAWP: 100 psi (0.7 MPa). Fluid MAWP: 1000 psi (7 MPa). The Bulldog Sanitary Priming Piston Pump 10:1 is ideal for materials up to 1,000,000 cps which usually require ram pressure to level the product and feed the pump inlet. Noise is reduced by the installed muffler. Product is dispensed through a flexible sanitary product hose. Two external pneumatic cylinders lift/lower pump onto process. Luftmotor-Airmotor. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. product hose. Overall dimensions: 42 in. L x 24 in. W x 74 in. H.

SOLD

Click here for more information (360.3 KB)

Click On Picture

Mepaco Hydraulic Dumper

SOLD Mepaco Hydraulic Dumper
Mfg: Mepaco Model: 519-C
Stock No: SNBB082.13 Serial No: 4595
Mepaco Hydraulic Dumper. Model: 519-C, S/N: 4595. Capacity: 1,400 lb. Carriage dimensions: 40-1/2 in. L x 28 in. W x 66 in. H. GS Hydraulic Pack, Mfr. code: 1702. Max pressure: 1,450 psi, R.V. setting: 1,450 psi, 5.3 gpm. Stauff Leeson Motor: 5 hp, 1,750 rpm, 208-230/460 V, 13.8-13 FLA, 60 Hz, 3 phase. Stauff oil filter, Model: SF-6520, 10 micron nominal. Overall dimensions: 70 in. L x 41 in. W x 92 in. H.

SOLD

Click here for more information (273.1 KB)

Click On Picture

Tomco2 Hydraulic Tote Dumper

SOLD Tomco2 Hydraulic Tote Dumper
Mfg: Tomco2 Model:
Stock No: NSF2007.15 Serial No:
Tomco2 Hydraulic Tote Dumper. Stainless steel. Inside dimensions: 48 in. L x 45 in. W x 43 in. H. Capable of dumping a 48 in. L x 44 in. W tote/bin. Maximum lift: 100 in. H. Sloping top for easy product removal. Raise/lower controls. Stainless steel frame. Inlets: (1) 45 in. W x 43 in. H opening. Outlets: (1) 6-1/2 in. dia. x 66 in. L product disposal tube, (1) 45 in. L x 8 in. W product chute. Overall dimensions: 91 in. L x 77 in. W x 81 in. H.

SOLD

Click here for more information (227.5 KB)

Click On Picture

Aro Drum Unloading Pump

SOLD Aro Drum Unloading Pump
Mfg: ARO Ingersoll Rand Model: 650407
Stock No: DFPC460.5 Serial No: M 700
Aro Drum Unloading Pump. Model: 650407. S/N: M 700. Inlets: 1 in. dia., 1-1/2 in. dia. S-Line and a 1-1/2 in. dia. S-Line outlet. Overall dimensions: 39 in. L x 24 in. W x 56 in. H.

SOLD

Click here for more information (210.7 KB)

Click On Picture

Bin/Tote Dumper

SOLD Bin/Tote Dumper
Mfg: Not Specified Model:
Stock No: DENF001B. Serial No:
Bin/Tote Dumper. Maximum size bin dimensions: 48 in. L x 48 in. W x 48 in. H. Infeed height: 44 in. H. Discharge height: 9 ft. Haldek Barnes Corp. Hydraulic Pump, Model: 06-03-99, S/N: 1300074, reservoir tank: 3.6 gal. Leeson Motor, 5 hp, 1740 rpm, 208-230/460 V, 13.4-14.8 amps, 60 Hz, 3 phase. Overall dimensions: 72 in. L x 67 in. W x 9 ft. H.

SOLD

Click here for more information (180.9 KB)

Click On Picture

Hydraulic Tote Dumper Stainless Steel

SOLD Hydraulic Tote Dumper Stainless Steel
Mfg: Not Specified Model:
Stock No: HDLF131.5 Serial No:
Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Maximum working height is 122 in. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.

SOLD

Click here for more information (200.3 KB)

Click On Picture

Tote Inverter

SOLD Tote Inverter
Mfg: Not Specified Model:
Stock No: GRGM03.30 Serial No:
Tote Inverter

SOLD

Click here for drawing (479.2 KB)

Click On Picture

Regal Roll Lift

SOLD Regal Roll Lift
Mfg: Regal Model: MV54
Stock No: SNBB006.a Serial No: 83814
Regal Roll Lift. Model: MV54, S/N: 83814. Capacity: 750 lbs. Work winch: 1500 lbs first layer; 700 lbs full drum. Platform dimensions: 24 in. L x 24 in. W x 16 in. H. Easily movable on 4 wheels. Overall dimensions: 37 in. L x 24 in. W x 70 in. H.

SOLD

Click here for more information (170.4 KB)

Click On Picture

1998 Benko Products Sahara® Series Drum Warming Oven

SOLD 1998 Benko Products Sahara® Series Drum Warming Oven
Mfg: Benko Products Inc. Model: 6E8-1S
Stock No: DNBA213 Serial No: J129098
1998 Benko Products Sahara® Series Drum Warming Oven. Model: 6E8-1S. Capacity: 8 drums. Oven loading height: 1 ft. 3 in. Temperature range: room temperature to 350ºF. Steel slats in the floor are spaced at 6 in. to allow spilled fluids to drain into the steel containment pan. Open/closed door sensor. Blower fan inlet dimensions: 10 in x 10 in. Baldor Industrial Electric Motor: 1/3 hp. Oven inside dimensions: 9 ft. 3-1/2 in. L x 4 ft. 6 in. W x 4 ft. H. Overall Dimensions: 10 ft. 10 in. L x 5 ft. 6 in. W x 7 ft. 2 in. H. (ACN200).

SOLD

Click here for more information (205.2 KB)

Click On Picture

Bakers Aid Kwik Thaw Proofer

SOLD Bakers Aid Kwik Thaw Proofer
Mfg: Bakers Aid Model: BAP-1-RI-RT-RH
Stock No: SGMP011.8 Serial No: 90-2052-11
Baker's Aid Kwik Thaw Proofer. Model: BAP-1-RI-RT-RH, S/N: 90-2052-11. Stainless steel. Temperature range: 0-180 °F. Electrical: 208/220 V, 1 phase, 60 Hz; 110/115 V, 1 phase, 60 Hz. Single door. Inside dimensions: 30 in. L x 27 in. W x 71 in. H. Overall dimensions: 35 in. L x 32.5 in. W x 89 in. H.

SOLD

Click here for more information (145.4 KB)

Click On Picture

Hercules Barrel Dumper

SOLD Hercules Barrel Dumper
Mfg: Hercules Model: HI-110SP-C3396
Stock No: SSPN206.1 Serial No: D5529
Hercules Barrel Dumper. Model: HI-110SP-C3396. S/N: D5529. Capacity: 750 pounds. Lesson motor: ¾ hp, 1725 rpm, 115 & 208-230 V, 10.8 & 5.4 FLA, 60 Hz. Container: 22-3/4 in. dia. x 60 in. H. Dumper mechanism: 45 in. H. (4) Casters. Switch on/off. Discharge height is 37 in. when fully tilted. Maximum height of 91 in. Overall dimensions: 53 in. L x 36 in. W x 61 in. H.

SOLD

Click here for more information (155.2 KB)

Click On Picture

Stainless Steel Barrel Lift Station

SOLD Stainless Steel Barrel Lift Station
Mfg: Not Specified Model:
Stock No: JMB005a Serial No:
Stainless Steel Barrel Lift Station. Infeed roller conveyor. Number of rollers: 5. Roller dimensions: 3 dia. x 2 ft. L rolls. Basket dimensions: 2 ft. L x 2 ft. W x 3 ft. H. U.S. Electric Motor, 2 hp, 1730/1405 rpm, 208-230/460-190/380 V, 6.0/3.0-6.8/3.4 amps, 60/50 Hz, 3 phase. Conveyor infeed/exit height: 1 ft. Overall dimensions: 6 ft. L x 3 ft. 4 in. w x 9 ft. 3 in. H.

SOLD

Click here for more information (258.0 KB)

Click On Picture

Frozen Juice System

SOLD Frozen Juice System
Mfg: Not Specified Model:
Stock No: JMB522.110 Serial No:
Frozen Juice System. Designed to take 3000 gallons per hour of frozen orange juice (0 degrees F), melt, grind, and liquefy it to a pumpable stage of 34 °F. Entire system consists of roller conveyor track, vertical lift dumper, stainless steel thaw tunnel, stainless steel food chopper, 400 gallon tank with agitator, and Tri-Clover positive displacement pump. Roller conveyor track features (14) rollers suspended in a 78 in. L x 37-1/2 in. W x 16 in. H frame. Height at conveyor inlet: 14 in. Maximum aperture/clearance: 25 in. L x 24 in. W. Vertical lift has ability to dump product at a height of 14 ft. Lift is driven by a 2 hp Baldor Industrial Motor coupled to a Reynard Wormgear Speed Reducer with a ratio of 60:1 and a final rpm of 28.83. Product travels down through a 30 in. L x 29 in. W stainless steel tunnel into a stainless steel food chopper. Food chopper has (2) 12 in. dia. x 28 in. L press rollers. Chopper is activated by a 40 hp U.S. Motor coupled to a U.S. Motor Drive, with an output rpm of 350.79. A 400 Gallon Double Jacketed, Sloped-Bottom Stainless Steel Tank mixes and blends product with a (4) paddle agitator. Agitator blades are 11-1/2 in. L x 4 in. W. A 5 hp Lincoln AC Motor in conjunction with a Winsmith Speed Reducer, with a final rpm of 58.16, provide the power to rotate the agitator. A 9 in. L x 2 in. W tank outlet feeds into a Tri-Clover Positive Displacement Pump inlet. Pump has a 3 in. dia. outlet. Overall dimensions: 20 ft. L x 70 in. W x 9 ft. 6 in. H.

SOLD

Click here for more information (453.1 KB)

Click On Picture

M.G. Newell Corporation Barrel Dumping Central Crusher Unit

SOLD M.G. Newell Corporation Barrel Dumping Central Crusher Unit
Mfg: M.G. Newell Corporation Model:
Stock No: TABF01 Serial No:
M.G. Newell Corporation Barrel Dumping Central Crusher Unit. Capable of running one 55 gallon barrel per minute of frozen concentrate. Pneumatic air cylinder : Model no. P1AU-18A1E-G2A0. M.G. Newell Corporation Control Panel. Overall control panel dimensions: 3 ft. 7-1/2 in. L. x 3 ft. 3-1/4 in. W. x 1 ft. 2-5/8 in. H. Power supply starter panel dimensions: 3 ft. 1-5/8 in. L. x 2 ft. 7-5/8 in. W. x 11 in. H. (2) Pressing rollers: 1 ft. 8 in. L. x 6 in. dia. Sprockets for rollers: 3-1/2 in. driver, 5 in. driven. Baldor Electric motor: 10 Hp, 1760 RPM, 208-230/460 V, 28.5-28.4/14.2 A, 60 Hz, 3 Phase. Baldor Electric motor: 5 Hp, 1725 RPM, 230/460 V, 1.6/.8 A, 60 Hz, 3 Phase. Auger dimensions: 4 ft. x 1 ft. 9 in. dia. 2 in. x 2 in. teeth grinders. 1 in. screen size dia. (1) Input product dumping dimensions: 9 ft. 8 in. L. x 4 ft. 4-1/2 in. W. (1) 3-7/8 in. dia. output flange. (8) ¾ in. dia. mounting holes. 2-7/8 in. adjacent, 7-3/8 in. opposite. Overall dimensions: 11 ft. 8-1/2 in. L. x 7 ft. 6 in. W. x 7 ft. 8 in. H.

SOLD

Click here for more information (912.1 KB)

Click On Picture

1998 R ON I, Inc. Lift-O-Flex® Electric Lift.

SOLD 1998 R ON I, Inc. Lift-O-Flex® Electric Lift.
Mfg: R on I, Inc. Model: 19000
Stock No: DNBA074 Serial No: 19000-0106
1998 R ON I, Inc. Lift-O-Flex® Electric Lift. Model: 19000. Maximum load capacity: 350 lbs. Lift speed: 4 in./sec. The 19000 Series LIFT-O-FLEX® ergonomic lifter offers dynamic load handling characteristics. The Lift-O-Matic® features a foot operated, 3 position central brake system on rear casters, lift mast slip clutch on the down movement, and a 24 V rechargeable battery pack power supply, all to assist in providing safe lifting and movement of large items such as barrels, drums, buckets and boxes. Overall dimensions: 2 ft. 10 in. L x 2 ft. 6 in. W x 7 ft. 4 in. H.(ACN185).

SOLD

Click here for specifications and drawings (312.1 KB)
Click here for more information (141.9 KB)

Click On Picture

2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.

SOLD 2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs.
Mfg: Materials Transportation Company Model: H-LEC
Stock No: ATGP206.40 Serial No: 2816
2000 Materials Transportation Company Hydraulic Dumper – 3000 lbs. Model: H-LEC. Capacity: 3,000 lbs. Material of construction: 304 stainless steel. Maximum tote size: 4 ft. 3 in. L x 4 ft. W x 3 ft. 10 in. H. Minimum tote size: 4 ft. 3 in. L x 4 ft. W x 2 ft. 6 in. H. Infeed height: 6 in. Exit height: 14 ft. Overall dimensions: 7 ft. 1 in. L x 6 ft. 9 in. W x 15 ft. 3 in. H. Overall dimensions: 3 ft. 9 in. L x 2 ft. 1 in. W x 2 ft. 2-1/2 in. H.(H17)(ACN410).

SOLD

Click here for more information (641.6 KB)
Click here for drawings (11,627.8 KB)

Click On Picture

1997 (PASCO) Productive Automated Systems Corporation Pallet Dispenser / Pallet Stacker

SOLD 1997 (PASCO) Productive Automated Systems Corporation Pallet Dispenser / Pallet Stacker
Mfg: Pasco Model: Series 5000
Stock No: DTTC2002B. Serial No:
1997 (PASCO) Productive Automated Systems Corporation Pallet Dispenser / Pallet Stacker. Job No: 1306. Capacity: 120 Pallets/hr. Pallet Dispenser Motorized Roller Conveyor, 2-1/2 in. dia. rollers, maximum aperture/clearance above belt: 7 in. W x 3 ft. H, conveyor infeed/exit height: 27 in. Baldor Industrial Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 40.1 ratio, 43 rpm (final). Pallet Dispenser Motorized Chain Conveyor, maximum aperture/clearance above belt: 44 in. W x 7 in. H. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 230/460 V, 2/1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 30.1 ratio, 57.3 rpm (final). Pallet Dispenser Pneumatic Scissor Lift, base dimensions: 36 in. L x 34 in. H. Pallet Stacker Control Panel with Allen-Bradley SLC 5/04 CPU Controls and Allen-Bradley SLC500 Power Supply. Pallet Stacker aperture/clearance: 6 ft. 4 in. L x 3 ft. 2 in. W x 5 ft. H. The Series 5000 is a stand alone unit that is heavy duty and versatile. This unit is compatible with Girton’s Pallet Washer Model, CW10PS. Overall dimensions (pallet dispenser): 12 ft. 6 in. L x 7 ft. 1 in. W x 3 ft. 7 in. H. Overall dimensions (pallet stacker): 9 ft. L x 5 ft. 8 in. W x 9 ft. 6 in. H.(H17)(ACN851).

SOLD

Click here for more information (627.1 KB)
Click here for Additional Information (117.0 KB)

Click On Picture

Hercules Stainless Steel Tote Dumper

SOLD Hercules Stainless Steel Tote Dumper
Mfg: Hercules Model: 76873-1202
Stock No: CAGC952 Serial No:
Hercules Stainless Steel Tote Dumper. Model 76873-1202. 65 in pivot height. Includes hydraulic pump and hand controller. Interior dimensions: 50 in. W x 37.5 in. Deep (to safety bar) x 71.5 in. H. Overall dimensions: 73 in. L x 67 in. W x 76 in. H.

SOLD

Click here for more pictures (183.6 KB)

Click On Picture

Hercules Stainless Steel Tote Dumper

SOLD Hercules Stainless Steel Tote Dumper
Mfg: Hercules Model: A76873-1102
Stock No: CAGC953 Serial No: 1102
Hercules Stainless Steel Tote Dumper. Model A76873-1102. 65 in pivot height. Includes hydraulic pump with hand controller. Leeson Washguard motor: 3 HP, 208-230/460V, 3-phsae, 60 Hz, TEFC. Interior dimensions: 51 in. W x 37 in. Deep (to safety bar) x 71.5 in. H. Interior has two 6 inch wide bars added 30 in. up from the bottom. We test ran this unit to find elapsed time 37 seconds UP and 45 seconds DOWN. Overall height fully extended is 156.5 inches. Overall dimensions: 76 in. L x 67 in. W x 76 in. H.

SOLD

Click here for more pictures (153.1 KB)

Click Here if you don't see what you're looking for in our online catalog.