Click On Picture

Roots Universal Blower with Sound Enclosure - 15 HP

Roots Universal Blower with Sound Enclosure - 15 HP
Mfg: Roots Model: 42 U-RAI
Stock No: SIKH077 Serial No: 90 I 91812
Universal Roots RAI Blower. Designation: 42 U-RAI. S/N: 90 1 91812. ID no.: 865-108-020. Mounted with motor inside Sound Enclosure. Motor: 15 HP, 208-230/460V, 1745 RPM, 3-phase, 60 Hz. Blower skid overall dimensions: 4 ft x 2 ft. 7 in. x 3 ft. 4 in. high. Enclosure overall dimensions: 5 ft. x 4 ft. 2 in. x 4 ft. 7 in. high.

Click here for more pictures (695.9 KB)

Click On Picture

Sutorbilt 4MP Legend Blower with Twin Silencers- 10hp

Sutorbilt 4MP Legend Blower with Twin Silencers- 10hp
Mfg: Sutorbilt Model: 4MP
Stock No: BDPC199.3 Serial No: S110702
Sutorbilt 4MP Legend Blower with Twin Silencers. Size: 4 MP. S/N: S110702. Configuration: GACMBPA. Max RPM: 3600. Gear Diameter: 4 in. Medium Pressure Rated. Lip Seal. According to the spec sheet, this model can move as much as 347 CFM (3600 RPM, 20 BHP, 10 PSIG). Vertical orientation, bottom hand drive. Leeson Electric Induction Motor: 10 HP, 230/460 Volts, 1755 RPM, 26/13 Amps, Frame 215T, 60 Hz, 3-phase. Universal Silencers (Fleetguard/Nelson) Model # URB-3, Part# 55103AA, Ports: 2.5 in. threaded. Weight: 160 lbs (blower only). (ACN 17-BO).

Click here for more information (190.1 KB)

Click On Picture

Permco Blower / Vacuum Pump with Silencer - 5 HP

Permco Blower / Vacuum Pump with Silencer - 5 HP
Mfg: Permco, Inc. Model: 3600 LH IN
Stock No: BDPC017.4 Serial No: JP40567 JR
Permco Blower / Vacuum Pump with Silencer - 5 HP. Model: 3600 LH IN. S/N: JP40567 JR. According to the spec sheet, this unit is capable of 145 CFM with 3.5 PSI differential pressure, 1850 RPM, 3.5 BHP. Data based on inlet conditions of 68F air at 14.7 PSIG. Also capable of 7 in. Hg vacuum at 140 CFM, 1850 RPM, 3.1 BHP. Permco claims that these blowers are fully interchangeable with parts from the Roots AF series. Baldor motor: 5 HP, 1155 RPM, 208-230/460V, 60 Hz, TEFC. Ports: 2.5 in. Overall dimensions: 46 in. Long x 29 in. Wide x 69 in. High.

Click here for spec sheet (918.3 KB)
Click here for more information (139.1 KB)

Click On Picture

Burgess Manning Silencer / Muffler

Burgess Manning Silencer / Muffler
Mfg: Burgess Manning Model: CA 3
Stock No: CAGC001 Serial No: 44 180 0
A Burgess Manning Product, subsidiary of Nitram Energy, Inc. Buffalo NY. Catalog CA-3. Code: C-6-97. Part: 44-180-0.

Click On Picture

Hartzel Duct Axial Fan

Hartzel Duct Axial Fan
Mfg: Hartzel Model: 46-28-DI-3
Stock No: NPPC112. Serial No: 950-4832-1
Hartzel Duct Axial Fan. Model 46-28-DI-3. S/N 950-4832-1. Motor: 5 hp, 1,735 rpm, 184 T frame. 3 phase, 230/460 volt, Fan blades 28 in. diameter. Overall measurements: 32-½ in. W, 50 in. L, 32 in. H.(H17).

Click here for more information (196.2 KB)

Click On Picture

Greenheck Blower

Greenheck Blower
Mfg: Not Specified Model: BSQ-360-75
Stock No: ACEU847 Serial No: 93D04679
Greenheck Blower. Model: BSQ-360-75, S/N 93D04679. The BSQ model has square housing designs for indoor applications. Capacities range from 60 to 28,000 cfm and up to 4.0 in. wg. Easy access for inspection and service is provided by removable side panels. Inlet: (1) 23 in. dia. suction. Outlets: (1) 48 in. L x 48 in. W right-side discharge. Overall dimensions: 45 in. W x 54 in. L x 52 in. H.

Click here for more information (85.3 KB)

Click On Picture

Airfoil Belt Drive Tube Axial Stack-Cap Roof Ventilator

Airfoil Belt Drive Tube Axial Stack-Cap Roof Ventilator
Mfg: Airfoil Impellers Corporation Model: TASC300103BD
Stock No: BNCA173F Serial No: S00112
2001 Airfoil Belt Drive Tube Axial Stack - Cap Roof Ventilator. Model: TASC300103BD. Fan diameter: 30 in. Cast aluminum blades. Air flow: 8,961 cfm @ .25 sp. The Airfoil design is highly efficient. Designed to move large volumes of air at low operating cost, the blades are non-overloading to prevent motor burnout. Baldor industrial motor, 3/4 hp. Inlets/outlets: (2) 3 ft. dia. ports. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 5 ft. 7 in. H.(ACN25a).

Click here for more information (193.7 KB)

Click On Picture

Mild-Steel 4 Fan Air Curtain

Mild-Steel 4 Fan Air Curtain
Mfg: Not Specified Model: BC-150C
Stock No: BNCA170.10 Serial No: 176-315CA
(2) Four Fan Air Curtains. Catalog Number: B0961, Unit Number: BC-150C, Product code: 176-315CA. Blower housing 25. One motor controls 2 blower units at a time via a Pulley/chain system. Total motors per. blower unit is two. Unit 1: Lincoln motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. General Electric motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. Unit 2: (2) Lincoln motor, 2 hp, 1720 rpm, 230/460 V, 6.2/3.1 amps, 60 Hz, 3 phase. Pulley ratio: 1. Final rpm: 1720. Overall dimensions: 9 ft. L x 34" W x 31" H.

Click here for more information (200.7 KB)

Click On Picture

Morris and Associates Ice-Master Blower Bank

Morris and Associates Ice-Master Blower Bank
Mfg: Morris Model: Ice Master VFC804A-7W
Stock No: DPFI423.1 Serial No:
Morris and Associates Air Blower Bank. Model: Ice Master VFC804A-7W. Fuji electric ring compressor, 200-230/460 V, 8.7-10/10 hp output, 24-25/12.5 amps, 135/135 max H2O, 388/388 cfm (max), 50/60 Hz . Blower bank features an 8 in. diameter x 91 in. header. Inlets: (5) 3 in. dia. suction pipes. Outlets: (1) 2-1/2 in. dia. vent tube, (1) 8 in. diameter pipe with a 13-1/2 in. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 12 in. Overall dimensions: 8 ft. 4 in. L x 44 in. W x 48 in. H.([H]pumpshop).

Click here for more information (230.6 KB)

Click On Picture

Un-Used Greenheck Blower – 1/4 HP

Un-Used Greenheck Blower – 1/4 HP
Mfg: Greenheck Model: SWB-208-4-CW-TH-X
Stock No: GAMP050.1 Serial No: 12056018 1004
Un-Used Greenheck Blower Model SWB-208-4-CW-TH-X. Serial No: 12056018-1004. Mark: F-426-7. Model Number signifies the following: Backward, Incline, Belt Driven, Permatector Coated Steel Construction, 08 Fan size, 1/4 HP, Clockwise rotation, Top Horizontal. Greenheck’s backward- inclined utility fans have many advantages; higher operating efficiencies, non-overloading horsepower curves and higher pressure capabilities. The SWB-208 line has 250-1450 CFM capability (depending on the setup/application). Motor specs: 0.25 HP, 115V, 5.0 Amps, 60 Hz, 1-phase, 1725 RPM. Overall Dimensions: 26 in. L x 19 in. W x 26.5 in. H.

Click here for more information (155.0 KB)

Click On Picture

Unused Greenheck SWB Blower – 1/2 HP

Unused Greenheck SWB Blower – 1/2 HP
Mfg: Greenheck Model: SWB-208-5-CW-TH-X
Stock No: GAMP051.1 Serial No: 12056017 1004
Unused Greenheck SWB Blower. Model: SWB-208-5-CW-TH-X. Mark: F-426-3. Serial No: 12056017-1004. Model Number signifies the following: Backward, Incline, Belt Driven, Permatector Coated Steel Construction, 08 Fan size, 1/2 HP, Clockwise rotation, Top Horizontal. Greenheck’s backward- inclined utility fans have many advantages; higher operating efficiencies, non-overloading horsepower curves and higher pressure capabilities. The SWB-208 line has 250-1450 CFM capability (depending on the setup/application). Motor specs: 0.5 HP, 208-230/460 Volts, 2.21-20.00/1.00 Amps, 1750 RPM, 60 Hz, 3-phase. Approximate Weight: 140 lbs. Overall Dimensions: 26 in. L x 19 in. W x 26.5 in. H.

Click here for more information (153.7 KB)

Click On Picture

Unused Loren Cook SQN-B Square Inline Fan – 1/6 HP, 200 CFM

Unused Loren Cook SQN-B Square Inline Fan – 1/6 HP, 200 CFM
Mfg: Loren Cook Model: 60 SQN 60 SQN-B
Stock No: GAMP052.2 Serial No: 325SD20637-01-0003303
Unused Loren Cook SQN-B Square Inline Fan / Blower with 1/6 HP motor. Size: 60. Duct size: 12 in. square. Serial No: 325SD20637-01-0003303. Fan is centrifugal style with duct-mounted housing and belt-driven. Galvanized steel and aluminum construction. 200 CFM. 1915 RPM. Max motor frame size: 143T. Unit is designed to be heat, oil, and corrosion resistant. Motor specs: 1/6 HP, 115V, 3.6 Amps, 1-phase, 60 Hz, 1725 RPM, ODP. Approximate shipping weight: 80 lbs. Overall Dimensions: 22 in. x 14.75 in. x 27.5 in. H. (ACN16)

Click here for more information (213.0 KB)

Click On Picture

Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 800 CFM

Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 800 CFM
Mfg: Loren Cook Model: 100 SQN 100 SQN-B
Stock No: GAMP053.2 Serial No: 325SD20637-01-0004901
Unused Loren Cook SQN-B Square Inline Fan / Blower with 1/6 HP motor. Size: 100. Duct size: 12 in. square. Serial No: 325SD20637-01-0004901. Fan is centrifugal style with duct-mounted housing and belt-driven. Galvanized steel and aluminum construction. 800 CFM. 1661 RPM. Max motor frame size: 143T. Motor specs: 1/6 HP, 115V, 3.6 Amps, 1-phase, 60 Hz, 1725 RPM, ODP. Unit is designed to be heat, oil, and corrosion resistant. Approximate shipping weight: 80 lbs. Overall Dimensions: 22 in. x 14.75 in. x 27.5 in. H. (ACN16)

Click here for more information (153.6 KB)

Click On Picture

Roots Rotary Lobe Blower - 5 hp

Roots Rotary Lobe Blower - 5 hp
Mfg: Roots Model: 53-U-RAI
Stock No: MDBC275A Serial No: 0706949868
Roots Rotary Lobe Blower. Model: 53-U-RAI. S/N: 0706949868. Displacement for new blower is 186 cfm with required horsepower and pressure. Roots Universal RAI blower series is heavy-duty rotary-lobe blowers in compact, sturdy designs engineered for continues and maximum reliability. Universal silencer model: CCS-2-1/2. S/N: C1864-93. Leeson motor, 5 hp, 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 4 in. Driven pulley diameter: 6-5/8 in. Ratio: 1.65:1. Final rpm: 1042. Overall dimensions: 4 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. 9 in. H. (ACN30a)

Click here for more information (341.1 KB)
Click here for specs (352.7 KB)

Click On Picture

Roots Vacuum Blower 3 hp

Roots Vacuum Blower 3 hp
Mfg: Roots Model:
Stock No: HDBV073.1a Serial No:
Roots 3 hp Vacuum Blower. Model and S/N n/a. Contains (1) 20-1/2 in. L x 9 in. W. Dust Collector and Magnetek motor. Stands on (4) 20 in. H. legs, has (2) 4-1/2 in. Pulleys with (2) 1/4 in. Belts, and (1) 3/8 in. close/open valve. Magnetek Motor. Part No. 9-391322-64. Cat. No. E260. Motor Specifications: 3 hp, 1,760 rpm, 230/460 Volt, 8.2/4.1 Amps, 60 Hz., 3 phase, 182T Frame. Overall Dimensions 52 in. L x 23 in. W x 40 in. H.

Click here for more information (197.4 KB)

Click On Picture

Multistage Centrifugal Blower

Multistage Centrifugal Blower
Mfg: Gardner Denver Model: 254-3-1-7050-AB
Stock No: NPPC107. Serial No: 971072
Gardner Denver Machinery Inc. Multistage Centrifugal Blower, Model 254-3-1-7050-AB. S/N 971072, S.P. No. 68248. 10 hp, Inlet/Outlet 2-½ in. Has a silencer over inlet: Stoddard Silencers. Model: F64-3, Replacement Element: F8-109. Motor: Toshiba, 10 hp, 3,610 rpm, 460 volt, 11.5 amps, 60 Hz, 3 phase.

Click On Picture

Schwitzer Duroflow Rotary Blower

Schwitzer Duroflow Rotary Blower
Mfg: Schwitzer Model: 45-6
Stock No: SGMT386.a Serial No: E685-04
Schwitzer Durolow Rotary Blower. Model: 45-6. S/N: E685-04. Maximum flow rate for new blower is 672 cfm with required horsepower, rpm and pressure. Maximum rpm: 4,000. Maximum pressure: 15 psi. Maximum horsepower: 50 hp. Shaft dimensions: 1-1/2 in. dia. x 4-1/2 in. L. Inlets/outlets: (2) 6 in. L x 4-1/2 in. W square ports. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 1 ft. H. (ACN31). (GD).

Click here for data sheet (121.7 KB)
Click here for more information (128.3 KB)

Click On Picture

Gast Blower

Gast Blower
Mfg: Gast Model:
Stock No: OI277. Serial No: 0785
Gast Blower. S/N: 0785. Motor, 1/3 hp, 3450 rpm, 208-230/460 V, 1.2-1.2/0.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. Overall dimensions: 9-1/2 in. L x 8-1/2 in. W x 9-1/2 in. H.

Click here for more information (113.1 KB)

Click On Picture

Sutorbilt (Fuller Company) Rotary Positive Blower

Sutorbilt (Fuller Company) Rotary Positive Blower
Mfg: Sutorbilt Model: 5LV-F
Stock No: SSFF0107.1 Serial No: 212582
Sutorbilt (Fuller Company) Rotary Positive Blower. Model: 5LV-F. Approximate for displacement for new blower is 568 cfm with required horsepower and pressure. Rotary blower: 2300 rpm, 6 psi, .42 Kg/cm². discharge temp: 260°F. Teco Electric and Machinery Co. motor: 15 hp, 1745 rpm, 230/460V, 36/18 amps, sf:1.15, 60 Hz, 3 phase. Temco Automated Systems Universal Silencer, model RD-4, part 57104AA, S/N: R1061A-00. Overall dimensions: 4 ft. 5 in. L x 3 ft. 4 in. W x 6 ft. 4 in. H.

Click here for a performance graph (284.7 KB)
Click here for more information (172.8 KB)

Click On Picture

Centrifugal Blower – 15 HP

Centrifugal Blower – 15 HP
Mfg: Not Specified Model:
Stock No: KWBF750A Serial No:
Centrifugal Blower. Impeller diameter: 18 in. Baldor industrial motor, 15 hp, 3450 rpm, 208-230/460 V, 37-35/17.5 amps, 60 Hz, 3 phase. Frame: 215T. Code: 6206. Shaft diameter: 1- 3/8 in. Overall dimensions: 2 ft. L x 1 ft. 6 in. W x 1 ft. 4 in. H.

Click here for more information (213.0 KB)

Click On Picture

Gooseneck Blower

Gooseneck Blower
Mfg: Not Specified Model:
Stock No: 12.284 Serial No:
Gooseneck blower with Baldor 1 hp 3450 rpm motor.

Click On Picture

Breezemaker Fan Co. Centrifugal Blower

Breezemaker Fan Co. Centrifugal Blower
Mfg: Not Specified Model: RADBLWR-750-3450-3SS
Stock No: DNBA219 Serial No: 018247-0403
(2) Breezemaker Fan Co. Centrifugal Blowers. Model: RADBLWR-750-3450-3SS. S/N: 018247-0403 Baldor wash down motor, 7-1/2 hp, 3525 rpm, 230/460 V, 17.8/8.8 amps, 60 Hz, 3 phase. Inlets: (1) 7-1/2 in. dia. port. Outlets: (1) 7-1/2 in. dia. port. Overall dimensions: 2 ft. 10 in. L x 2 ft. 9 in. W x 1 ft. 10 in. H. (H17).

Click here for more information (215.8 KB)

Click On Picture

Loren Cook Co. Centri-Vane Exhaust Fan

Loren Cook Co. Centri-Vane Exhaust Fan
Mfg: Loren Cook Model:
Stock No: KWBF761.1a Serial No:
Loren Cook Company Exhaust Vent Fan. Fan diameter: 4 ft. 2 in. Estimated CFM: approximately 1,400. Leeson electric motor, 10 hp, 1760 rpm, 208-230/460 V, 26.7-25.2/12.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 ft. 4 in. dia. port (suction). Outlets: (1) 3 ft. 4 in. dia. port. Overall dimensions: 6 ft. 10 in. L x 4 ft. W x 6 ft. H.(H17).

Click here for more information (270.1 KB)

Click On Picture

1996 Aerovent Centrifugal Inclined Utility Blower – 10 HP

1996 Aerovent Centrifugal Inclined Utility Blower – 10 HP
Mfg: Areovent Model: 27 BIUB SW ARR10 CL2 CW BHD
Stock No: BNCA173E Serial No: 96-318202-1-1
1996 Aerovent Centrifugal Inclined Utility Blower Model: 27 BIUB SW ARR10 CL2 CW BHD. Fan diameter: 27 in. Fan Material: Welded Steel. Extra large motor/bearing pedestal compartment to accommodate all motor sizes. Toshiba electric motor, 10 hp, 3 phase. Inlet: (1) 2 ft. 3 in. H x 1 ft. 10 in. W. suction duct. Outlets: (1) 18 in. dia. discharge port. Overall dimensions: 12 ft. 6 in. L x 7 ft. 4 in. W x 7 ft. H.(ACN25).

Click here for specifications (324.0 KB)
Click here for more information (342.9 KB)
Click here for ratings chart (96.2 KB)

Click On Picture

Hastings DF-800-S Furnace Heater

Hastings DF-800-S Furnace Heater
Mfg: Not Specified Model: DF-800-S
Stock No: NOI1703 Serial No:
Hastings Industries, Inc. Hanging Furnace / Heater. Model: DF-800-S. Size: DF-800. Serial: 23468. Blower: 8450 CFM, 570 RPM. Motor: 1/2 HP, 1725 RPM, 460V, 3-phase, 60 Hz, 2.5 amps. Natural gas max output 320,000 BTU/hr (9.25 boiler HP).

Click On Picture

Commercial Manufacturing Co. Blower – 7.5 HP

Commercial Manufacturing Co. Blower – 7.5 HP
Mfg: Commercial Manufacturing Company Model:
Stock No: SSFF0142A.2 Serial No: AK394838A
Commercial Manufacturing Company. Job no.: 8384. S/N: AK394838A. Previously installed over a vibratory shaker dewatering table conveyor. Lincoln Motor 7.5 HP, 1745 RPM, Frame 213T, TEFC, 230/460 Volts, 20.4/10.2 Amps, 60 hz, 3-phase. Overall dimensions: 89 in. L x 67 in. W x 40 in. H.

Click here for more information (331.8 KB)

Click On Picture

Mars Air Doors 60CHS Air Curtain

Mars Air Doors 60CHS Air Curtain
Mfg: Mars Air Doors Model: 60CHS
Stock No: PMHT11.2 Serial No: 9807PM60CHS-TL
Mars Air Doors 60CHS Air Curtain. 60 in. wide, for doors up to 12 ft. H x 60 in. W cap., 4,000 max. CFM nozzle, 1 HP motor, 220 V, 3 ph, 60 Hz.

Click On Picture

Large Fan

Large Fan
Mfg: Not Specified Model:
Stock No: AANF306 Serial No:
Large Fan

Click On Picture

Airfoil Cast Aluminum Impellers and Venturi Housing

Airfoil Cast Aluminum Impellers and Venturi Housing
Mfg: Airfoil Impellers Corporation Model:
Stock No: HDDG422.a Serial No:
(2) Airfoil Cast Aluminum Impellers and Venturi Housing.(H9).

Click here for more information (83.6 KB)
Click here for mounting instructions (696.4 KB)

Click On Picture

Window Mount Power Exhaust Fan

Window Mount Power Exhaust Fan
Mfg: Not Specified Model:
Stock No: MDFC065.0 Serial No:
48" Window Mount Power Exhaust Fan

Click On Picture

Dayton Horizontal Fan

Dayton Horizontal Fan
Mfg: Dayton Model:
Stock No: GM142.2 Serial No:
Dayton Horizontal belt-driven fan, model 3CC68, 42 inch diameter, overall 46 inches x 46 inches x 13 inches.

Click On Picture

KECI Stainless Steel Fan – 0.75 HP

KECI Stainless Steel Fan – 0.75 HP
Mfg: KECI Model: 32JC242
Stock No: KWBF505A Serial No: 970522-2386-B / 970522-2386-D / 970522-2386-G / 97
KECI Stainless Steel Fan - .75 HP. Kinetic Equipment Co., Inc. Model: 32JC242. S/N: 970522-2386-B, 970522-2386-D, 970522-2386-G, 970522-2386-. Fan dia.: 2 ft. 1 in. Baldor electric Motor - .75 HP. 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps. 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 2 in. W x 2 ft. 11 in. H

Click here for more information (222.4 KB)

Click On Picture

KECI Stainless Steel Fan - 0.75 HP

KECI Stainless Steel Fan - 0.75 HP
Mfg: KECI Model: CJ-2
Stock No: KWBF505B Serial No: 970403-2367-A / 970403-2367-B
(2) KECI Stainless Steel Fan - .75 HP. Kinetic Equipment Co., Inc. Model: CJ-2. S/N: 970103-2367-A, 970403-2367-B. Fan dia: 2 ft. 1 in. Baldor electric Motor. 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps. 60 Hz, 3 phase. Overall dimensions: 3 ft. 6 in. L x 1 ft. 2 in. W x 2 ft. 11 in. H

Click here for more information (202.0 KB)

Click On Picture

Large Multistage Booster Pump / Blower

Large Multistage Booster Pump / Blower
Mfg: Not Specified Model:
Stock No: TMCB470.a Serial No:
Large Multistage Booster Pump / Blower. (1) Inlet: 4 in. inner flange dia. with (8) ½ in. dia. mounting holes, 3 in. adjacent, 7-1/2 in. opposite. (1) outlet: 2-3/4 in. inner dia. FNPT. Overall dimensions: 2 ft. 10 in. L x 1 ft. 8-1/2 in. W x 1 ft. 8-1/2 in. H.(GS).

Click here for more information (194.4 KB)

Click On Picture

Marley Cooling Tower Fan Blades

Marley Cooling Tower Fan Blades
Mfg: Marley Model:
Stock No: CHDM01C Serial No:
(3) Marley Cooling Tower Fan Blades. Dimension: 1 ft. 1 in. at base of blade, 8 in. at tip of blade. Overall dimensions: 3 ft. 4 in. L x 1 ft. 1 in. W x ¼ in. thick. (ACN12)(BL).

Click here for more information (248.0 KB)

Click On Picture

SOLD Gardner Denver Sutorbilt Rotary Positive Blower SOLD

SOLD Gardner Denver Sutorbilt Rotary Positive Blower
Mfg: Gardner Denver Model: 524.GMP
Stock No: L80701.2 Serial No:
1997 Gardner Denver Sutorbilt Rotary Positive Blower. Model 524.GMP. Equipment No. BLP-362-1110. F.D. Eq. No. 8ZPO-48491. P.O No. 540801-D1-50063. Blower Package. S/N 97.PDBH-07-022. Baldor motor 30 hp, 1,780 rpm, 460 volt, 34 amp, 60 hz Sutorbilt, Rotary Positive Blower. Model: GAF MCPA. S/N X00043, Max rpm 2350. Catalog No. 6 mp. Silencer: Mfg. Stoddard, Model D33H-4.

SOLD

Click On Picture

SOLD Gardner Denver Sutorbilt Rotary Positive Blower SOLD

SOLD Gardner Denver Sutorbilt Rotary Positive Blower
Mfg: Gardner Denver Model: 524.GMP
Stock No: L80702.2 Serial No:
1997 Gardner Denver Sutorbilt Rotary Positive Blower. Equipment No. BLP-362-1110. F.D. Eq. No. 8ZPO-48491. P.O No. 540801-D1-50063. Model 524.GMP Blower Package. S/N 97.PDBH-07-022. Motor: Supere Baldor, 30 hp TE. 1,780 rpm, 460 volt, 34 amp, 60 hz. Blower: Sutorbilt, Rotary Positive Blower. Model: GAF MCPA. S/N X00043, Max rpm 2,350. Catalog No. 6 mp. Silencer: Mfg. Stoddard, Model D33H-4. It has a gage of 0-30 psi going into the silencer on the bottom end it has a 50-300f gage and an electric valve.

SOLD

Click On Picture

SOLD Chicago Blower Unit SOLD

SOLD Chicago Blower Unit
Mfg: Chicago Can Company Model:
Stock No: HDPH660.2a Serial No: 148949-1
Chicago Blower S/N 148949-1, size number M1-40-324, Toshiba Motor, 40 hp, 3,515 rpm, 230/460 volts, 60 Hz, air outlet 8-1/2 x 8-1/2 opening, 12 holes for screw flange, 10 in. diameter air outlet, overall dimensions 40 in. W, 44 in. L, 46 in. H.

SOLD

Click here for more information (240.5 KB)

Click On Picture

SOLD Roots Universal Blower with Tank  SOLD

SOLD Roots Universal Blower with Tank
Mfg: Roots Model:
Stock No: SPGP082.4a Serial No: 97 120227
Roots Universal Blower with Tank. S/N 97 120227. Designation 59-U-RAI, Roots ID No. 865-114-020. Kunkle valve: Model 215 C NOI, Size 2, Set 14 INHG. Cap 646, SCFM D94E. Motor: Siemens. Type RGZ, 15 hp, 3 phase, 220/230/460/440 V. 44-42/22-21 amps, 1,750 rpm, 60 Hz, 254 frame T. Overall dimensions: 53 in. L x 28 in. W x 59 in. H.

SOLD

Click here for more information (209.4 KB)

Click On Picture

Whitlock Blower / Filter Chamber

SOLD Whitlock Blower / Filter Chamber
Mfg: Whitlock Model:
Stock No: GM-565.1 Serial No:
Whitlock blower / filter chamber 925454.

SOLD

Click On Picture

Whitlcok Blower / Filter Chamber

SOLD Whitlcok Blower / Filter Chamber
Mfg: Whitlock Model:
Stock No: GM-564.1 Serial No:
Whitlock blower / filter chamber 925559.

SOLD

Click On Picture

Gear Reducers and Vacuum Blower

SOLD Gear Reducers and Vacuum Blower
Mfg: Not Specified Model:
Stock No: SGML044b.a Serial No:
(2) Gear Reducers and Vacuum Blower

SOLD

Click On Picture

Hoffman Centrifugal Blower/Exhauster

SOLD Hoffman Centrifugal Blower/Exhauster
Mfg: Hoffman Model: 76102A
Stock No: RFPM452. Serial No: 1187024
Hoffman Centrifugal Blower/Exhauster. Model: 75102A. S/N: 1187024. Maximum pressure rating of casing: 25 psig. Number of stages: 7. Impeller diameter: 25 in. Approximate blower performance @ 4075 cfm inlet airflow (discharge pressure): 12.5 psig. Approximate exhauster performance @ 4075 cfm inlet airflow (vacuum): 13.75 in. Hg. Toshiba Motor, 75 hp, 3540 rpm, 230/460 V, 178/89 amps, 60 Hz, 3 phase. With its unsurpassed durability and efficient operation, Hoffman blowers/exhausters are the preferred choice for aeration, combustion, and vacuum service, etc. Sample applications: aquaculture, cement and lime, chemical, coal bed/landfill, electronics, oil and gas, power generations, process gas, pulp and paper, refining, resin and plastic, soil remediation, and wastewater.

SOLD

Click here for more information (130.2 KB)

Click On Picture

Roots Ram-Series Positive Displacement Blower/Vacuum Unit

SOLD Roots Ram-Series Positive Displacement Blower/Vacuum Unit
Mfg: Roots Model: 624J
Stock No: SFEP605.1 Serial No: 9904200107
Roots Ram-Series Positive Displacement Blower/Vacuum Unit. Model: 624J. S/N: 9904200107. Ram units are used for pressure/vacuum applications. Heavy-duty construction. Integral-shaft with involute profile impellers. Inlet: 10 in. flanged port. Outlet: 8 in. flanged port. Overall dimensions: 40 in. L x 18 in. W x 21 in. H.

SOLD

Click here for more information (187.3 KB)

Click On Picture

Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

SOLD Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Foremost Machine Builders Inc. Model: VMF0721
Stock No: 213. Serial No: 32685
Foremost Machine Builders Suterbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: VMF0721. S/N: 32685. Blowers/vacuum pumps deliver clean, oil free air to a wide range of applications that include wastewater treatment, methane gas recovery, combustion air, pneumatic conveying, process gas boosting, fluidized bed, vapor and gas extraction, composting, and vacuum systems. 10 in. dia. x 8 in. H filter. Reliance Electric Motor, 7-1/2 hp, 1750 rpm, 1225 rpm (final), 230/460 V, 18/9 amps, 60 Hz, 3 phase. Pulley ratio: 0.7. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 2 in. dia. discharge port. Overall dimensions: 3ft. 2 in. L x 22-1/2 in. W x 5 ft. 4 in. H. (ACN51-87)

SOLD

Click here for more information (275.3 KB)
Click here for additional information (657.5 KB)

Click On Picture

Hoffman Multi-Stage Centrifugal Blower/Exhauster

SOLD Hoffman Multi-Stage Centrifugal Blower/Exhauster
Mfg: Hoffman Model: 76104A
Stock No: RFPM451. Serial No: 688033
Hoffman Multi-Stage Centrifugal Blower/Exhauster. Model: 76104A. S/N: 0688033. Number of stages: 7. Impeller diameter: 26 in. Approximate blower performance @ 8000 cfm inlet airflow (discharge pressure): 13 psig. Approximate exhauster performance @ 8000 cfm inlet airflow (vacuum): 14 in. Hg. Toshiba Motor, 125 hp, 3550 rpm, 230/460 V, 294/147 amps, 60 Hz, 3 phase. Universal Silencer, Model CCF-14, S/N: R2854-87). With its unsurpassed durability and efficient operation, Hoffman blowers/exhausters are the preferred choice for aeration, combustion, and vacuum service, etc. Sample applications: aquaculture, cement and lime, chemical, coal bed/landfill, electronics, oil and gas, power generations, process gas, pulp and paper, refining, resin and plastic, soil remediation, and wastewater. Inlets: (1) 23 in. dia. suction port. Outlets: (1) 14 in. dia. discharge with a 21 in. dia. flange and (8) 3/4 in. dia. thru-holes at center distances of 5 in. Overall dimensions: 10 in. L x 41 in. W x 77 in. H.

SOLD

Click here for more information (185.2 KB)

Click On Picture

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

SOLD Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM448.13a Serial No: A78472
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: 478472. Size: 10x30-V. Displacement: 4.1. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 101 in. L x 64 in. W x 45 in. H(ACN327).

SOLD

Click here for more information (279.1 KB)

Click On Picture

Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump

SOLD Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM449. Serial No: A40656
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A40656. Size: 10x24-S. Displacement: 3.3. Louis Allis Motor, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Inlets/outlets: (2) 12 in. dia. ports each with 19 in. dia. flanges and (12) 1 in. dia. thru-holes at center distances of 4-1/2 in. Overall dimensions: 108 in. L x 64 in. W x 69 in. H. (ACN327).

SOLD

Click here for more information (342.8 KB)

Click On Picture

Suterbilt Positive Displacement Rotary Blower/Vacuum Pump

SOLD Suterbilt Positive Displacement Rotary Blower/Vacuum Pump
Mfg: Sutorbilt Model: 3200
Stock No: RFPM450. Serial No: A78470
Sutorbilt Positive Displacement Rotary Blower/Vacuum Pump. Model: 3200. S/N: A78470. Size:10x30-V. Displacement: 4.1. Louis Allis, 100 hp, 1780 rpm, 460 V, 120 amps, 60 Hz, 3 phase. Applications include: aquaculture, cement and lime, chemical, dairy, dry bulk handling, milling and baking, process gas, resin and plastic, soil remediation, vacuum excavation, wastewater. Overall dimensions: 9 ft. L x 63 in. W x 43-1/2 in. H. (ACN327).

SOLD

Click here for more information (310.6 KB)

Click On Picture

Sutorbilt Legend-Series Rotary Positive Displacement Blower

SOLD Sutorbilt Legend-Series Rotary Positive Displacement Blower
Mfg: Sutorbilt Model: Legend 3MV-F
Stock No: GM-632.2 Serial No: 271307
Sutorbilt Legend-series Rotary Positive Displacement Blower. Model: Legend 3MV-F. S/N: 271307. Capacity: 59 cfm (9 psi) @ 1,760 rpm, 4.6 hp Capacity 169 cfm (9 psi) @ 3,000 rpm, 9.2 hp:. Flex-Mount™ design gives the Legend application flexibility, creating interchangeability on existing and new applications. The Legend is compatible as a replacement for most competitive installations. Inlets/outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. L x 1 ft. 2 in. W x 1 ft. H. (ACN12a)

SOLD

Click here for more information (225.6 KB)
Click here for Performance Data (276.9 KB)

Click On Picture

Foremost Blower

SOLD Foremost Blower
Mfg: Foremost Model: VSF-07024
Stock No: GM- 633.2 Serial No: 32688
Foremost Blowers. Model VSF-07024, S/N 32688, 460 volt, 60 Hz, 3 phase. Blower Sutorbilt 925114, Cooper Ind. Rotary Positive Blower. Model 3MV-F, S/N 271307, Inlet/Outlet: 2 in. Motor: Reliance, 7.5 hp, 1,760 rpm, 230/460 volt, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 25 in. W, 35 in. L, 65 in. H.

SOLD

Click On Picture

Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump

SOLD Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump
Mfg: Gardner Denver Sutorbilt Model: Legend 6LS
Stock No: 107 Serial No: A10816
Gardner Denver Sutorbilt Rotary Positive Displacement Blower & Vacuum Pump. Model: Legend 6LS. S/N: A10816. Displacement: 0.70. Drive: Right-hand. Timing: Center-timed. Century Motor, 15 and 6.7 hp, 1765/1175 rpm, 230 V, 40/20 amps, 60 Hz, 3 phase. Sutorbilt’s trademarked Flex-Mount design gives the Legend-series total application flexibility, and assures complete interchangeability on existing and new applications. Inlets: (1) 3 in. dia. port. Outlets: (1) 12 in. W x 13 in. H discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. (ACN47)

SOLD

Click here for more information (336.3 KB)
Click here for Additional Information (836.0 KB)

Click On Picture

Gast Vacuum Blowers

SOLD Gast Vacuum Blowers
Mfg: Gast Model: R5325-A
Stock No: ME180a.a Serial No: 690
Gast Vacuum Blowers, quantity 6, Model R5325-A, S/N 0690, 2 1/2 hp, 208-230/460 volt, 3,450 rpm, 17 in. H x 21 in. W x 26 in. L each.

SOLD

Click On Picture

Reyco Systems Pneumatic Positive Blower Package

SOLD Reyco Systems Pneumatic Positive Blower Package
Mfg: Reyco Systems Model:
Stock No: SFEC3800.1 Serial No:
Reyco Pneumatic Positive Blower Package. Unit components: Roots blower, model: 718 U-RAI. Capacity: 1553 CFM. Approximate accumulator tank capacity: 160 gallons. Ultimate High Efficiency Motor: model: JF0404FDD, Type TEFC, 40 hp, 1775 rpm, 208-230/460 V, 97.51/48.7 amps, 60 Hz, 3 phase. Frame 324T, INS F, Nema Design C, Code F, EFF 93.0%, Duty: CONT, S.F. 1.15, P.F. 0.845, BRG: 6312/6311. Ratio: 1.33. Final rpm: 1334. Motor shaft dia.: 2-1/8 in. Blower shaft dia.: 1-9/16 in. Inlet: 1 ft. 2-1/4 in. dia. port, with air filter. Outlet: (1) 8-1/2 in. dia. flanged port. Overall dimensions: 9 ft. 2 in. L x 5 ft. 4 in. W x 5 ft. 7-1/2 in. H.(H17)(ACN170).

SOLD

Click here for more information (292.9 KB)

Click On Picture

Greenheck blower

SOLD Greenheck blower
Mfg: Greenheck Model: VAB-42F21-I-A15
Stock No: ACEU2001 Serial No: 97G16837
Greenheck blower, Model VAB-42F21-I-A15, S/N 97G16837. Mark-SCS-1 REV. Motor Marathon Electric, Cat No. H127. Model 4VG254TTDX702 6AB L, 3 phase, 60 hz, 5 hp, 1,745 rpm, 208/230/460 volt, FLA 43-39.2/19.6. Fan measurements 42 in. diameter. Overall measurements: 48 in. W, 50 in. L, 62 in. H.

SOLD

Click here for more information (198.0 KB)

Click On Picture

Power Louver – 48 in.

SOLD Power Louver – 48 in.
Mfg: Not Specified Model: 1020
Stock No: MDFC062 Serial No:
48" Power Louver. Model: 1020 Overall dimensions: 48 in. L x 1 ft. 4 in. W x 48 in. H.

SOLD

Click here for more information (132.9 KB)

Click On Picture

Power Louver – 48 in.

SOLD Power Louver – 48 in.
Mfg: Not Specified Model: 1020
Stock No: MDFC063 Serial No:
48” Power Louver. Model: 1020. Overall dimensions: 4 ft. L x 1 ft 4 in. W x 4 ft. H.

SOLD

Click here for more information (177.4 KB)

Click On Picture

Power Louver – 48 in.

SOLD Power Louver – 48 in.
Mfg: Not Specified Model: 1020
Stock No: MDFC064 Serial No:
48” Power Louver. Model: 1020. Overall dimensions: 4 ft. L x 1 ft. 4 in. W x 4 ft. H.

SOLD

Click here for more information (149.7 KB)

Click On Picture

New Roots Rotary Lobe Blowers

SOLD New Roots Rotary Lobe Blowers
Mfg: Roots Model: 22-U-RA1
Stock No: MDPD295.1a Serial No:
(2) New Roots Rotary Lobe Blowers. Model 22-U-RA1.

SOLD

Click On Picture

1997 AEC Whitlock Blower

SOLD 1997 AEC Whitlock Blower
Mfg: AEC Model: Dresser Roots 45URAI
Stock No: OI256. Serial No: 9771455
1997 AEC Whitlock Blower. Model: Dresser Roots 45URAI. S/N: 9771455. Item No. 865109020. P/N: W00052044. Inlets: (1) 2-1/2 in. dia. NPT. Outlets: (1) 2-1/2 in. dia. FNPT. Overall dimensions: 15-1/2 in. L x 13 in. W x 16-1/2 in. H. (ACN20).

SOLD

Click here for Spec Sheets (352.7 KB)
Click here for more information (242.2 KB)

Click On Picture

Sutorbilt Rotary Positive Blower

SOLD Sutorbilt Rotary Positive Blower
Mfg: Sutorbilt Model: GACMDPA
Stock No: RGMB028 Serial No: U41939
Sutorbilt Rotary Positive Blower. Model: GACMDPA. SN: U41939. Cat: 4MP. Max rpm: 3600. Motor: Baldor motor: 7 ½ hp, 1760 rpm, 230/460 V, 19.4/9.7 amps, 60 Hz, 3 phase. Outlets/Inlets: 3 in. dia. port. 2 ½ in. dia. port. Overall dimensions: 3 ft. 3 in. L x 1 ft. 11 in. W x 4 ft. 4 in. H.

SOLD

Click here for more information (192.7 KB)

Click On Picture

Greenheck Exhaust Fan

SOLD Greenheck Exhaust Fan
Mfg: Not Specified Model: VAB42F21-I-A15
Stock No: ACEU851 Serial No: 97G176837
Greenheck Exhaust Fan, Model VAB42F21-I-A15, Serial 97G176837.

SOLD

Click On Picture

Sutorbilt 4MP Legend Blower with Twin Silencers – 10 HP

SOLD Sutorbilt 4MP Legend Blower with Twin Silencers – 10 HP
Mfg: Sutorbilt Model: 4MP
Stock No: BDPC016.4 Serial No: SO66629
Sutorbilt 4MP Legend Blower with Twin Silencers. Size: 4 MP. S/N: SO66629. Configuration: GACMBPA. Max RPM: 3600. Gear Diameter: 4 in. Medium Pressure Rated. Lip Seal. According to the spec sheet, this model can move as much as 347 CFM (3600 RPM, 20 BHP, 10 PSIG). Vertical orientation, bottom hand drive. Western Electric Induction Motor: 10 HP, 230/460 Volts, 1755 RPM, 24.3/12.2 Amps, Frame 215T, 60 Hz, 3-phase. Universal Silencers (Fleetguard/Nelson) Model # URB-3, Part# 55103AA, Serial # R8769A-02. Ports: 2.5 in. threaded. Weight: 160 lbs (blower only). (ACN 17-BO).

SOLD

Click here for more information (247.9 KB)

Click On Picture

2001 Airfoil Impellers Corporation Stack-Cap Roof Ventilator

SOLD 2001 Airfoil Impellers Corporation Stack-Cap Roof Ventilator
Mfg: Airfoil Impellers Corporation Model: TASC24007503BD
Stock No: BNCA173D Serial No: S00111
2001 Airfoil Belt Drive Tube Axial Stack - Cap Roof Ventilator. Model: TASC24007503BD. Fan diameter: 24 in. Cast aluminum blades. The Airfoil design is highly efficient. Designed to move large volumes of air at low operating cost, the blades are non-overloading to prevent motor burnout. Baldor industrial motor, 3/4 hp. Inlets/outlets: (2) 2 ft. 7 in. dia. ports. Overall dimensions: 3 ft. 9 in. L x 3 ft. W x 4 ft. 10 in. H.(ACN22a).

SOLD

Click here for more information (203.5 KB)
Click here for drawing (68.0 KB)

Click On Picture

Barry Blower

SOLD Barry Blower
Mfg: Jennfan Ventilation Products Model: C36JVSBFCCW
Stock No: ACEU08b Serial No: 45F00339
Jennfan Ventilation Products, Barry Blower. Model No. C36JVSBFCCW, S/N 45f00339. Part NO. 604467100, ARRG 10.

SOLD

Click On Picture

Cincinnati Fan

SOLD Cincinnati Fan
Mfg: Cincinnati Butchers Supply Model: 4DBI-180
Stock No: 342 Serial No: 98130007
Cincinnati Fan, Model 4DBI-180, Opening 14in x 20in, Baldor Motor Model M3611T 3hp 230/460V 1750rpm, 39in W x 36in L x 45in H. 45 Degree Stainless Steel Ducts, Opening 20.5in x 14in, 22in W x 28in L x 33in H. VAW Stainless Steel Noise Control, Rectangular Duct Silencers, Standard 2in slip connections on Inlet and Outlet, 20.5in x 14in Opening, 39in H x 22in L x 25in W.

SOLD

Click here for more information (357.0 KB)

Click On Picture

Cincinnati Backward Inclined Blower

SOLD Cincinnati Backward Inclined Blower
Mfg: Cincinnati Model: HDBI-180
Stock No: OI235. Serial No: 9817253 01
Cincinnati Backward Inclined Blower. Model: HDBI-180. S/N: 9817253 01. Fan diameter: 18 in. Capacity: 5750 cfm @ 0" SP. Baldor Industrial Motor, 3 hp, 1750 rpm, 208-230/460 V, 8.5-8.2/4.5 amps, 60 Hz, 3 phase. Backward Inclined Blowers are an excellent choice for centrifugal fan applications that require high volumes of air and pressures. Applications include: forced ventilation requiring higher volumes and pressures, air supply for clean side of dust collectors, when all stainless steel construction is required. Inlets: (1) 20 in. dia. port. Outlets: (1) 21 in. L x 20 in. W vent. Overall dimensions: 59 in. L x 35 in. W x 44-1/2 in. H.

SOLD

Click here for more information (164.3 KB)
Click here for additional information (1,406.4 KB)

Click On Picture

2002 Loren Mount Exhaust Centrifugal Blower – 36 in.

SOLD 2002 Loren Mount Exhaust Centrifugal Blower – 36 in.
Mfg: Loren Cook Model: 245-SQNB
Stock No: MDFC060.5 Serial No:
2002 36” Loren Inline Exhaust Centrifugal Blower. Model: 245-SQNB. Mark: Inline exh 3494-1376 junc 0878-2. Wheel diameter: 2 ft. 1/2 in. dia. All aluminum wheel - Galvanized steel housing - Three removable access doors - Closed cell neoprene gasketing - Inlet and discharge duct collars - Universal mounting feet - Permanently lubricated motor. Accessories: (1) Back draft dampner. U.S. Electrical Motor - 2.0 hp, 1735 rpm, 5.90/2.90 amps, 230/460 V, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 3 ft. W x 3 ft. H.(H17).

SOLD

Click here for more information (416.0 KB)

Click On Picture

2002 Loren Mount Centrifugal Exhaust Blower – 36 in.

SOLD 2002 Loren Mount Centrifugal Exhaust Blower – 36 in.
Mfg: Loren Cook Model: 245-SQNB
Stock No: MDFC061 Serial No:
2002 36” Loren Mount Centrifugal Exhaust Blower. Model: 245-SQNB. Mark: Inline exh 3494-1376 junc 0878-2. Wheel diameter: 2 ft. 1/2 in. dia. All aluminum wheel - Galvanized steel housing - Three removable access doors - Closed cell neoprene gasketing - Inlet and discharge duct collars - Universal mounting feet - Permanently lubricated motor. Accessories: (1) Back draft dampner. U.S. Electrical Motor - 2.0 hp. Model: AB97. 1735 rpm, 5.90/2.90 amps, 230/460 V, 60 Hz, 3 phase. Overall dimensions: 3 ft. L x 3 ft. W x 3 ft. H.(H17).

SOLD

Click here for more information (540.9 KB)

Click Here if you don't see what you're looking for in our online catalog.