Genemco Sells Used Candy / Confectionary Equipment 
  

Click On Picture

1996 Nuova Euromec Sheeter

1996 Nuova Euromec Sheeter
Mfg: Nuova Euromec Model: 22LA/1
Stock No: SNSL062.1 Serial No: 01547
1996 Nuova Euromec Sheeter. Model: 22LA/1. S/N: 01547. Belt width: 16 in. Maximum aperture/clearance above belt: 16 in. W x 1 in. H. Infeed hopper dimensions: 24 in. L x 24 in. W. Unit is equipped with a 6 in. dia. x 18-1/2 in. W press. Isgev Motor, 1 hp, 1700 rpm, 480 V, 1.55 amps, 60 Hz, 3 phase. Montovario Speed Reducer. Conveyor exit height: 21 in. Inlets: (1) 12 in. L x 12 in. W infeed. Outlets: (1) 16 in. W x 1 in. H. Overall dimensions: 38 in. L x 37 in. W x 39 in. H.(HB2)

Click here for more information (308.0 KB)

Click On Picture

Taiwan Luxuriance Candy Cooker- 10 Gallons

Taiwan Luxuriance Candy Cooker- 10 Gallons
Mfg: Taiwan Luxuriance Model: HL-019
Stock No: 35.MFM1007.5 Serial No:
Taiwan Luxuriance Candy Cooker- 10 Gallon. Model HL-0-19. Batch team observation vessels. Syrup feed pump: 1/2 hp. Steam chamber and supply, cooking coil, vapor space and extraction, vacuum chamber with pan-swindling device, discharge pan to 5 hp. Vacuum pump: 220/440V 1720 rpm. Capacity: 1,500 Kgs (8 hr). Overall dimensions: 55 in. L x 34 in. W x 65 in. H.

Click here for more information (238.6 KB)

Click On Picture

Karstrom Co. Spee-Dee® Volumetric Cup Filler

SOLD Karstrom Co. Spee-Dee® Volumetric Cup Filler
Mfg: Karstrom Co. Spee-Dee® Model: HR526WA
Stock No: SSLP447.7 Serial No: 2151
Karstrom Co. Spee-Dee® Volumetric Cup Filler. Model: HR526WA. Mild steel frame. Approximate hopper capacity: 21 gallons. Maximum capacity: 3040 cu. in. per cycle. Currently set up to do 1544 cu. in. per cycle. Cone Brushes in hopper discharge and inside mechanical agitator. (4) Cups: 5 in dia. x 15-1/2 in. deep. Maximum vertical adjustment: 32 in. -shaped feed. Motor: ½ hp, 1725 rpm, 115/230 V, 8.6/4.3 amps. Applications include: rice, popcorn, granulated sugar, beans, nuts, coffee, and kitty litter. Overall dimensions: L. 3 ft. 4-1/2 in. x W. 2 ft. 3 in. x H. 6 ft. 8 in.(ACN160-65).

SOLD

Click here for more information (186.3 KB)

Click On Picture

Stainless Steel Jacketed Rotary Coating Pan

SOLD Stainless Steel Jacketed Rotary Coating Pan
Mfg: Not Specified Model:
Stock No: SPPP685.9 Serial No:
Stainless Steel Jacketed Rotary Coating Pan. The rotary coating pan works with candy, food, vitamin and pharmaceutical industries, is extremely versatile and can be used for coating and polishing a wide range of products such as nuts, truffles, dried fruit, licorice centers, jelly beans, using chocolate masses or sugar solution coatings, It also sugarcoats almonds and dried fruit and turns them into succulent food. Coating pan dimensions: 24 in. diameter x 31 in. H (deep). Enclosed motor, 1-1/2 hp, 1730 rpm, 208-220/460 V, 4.9-4.6/2.3 amps. Perfection American motor drive, ratio: 15, horsepower input: 2.8 hp @ 1750 rpm, output rpm: 115, pulley ratio: 1 to 2-1/2, final rpm: 46. Jacket inlet/outlet: (2) 1 in. threaded female. Overall dimensions: 88 in. L x 45 in. W x 72 in. H.(H17).

SOLD

Click here for more information (411.9 KB)

Click On Picture

Single Shell Liquid Sugar Tank- 40 Gallon

SOLD Single Shell Liquid Sugar Tank- 40 Gallon
Mfg: Not Specified Model:
Stock No: SGMT540.7a Serial No:
Single Shell Liquid Sugar Tank- 40 Gallon. Stainless steel. Lesson Pump motor, 1-1/2 hp, 3450 rpm, 115 V, 17 FLA, Duty work; 60 Hz, 208/230 V, FLA 8.5. Waukesha pump, C-series, Model: C100, S/N: 331085 03, pump number: 1850. Inlet: 1-1/4 in. 'S' line. Outlet: ¾ in. 'S' line. Agitating Mixer: Baldor motor, ½ hp, 1725 rpm, 115/230 V, 8/4 amps, 60 Hz, 1 phase. Shaft dimensions: ½ in. dia. x 28 in. L. with (3) propellers. Propeller dia.: 2-1/2 in. Bottom electric heating elements. Liquid level controller. Control panel has two sources of power, and additional (4) connections for 110 V. Stainless steel base/frame on casters. Tank outlet: 1 in. threaded female. Overall dimensions: 47 in. L x 24 in. W x 56 in. H.

SOLD

Click here for more information (255.7 KB)

Click Here if you don't see what you're looking for in our online catalog.