Click On Picture

Teledyne Isco Model 3710 Water Sampling Controller Package

Teledyne Isco Model 3710 Water Sampling Controller Package
Mfg: Teledyne Isco Model: 3710
Stock No: MDGC0606.3 Serial No: 207E01240/204M00320
Teledyne Isco Model 3710 Water Sampling Controller Package. Model 3710. Two Teledyne Isco Model 3710 water sampling controllers come with one Anderson AJ-300 chart recorder, model: 31100210002100. As a component of the 3710 water sampling system used for testing effluent wastewater samples, the controller interfaces with the system which collects and monitors composite samples based on time or flow intervals. Features of the control include a NEMA 4X, 6 IP67 enclosure rating, a non-volatile ROM with up to 200 composite sample capacities, and compatibility with samples in operational temperature ranges of 32F to 120F. Diagnostics also include RAM testing and pump display monitoring. Model 913 high capacity power pack 120 V. Sampling controller dimensions: 1 ft. 1-3/8 in. L x 10 in. W x 6-1/2 in. H. Anderson chart recorder dimensions: 1 ft. 5 in. L x 1 ft. 2-3/8 in. W x 7-5/8 in. H.(ACN61).

Click here for more information (288.1 KB)

Click On Picture

Teledyne Isco Model 3710 Water Sampling Controller Package

Teledyne Isco Model 3710 Water Sampling Controller Package
Mfg: Teledyne Isco Model: 3710
Stock No: MDGC0607.3 Serial No: 199L02675/200A01625
Teledyne Isco Model 3710 Water Sampling Controller Package. Model 3710. Two Teledyne Isco Model 3710 water sampling controllers come with one Anderson AJ-300 chart recorder, model: 31100210002100. As a component of the 3710 water sampling system used for testing effluent wastewater samples, the controller interfaces with the system which collects and monitors composite samples based on time or flow intervals. Features of the control include a NEMA 4X, 6 IP67 enclosure rating, a non-volatile ROM with up to 200 composite sample capacities, and compatibility with samples in operational temperature ranges of 32F to 120F. Diagnostics also include RAM testing and pump display monitoring. Model 913 high capacity power pack 120 V. Sampling controller dimensions: 1 ft. 1-3/8 in. L x 10 in. W x 6-1/2 in. H. Anderson chart recorder dimensions: 1 ft. 5 in. L x 1 ft. 2-3/8 in. W x 7-5/8 in. H.(ACN61).

Click here for more information (274.9 KB)

Click On Picture

Honeywell Chart Recorder

Honeywell Chart Recorder
Mfg: Honeywell Model: DR45AW-1110-00-000-H-000000-0
Stock No: NOI1203 Serial No: 9830Y837401600001
Honeywell Chart Recorder. Model: DR45AW-1110-00-000-H-000000-0. S/N: 9830Y837401600001. Power supply: 120/240 VAC, 50/60 Hz, 20 VA. Overall dimensions: 1 ft. 2 in. L x 6 in. W x 1 ft. 5 in. H.

Click here for more information (274.9 KB)

Click On Picture

Anderson Instrument Co. ACR 700 Series Chart Recorder

Anderson Instrument Co. ACR 700 Series Chart Recorder
Mfg: Anderson Instrument Co. Model: 71120000002100W
Stock No: NOI1204 Serial No: 9805146
Anderson Instrument Co. ACR 700 Series Chart Recorder. Model: 71120000002100W. Input rating: 115 VAC. Relay output ratings: 115 VAC: 5.0 A Resistive 1/8 HP, or 250 VA. Enclosure rating: NEMA 4. Made in U.S.A. Overall dimensions: 1 ft. 5 in. L x 5 in. W x 1 ft. 2 in. H.

Click here for more information (223.2 KB)

Click On Picture

Honeywell Truline Chart Recorders

Honeywell Truline Chart Recorders
Mfg: Honeywell Model: DR45AT-1000-40-000-0-000000-0
Stock No: DTTC2139 Serial No: 9905Y940123700001
Honeywell Truline Chart Recorder. Model: DR45AT-1000-40-000-0-000000-0. S/N: 9905Y940123700001. Power supply: 120/240 V, 50/60 Hz, 20 VA set to 120 VAC. Operating temperature: 32-131F. Other characteristics: single pen, digital display, touchpad controls. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 1 ft. 4-1/2 in. H.

Click here for more information (136.6 KB)

Click On Picture

Anderson AV-9000 Chart Recorder

Anderson AV-9000 Chart Recorder
Mfg: Anderson Model: AV-9000
Stock No: HDCD092.3 Serial No: 0006665
Anderson AV-9000 Chart Recorder. Model AV-9000 9122000000033AA. SN:0006665

Click On Picture

Var Temp Moisture Analyzer

Var Temp Moisture Analyzer
Mfg: Not Specified Model:
Stock No: SGMPB060.1 Serial No:
VarTemp Moisture Analyzer.

Click On Picture

Dickson KTX Temperature Chart Recorders  8 in.

Dickson KTX Temperature Chart Recorders 8 in.
Mfg: Dickson Model: KTX
Stock No: DPFI742.a Serial No: 04072333 / 03221380
(2) Dickson Temperature Chart Recorders. Model: KTX. S/N: 04072333 and 03221380. DICKSON KTX temperature chart recorder features a large 8 in. (200mm) chart with triple the readable chart area of any 4 in. (100mm) recorder. It has multiple user-selectable temperature ranges, audio/visual alarms, and available probe extensions for unparalleled flexibility. Overall dimensions: 1 ft. 1-1/4 in. L x 2-5/8 in. W x 10-1/2 in. H.

Click here for more information (310.5 KB)

Click On Picture

Kruger & Eckels Inc. Recorder/Controller

Kruger & Eckels Inc. Recorder/Controller
Mfg: Kruger & Eckels Inc. Model:
Stock No: BFLV019.2 Serial No:
Kruger & Eckels Inc. Recorder/Controller. 432 PH. (GL).

Click On Picture

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder
Mfg: Dickson Model:
Stock No: AASE014. Serial No: 02-4730
Dickson Temperature Chart Recorder. S/N: 02-4730. Single pen recorder. -40/+30 rev. Input: 120 VAC, 60 Hz. Output: 12 VAC. Overall dimensions: 7-1/2 in. L x 4 -1/2 in. W x 8-3/4 in. H.

Click here for more information (127.6 KB)

Click On Picture

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder
Mfg: Dickson Model:
Stock No: AASE016. Serial No: 1076533
Dickson Temperature Chart Recorder. S/N: 01076533. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8", (-20/120 7D). Calibrated: 03-01. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.

Click here for more information (130.4 KB)

Click On Picture

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder
Mfg: Dickson Model:
Stock No: AASE017. Serial No: 1118234
Dickson Temperature Chart Recorder. S/N: 01118234. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8", (-20/120 7D). Calibrated: 10-02. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.

Click here for more information (130.4 KB)

Click On Picture

Dickson Temperature Chart Recorder.

Dickson Temperature Chart Recorder.
Mfg: Dickson Model:
Stock No: AASE018. Serial No: 9275260
Dickson Temperature Chart Recorder. S/N: 9275260. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8", (-20/120 7D). Calibrated: 06-01. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.

Click here for more information (118.8 KB)

Click On Picture

Dickson Temperature Chart Recorder

Dickson Temperature Chart Recorder
Mfg: Dickson Model: THDx
Stock No: AASE019. Serial No: 9275259
Dickson Temperature Chart Recorder. S/N: 9275259. Two-pen recorder with touchpad controls and digital display. Uses chart C417, 8", (-20/120 7D). Calibrated: 10 -02. Input: 120 VAC, 23 watts, 60 Hz. Output: 6 VDC, 750 milliamps. The DICKSON Model THDx is a microprocessor controlled recorder with remote sensing capabilities, super accuracy, and user selectability of both temperature ranges and recording times (1, 7, and 31 days). Overall dimensions: 13 in. L x 3-1/2 in. W x 10 -1/2 in. H.

Click here for more information (126.0 KB)

Click On Picture

Fulscope Combustion Engineering Chart Recorder

Fulscope Combustion Engineering Chart Recorder
Mfg: Not Specified Model: ER/C
Stock No: JHLC064.a Serial No: 1912JB00104A
Fulscope Combustion Engineering Chart Recorder. Model: ER/C. S/N: 1912JB00104A. Power supply: 120/240 V, 50/60 Hz, 60 VA MAX. Overall dimensions: 1 ft. 3 in. L x 5 in. W x 1 ft. 3 in. H.

Click here for more information (159.0 KB)

Click On Picture

Dickson Chart Recorder

Dickson Chart Recorder
Mfg: Dickson Model: TH8-7C
Stock No: JHLC064B. Serial No: 00052190
Dickson Chart Recorder. Model: TH8-7C. S/N: 00052190. Overall dimensions: 9 in. L x 4 in. W x 9 in. H.

Click here for more information (133.4 KB)

Click On Picture

Foxboro 871pH Sensor & Recorder Probe

Foxboro 871pH Sensor & Recorder Probe
Mfg: Foxboro Model: 871PH-1F1A-7
Stock No: HDBF043.1 Serial No:
Foxboro 871pH Sensor: Model: 871PH-1F1A-7. This sensor is used with Foxboro 870PH and 870ITPH transmitters and 873PH, 873APH, 873DPX, and 875PH analyzers. The 871PH sensor permits multiple-purpose use with only one basic sensor. The sensor uses one of several electrodes as the sensitive element and a wetted, non-flowing ceramic disc as the primary reference junction. These components are mounted in the body of the sensor assembly with a temperature compensating device. Overall dimensions: 10 in. L x 1-7/16 in. dia. with approx 20 ft. of cable. Foxboro Recorder Probe is a Mercury fill Temperature sensing probe with temperature range of, 50° F to 250° F. Overall dimensions: 1 ft. 4 in. L 1-1/4 in. W x 1-7/16 in. H with approximately 3 ft. length mercury filled, SS tube.

Click here for more information (233.0 KB)

Click On Picture

ABB Instrumentaion Taylor Temperature Controller

ABB Instrumentaion Taylor Temperature Controller
Mfg: ABB Instrumentation Model:
Stock No: DCBJ049.a Serial No:
(6) ABB Instrumentaion Taylor Temperature Controllers. 300-800 F Range.

Click On Picture

ISCO Water Sampler

SOLD ISCO Water Sampler
Mfg: ISCO Model:
Stock No: RLOL392.1 Serial No:
ISCO Water Sampler. With Model 3750 refrigerator, Model 4230 bubbler, flow meter ABB Fuscope PX105 chart recorder with multi-range pad reader.

SOLD

Click On Picture

Dickson Temperature Chart Recorders

SOLD Dickson Temperature Chart Recorders
Mfg: Dickson Model: KT602
Stock No: AASE013. Serial No: 00252182, 01008504, and 01008509
(3) Dickson Temperature Chart Recorders. Model: KT602. S/N: 00252182, 01008504, and 01008509. Recorders feature touchpad controls and digital display. Single pen recorders with attached thermocouples. NIST: 5.1 °C, -7.3 °C, -8.3 °C. Input: 120 VAC, 16 watts, 60 Hz. Output: 9 VDC, 1 amp. Overall dimensions: 7-1/2 in. L x 3-1/2 in. W x 7-1/2 in. H.

SOLD

Click here for more information (318.9 KB)

Click On Picture

Anderson Instrument Co. AJ-300 Series Chart Recorder

SOLD Anderson Instrument Co. AJ-300 Series Chart Recorder
Mfg: Anderson Instrument Co. Model: 31100010002100
Stock No: HDWR155.6 Serial No: 1165842-0081
Anderson Instrument Co. AJ-300 Series Chart Recorders. Model: 31100010002100. Operating temperature range: 32F→131F. Storage temperature range: - 40F→149F. Enclosure: NEMA 4X. Input ratings: 115 VAC, 50/60 Hz, 25VA maximum. These AJ-300 series chart recorders are two-pen, microprocessor based units capable of measuring, displaying and recording varieties of inputs. Applications include: temperature, pressure flow and specialized controls for VAT pasteurization applications. Approximate weight: 25 lbs. Approximate overall dimensions: 14 in. L. x 8 in. W x 17 in. H.(ACN13).

SOLD

Click here for more information (268.5 KB)

Click On Picture

ABB Instrumentation Chart Recorder/Controller

SOLD ABB Instrumentation Chart Recorder/Controller
Mfg: ABB Instrumentation Model: Commander 1900
Stock No: SKFC167.2a Serial No: E/34613/13/24
ABB Instrumentation Chart Recorder/Controller. Model Commander 1900. S/N E/37626/3/24. Weight: 18 lbs. Case Material: Glassfiber-filled reinforced polyester. Window Material: Polycarbonate. 2 Pens. Standard I/o with each pen includes: Analog input, analog output, transmitter power supply, relay output and 2 digital inputs. High Visibility 6-digital LED display. The COMMANDER 1900 is a fully programmable circular chart recorder/ controller. The COMMANDER's straightforward operator controls and robust construction make it suitable for a variety of industrial environment. Excellent standard facilities are complemented by a powerful range of options to give the flexibility to match your application. Overall dimensions: 15 in. L X 6-1/2 in. W x 15 in. H.

SOLD

Click here for more information (180.7 KB)

Click On Picture

ABB Instrumentation Commander Chart Recorder/Controller

SOLD ABB Instrumentation Commander Chart Recorder/Controller
Mfg: ABB Instrumentation Model: Commander 1900
Stock No: SKFC168.2a Serial No: E/37626/3/8
ABB Instrumentation Commander Chart Recorder/Controller. Model Commander 1900. S/N E/37626/3/8. Weight: 18 lbs. Case Material: Glass fiber-filled reinforced polyester. Window Material: Polycarbonate. 2 Pens. Standard I/o with each pen includes: Analog input, analog output, transmitter power supply, relay output and 2 digital inputs. High Visibility 6-digital LED display. The COMMANDER 1900 is a fully programmable circular chart recorder/ controller. The COMMANDER's straightforward operator controls and robust construction make it suitable for a variety of industrial environment. Excellent standard facilities are complemented by a powerful range of options to give the flexibility to match your application. Overall dimensions: 15 in. L x 6-1/2 in. W x 15 in. H.

SOLD

Click here for more information (194.2 KB)

Click Here if you don't see what you're looking for in our online catalog.