Genemco : Used Stainless Steel Waukesha Cherry Burrell Centrifugal Pumps Online at Discount Prices. 
 Genemco : Buy Cherry Burrell Centrifugal Pumps at Discount Prices. 

Click On Picture

Cherry-Burrell Model VA Centrifugal Pump

Cherry-Burrell Model VA Centrifugal Pump
Mfg: Cherry-Burrell Model: VA
Stock No: NOIP1117 Serial No: 34329
Cherry-Burrell Centrifugal Pump. Model: VA. S/N: 34329. Sterling Electric motor: 2 hp, 1750 rpm, 208-230/460 v,6.39-5.78/2.89 a, 60 Hz, 3 phase. Frame 145TC. (1) 5 in. dia. impeller. Inlet/outlet: (1) 2 in. ACME, (1) 1-1/2 in. ACME. Overall dimensions: 1 ft. 5-1/2 in. L x 11 in. W x 7-1/2 in. H.

Click here for more information (285.2 KB)

Click On Picture

SOLD Waukesha Cherry Burell Centrifugal Pump SOLD

SOLD Waukesha Cherry Burell Centrifugal Pump
Mfg: Waukesha Cherry-Burrell Model: 01 2085
Stock No: SGM3050.8 Serial No: 29299
Waukesha Cherry Burrell Centrifugal Pump. Model 01 2085, S/N 29299. Inlet 3 in., Outlet 2-½ in. Baldor Motor, 3 hp, 1,725 rpm, 230/460 volt, 8.2/4.1 amps, 60 Hz, 3 phase, 182 JM frame.

SOLD

Click On Picture

Cherry Burrell Centrifugal Pump Stainless Steel

SOLD Cherry Burrell Centrifugal Pump Stainless Steel
Mfg: Cherry-Burrell Model: BHIW-F
Stock No: 83 Serial No:
Cherry Burrell centrifugal pump stainless steel, model BHIW-F, 10 horsepower, 3 inch x 2 inch tri clamp ports, 3500 rpm, 460v.

SOLD

Click On Picture

Cherry Burrell Centrifugal Pump Stainless Steel

SOLD Cherry Burrell Centrifugal Pump Stainless Steel
Mfg: Cherry-Burrell Model: VBH
Stock No: 77 Serial No:
Cherry Burrell centrifugal pump stainless steel, model VBH, 15 horsepower, 3 inch x 2 inch tri clamp ports, 3520 rpm, 230/460v.

SOLD

Click On Picture

Cherry Burrell Centrifugal Pump Stainless Steel

SOLD Cherry Burrell Centrifugal Pump Stainless Steel
Mfg: Cherry-Burrell Model: VBH
Stock No: 79 Serial No:
Cherry Burrell centrifugal pump stainless steel, model VBH, 15 horsepower, 3 inch x 2 inch tri clamp ports, 3520 rpm, 230/460v.

SOLD

Click On Picture

Cherry-Burrell Sanitary Centrifugal Pump

SOLD Cherry-Burrell Sanitary Centrifugal Pump
Mfg: Cherry-Burrell Model: HBK-F
Stock No: SHCC2001. Serial No: 2949
Cherry Burrell Sanitary Centrifugal Pump. Model: HBK-F. S/N: 2949. Impeller diameter: 5-1/2 in. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 5 in. L x 1 ft. 5 in. W x 2 ft. 11 in. H.

SOLD

Click here for more information (226.5 KB)

Click On Picture

Cherry Burrell Centrifugal Pump Stainless Steel

SOLD Cherry Burrell Centrifugal Pump Stainless Steel
Mfg: Cherry-Burrell Model: VCH
Stock No: 353 Serial No: 26936
Cherry Burrell centrifugal pump stainless steel, model VCH, serial no. 26936 with 20 horsepower motor.

SOLD

Click On Picture

Cherry-Burrell FlexFlo Centrifugal Pump

SOLD Cherry-Burrell FlexFlo Centrifugal Pump
Mfg: Cherry-Burrell Model: 4BK-F
Stock No: SPGT100 Serial No: 2059
Cherry-Burrell FlexFlo Centrifugal Pump. Model: 4BK-F. Serial No: 2059. Sanitary 3A rated. Impeller diameter: 7.25 in. Motor nameplate missing, it appears to be 3hp, 1750 RPM, 230/460V, 3 phase, 60 Hz. Inlet: 3 in. s-line. Outlet: 2 in. s-line. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 10 in. H.

SOLD

Click here for more information (117.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Centrifugal Water Pumps at Discount Prices.