Genemco : Buy Durco Pumps and Used Centrifugal Durco Water Pumps at Discount Prices. 
 Genemco : Offers Used Centrifugal Durco Water Pumps. 

Click On Picture

Durco 1.5x1-4 Centrifugal Pump - 1.5 HP

Durco 1.5x1-4 Centrifugal Pump - 1.5 HP
Mfg: Durco / Durion Model: 1.5x1
Stock No: TASP185 Serial No: 362636
Durco Centrifugal Pump. Size: 1J 1.5x1-4/40. Serial: 362636. Alloy: D4. Seal: Crane 1. X/XP661C1. PO: F-0454. Baldor motor: 1.5 HP, 230/460V, 3450 RPM, 60 hz, 3-phase. Previously used as an Essence Discharge Condensate Pump.

Click On Picture

Durco Centrifugal Pump

Durco Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: OIP082. Serial No: 227569
Durco Centrifugal Pump. Size: 1-1/2x1-6/60. Alloy: D4. Flow rate for new pump is 30 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Maximum design pressure: 275 psi at 100 °F. Dayton energy efficient electric motor, 5 hp, 1750 rpm, 208-230/460 V, 14.1-12.8/6.4 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. port with 125 lb ANSI flange. Outlets: (1) 1 in. dia. port with 125 lb ANSI flange. Overall dimensions: 3 ft. L x 1 ft. 2 in. W x 1 ft. 2-3/4 in. H. (ACN57)

Click here for more information (139.3 KB)
Click here for pump curve (1,964.8 KB)

Click On Picture

Durco Centrifugal Pump

Durco Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: RB-467.1 Serial No: 187678
Durco Centrifugal Pump. S/N: 187678. Size: 1-1/2 x1-6/60. Maximum design pressure: 275 psi @ 100 °F. Alloy: D4. Reliance Electric Motor, 1.5 hp, 1725 rpm, 208-230/460 V, 5.6-5.6/2.8 amps, 60 Hz, 3 phase. Inlets: 1-1/2 in. dia. 125 lb. ANSI flange. Outlets: (1) 1 in. dia. 125 lb. ANSI flange. Overall dimensions: 35 in. L x 13-1/2 in. W x 17-1/2 in. H.

Click here for more information (148.3 KB)

Click On Picture

Durco Centrifugal Pump

Durco Centrifugal Pump
Mfg: Durco / Durion Model: 285
Stock No: RB-404.1 Serial No: 211683
Durco Centrifugal Pump. Model: 285. S/N: 211683. Size: 3 x 2S-10/100. Flow rate for new pump is 150 gpm with required horsepower and 50 ft. of TDH. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Alloy code: DCI. Design Pressure: 285 psi @ 100 °F. Lincoln Motor, 10 hp, 1745 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port with 125 lb. ANSI flange. Outlets: (1) 2 in. dia. discharge port with 125 lb. ANSI flange. Overall dimensions: 4 ft. 2 in. L x 1 ft. 4 in. W x 2 ft. 11 in. H.(ACN97)(H9/5L)

Click here for additional information (727.0 KB)
Click here for more information (121.0 KB)

Click On Picture

Durco Mark II Self Priming Centrifugal Pump

Durco Mark II Self Priming Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: BR-56.4a Serial No: 162686
Durco Mark II Self Priming Centrifugal Pump. Size: 3x2S-13/110. S/N: 162686. Capacity: 325 gpm @ 100 tdh and 8 ft. NPSH. Alloy: D20 (Durimet 20). Westinghouse Motor, 15 hp, 1765 rpm, 460 V, 19.5 amps, 60 Hz, 3 phase. The Durco Mark II pump is ideal for emptying sumps, unloading tank cars, or wherever the liquid level is below the pump. The pump primes quickly and recovers broken prime fast. This pump sits by the side of the sump, not in it. Inlet: (1) 3 in. dia. flanged suction port. Outlet: (1) 2 in. dia. flanged discharge port. Overall dimensions: 62 in. L x 23 in. W x 40 in. H. (ACN192)(H9/4H).

Click here for more information (267.1 KB)
Click here for pump curve (332.8 KB)

Click On Picture

2002 Durco / Durion Centrifugal Pump

2002 Durco / Durion Centrifugal Pump
Mfg: Durco / Durion Model: 2K4X3-13HH/130PV
Stock No: RBFM863.2a Serial No: 1201-2254B
2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with you salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction feature: ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L x 1 ft. 10 in. W x 3 ft. 10 in. H.(ACN148).

Click here for pump curve (520.9 KB)
Click here for more information (310.9 KB)

Click On Picture

SOLD Durco Pump SOLD

SOLD Durco Pump
Mfg: Durco / Durion Model:
Stock No: OI104. Serial No: 90166
Durco Pump Size 3.2-10/1. AVS No. A60 671. S/N 90166. Alloy 316. Motor 1,745 rpm, S/N 1679631, 10 hp, 3 phase, 230/460 volt, 26/13 amps, max amp 40. 60 hz. Inlet 2 in. with flange of 6 in., oulet of 2-1/2 in. with flange of 7 in.

SOLD

Click On Picture

SOLD Durco Centrifugal Pump Stainless Steel SOLD

SOLD Durco Centrifugal Pump Stainless Steel
Mfg: Durco / Durion Model:
Stock No: BR-147.0 Serial No:
Durco centrifugal pump stainless steel, 4 x 3, alloy construction, 300 gpm @ 80 foot, 10 horsepower, 3 ph, 1,755 rpm, 230/460 volt, tefc motor, teflon.

SOLD

Click On Picture

SOLD Durco Self Priming Pump Stainless Steel SOLD

SOLD Durco Self Priming Pump Stainless Steel
Mfg: Durco / Durion Model: MK II
Stock No: 18.BR-80.6a Serial No:
Durco self priming pump stainless steel, 100 gpm, Model MK II, size 3 x 2 -10/82, unitized primer, 316 stainless steel construction, mechanical seal (less base and motor).

SOLD

Click On Picture

Durco Centrifugal Pump Stainless Steel

SOLD Durco Centrifugal Pump Stainless Steel
Mfg: Durco / Durion Model: 2X1-10A
Stock No: BR-46.2a Serial No:
Durco centrifugal pump stainless steel, alloy construction, 150 gpm @ 400 ft., 2 x 1-10A/100, 275 psi/100° F, with 15 hp, 3,515 rpm, 460 volt, exp Westinghouse.

SOLD

Click On Picture

SOLD Durco Centrifugal Pump Stainless Steel SOLD

SOLD SOLD Durco Centrifugal Pump Stainless Steel SOLD
Mfg: Durco / Durion Model:
Stock No: 12a.RB-140.1 Serial No:
Durco centrifugal pump stainless steel, with 5 hp direct drive, 2.5 x 2 flanged. SOLD

SOLD

Click On Picture

SOLD Durco Centrifugal Pump Stainless Steel SOLD

SOLD SOLD Durco Centrifugal Pump Stainless Steel SOLD
Mfg: Durco / Durion Model: GP11
Stock No: RB-161.1 Serial No:
Durco centrifugal pump stainless steel, Model GP11, S/N 245115, 4 x 3 flanged, with 15 hp direct drive 1,725 rpm. SOLD

SOLD

Click On Picture

SOLD Durco Centrifugal Pump Stainless Steel SOLD

SOLD SOLD Durco Centrifugal Pump Stainless Steel SOLD
Mfg: Durco / Durion Model:
Stock No: RB-383.1 Serial No:
Durco centrifugal pump stainless steel, size 3 x 2, 5 hp. SOLD

SOLD

Click On Picture

Durco 3x1.5 Centrifugal Pump

SOLD Durco 3x1.5 Centrifugal Pump
Mfg: Durco / Durion Model: 1K3X1.5-82/8150
Stock No: RFPM488.1 Serial No: 315286
Durco 3x1.5 Centrifugal Pump. Model: 1K3X1.5-82/8150. S/N: 315286. D4-Alloy. Seal option: Single mechanical seals. Reliance Electric Motor, 25 hp, 3515 rpm, 460 V, 31 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 51 in. L x 17 in. W x 24-1/2 in. H.

SOLD

Click here for more information (165.6 KB)

Click On Picture

Durco / Durion Centrifugal Pump

SOLD Durco / Durion Centrifugal Pump
Mfg: Durco / Durion Model: Mark II
Stock No: OIP028. Serial No: 165830
Durco / Duriron Centrifugal Pump. Model: Mark II. S/N: 165830. Size: 3x2 - 7. Stainless steel impeller, casing, and shaft. Capacity: 300 gpm @ 160 head feet (~70 psi using specific gravity of water = 1). Displacement per Revolution: 0.085. Seal Option: double mechanical with water flush. Impeller: 7 in. dia. Baldor Motor, 1.5 HP, 3,450 rpm, 208-230/460 V, 60 Hz, 19-18/9 amps, 3-phase. Inlet: 3 in. flange. Outlet: 2 in. flange. Overall Dimensions: 3 ft. 6 in. L x 1 ft. 1 in. W x 1 ft. 8 in. H. (ACN25).

SOLD

Click here for more information (205.3 KB)
Click here for Pump Curve (805.7 KB)

Click On Picture

Durco Pump

SOLD Durco Pump
Mfg: Durco / Durion Model:
Stock No: OI105. Serial No: 239749
Durco Pump size: 2x1 -10A/100, ANSI No. A05. S/N 239749. Alloy D4, MDF 275, 1,710 psi of 0832 ps. S/N 8009, 60 hz, 3 phase, 15 hp, 3,515 rpm, 460 volt, 19 amps. Inlet 1 in. with flange of 4 in.

SOLD

Click On Picture

2004 Durco Vertical In-line Centrifugal Pump

SOLD 2004 Durco Vertical In-line Centrifugal Pump
Mfg: Durco / Durion Model: MK3 Vertical In-line
Stock No: DLEC035.8 Serial No: 1203-3432*C
2004 Durco Vertical In-line Centrifugal Pump. Model: MK3 Vertical In-line. S/N: 1203-3432*C. Size: 2K3X2V-13/1. P.O. No. 0000012182. Equipment No. P-9805A. Flow rate for new pump is 200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 11 in. MAWP: 275 psi @ 100°F. Reliance Electric motor, 20 hp, 1750 rpm, 460 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged ports. Overall dimensions: 2 ft. 3 in. L x 2 ft. W x 5 ft. H. (ACN78). (GI).

SOLD

Click here for pump curve (1,160.5 KB)
Click here for more information (183.5 KB)

Click On Picture

Durco 3x1.5 Centrifugal Pump

SOLD Durco 3x1.5 Centrifugal Pump
Mfg: Durco / Durion Model: 1K3X1.5-82/8150
Stock No: RFPM489.1 Serial No: 306328
Durco 3x1.5 Centrifugal Pump. Model: 1K3X1.5-82/8150. S/N: 306328. Capacity: 130 gpm @ 290 tdh. Impeller diameter: 8-3/16 in. D4-Alloy. Seal option: single mechanical seals. Reliance Electric Motor, 25 hp, 3515 rpm, 460 V, 31 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. discharge port. Overall dimensions: 51 in. L x 17 in. W x 28 in. H.

SOLD

Click here for more information (183.2 KB)

Click On Picture

Durco Centrifugal Pump Stainless Steel

SOLD Durco Centrifugal Pump Stainless Steel
Mfg: Durco / Durion Model:
Stock No: BR-41.a Serial No:
Durco centrifugal pump stainless steel, horizontal, alloy construction.

SOLD

Click On Picture

Durco Centrifugal Pump Stainless Steel

SOLD Durco Centrifugal Pump Stainless Steel
Mfg: Durco / Durion Model: GP1
Stock No: RB-162.1 Serial No:
Durco centrifugal pump stainless steel, Model GP1, S/N 201191, 1.5 x 1 flanged, with 5 hp direct drive, 3,450 rpm.

SOLD

Click On Picture

Durco Centrifugal Pump Stainless Steel

SOLD Durco Centrifugal Pump Stainless Steel
Mfg: Durco / Durion Model:
Stock No: RB-378.1 Serial No:
Durco centrifugal pump stainless steel, 3 x 2 flanged, 10 hp drive.

SOLD

Click On Picture

Durco Non-Metallic Centrifugal Pump

SOLD Durco Non-Metallic Centrifugal Pump
Mfg: Durco / Durion Model: 2K3X2L-102
Stock No: NOIP1109 Serial No: 373792
Durco Centrifugal pump. Size: 2K3X2L-102/70. Size: Group II. Serial no. 373792. Weight: 281 lbs. Capacity: 50 GPM. Inlet/outlet: (1) 3 in. flange port, (1) 2 in. flange port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 5-1/2 in. W x 1 ft. 7 in. H. (ACN62-91).

SOLD

Click here for more information (300.2 KB)
Click here for Durco 2K3x2 Pump Curve (144.3 KB)

Click On Picture

Durco Centrifugal Pump

SOLD Durco Centrifugal Pump
Mfg: The Duriron Co. Inc. Model:
Stock No: NOIP1007 Serial No: 378194
Durco Centrifugal Pump. Flow rate for new pump is 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (1) 7 in. dia. impeller. Inlet: (1) 3 in. flanged port with (4) ½ in. dia. mounting hole, 4-1/4 in. adjacent, 6 in. opposite. Outlet: (1) 2 in. flanged port with (4) ¾ in. dia. mounting hole, 3-3/8 in. adjacent, 4-3/4 in. opposite. Overall dimensions: 2 ft. 2 in. L x 1 ft. 6 in. W x 1 ft. 7 in. H.

SOLD

Click here for more information (402.8 KB)

Click On Picture

Durco Centrifugal Pump

SOLD Durco Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: OIP091. Serial No:
Durco Centrifugal Pump. Baldor Industrial Motor, 5 hp, 3450 rpm, 230/460 V, 12.4/6.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 43 in. L x 14-1/2 in. H x 21 in. H.

SOLD

Click here for more information (261.6 KB)

Click On Picture

2002 Durco / Durion Centrifugal Pump

SOLD 2002 Durco / Durion Centrifugal Pump
Mfg: Durco / Durion Model: 2K4X3-13HH/130PV
Stock No: RBFM861.5 Serial No: 1201-2258A
2002 Durco / Durion Centrifugal Pump. Model: 2K4X3-13HH/130RV. Approximate flow rate for new pump is 600 gpm with required horsepower and impeller size. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Materials of construction feature ductile iron casings with CD4M impellers. Reliance electric motor, 25 hp. Belt driven unit. Overall dimensions: 5 ft. 8 in. L. x 1 ft. 10 in. W. x 3 ft. 10 in. H.(ACN148)(H9/5C)

SOLD

Click here for pump curve (520.9 KB)
Click here for more information (338.6 KB)

Click On Picture

Durco Centrifugal Pump

SOLD Durco Centrifugal Pump
Mfg: Durco / Durion Model:
Stock No: OIP083. Serial No: 239665
Durco / Duriron Centrifugal Pump. Size: 1-1/2 x 1-6/60. Flow rate for new pump is 80 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Maximum design pressure: 275 psi @ 100 °F. Baldor motor: 1.5 hp. Materials of construction include 316 stainless steel. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1/2 in. W x 1 ft. 3 in. H.(ACN17a).

SOLD

Click here for pump curve (2,866.5 KB)
Click here for more information (174.3 KB)

Click On Picture

Durco / Duriron 3x1.5x13 Centrifugal Pump - 5 HP

SOLD Durco / Duriron 3x1.5x13 Centrifugal Pump - 5 HP
Mfg: Durco / Durion Model: 3x1-1/2-13/120
Stock No: OIP092. Serial No: 328389
The Duriron Co., Inc. Dayton Ohio USA. Mark II Inline centrifugal pump. Size: 3x1-1/2-13/120. Serial: 328389. Alloy: DCI. Base: 52. Seal: Dura-CBR-F. CR2KFNN. Capacity: 175. RPM: 1800. Toshiba International Corp. Houston TX USA High Efficiency 3-Phase Induction Motor: 5 HP, 208-230/460V, 14.2-13/6.5 Amps, 1730 RPM, 60 Hz, 3-phase, 1.15 SF. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 45 in. L x 15 in. W x 25 in. H.

SOLD

Click here for more information (332.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Durco Pumps at Discount Prices.