Genemco Sells Used Edlund Can Openers & Crushers 
  

Click On Picture

SOLD Edlund Commercial Punch Can Opener SOLD

SOLD Edlund Commercial Punch Can Opener
Mfg: Edlund Model: 610
Stock No: DSBI280A.1 Serial No:
Edlund Commercial Punch Can Opener. Similar to a Model 610. Air powered, 6 in. dia. cans. Overall dimensions: 14 -1/2 in. L x 10 in. W x 19 in. H.

SOLD

Click here for more information (161.4 KB)

Click On Picture

Edlund CA-3000 Can Opener / Crusher

SOLD Edlund CA-3000 Can Opener / Crusher
Mfg: Edlund Model: CA-3000
Stock No: BNCA044.a Serial No: 000161
Edlund Can Opener/Crusher on SS Table. Model CA-3000. Can opener: 6 in. diameter, minimum can height: 5 in. Maximum can height: 10-1/2 in. Power requirements: 110 V, 60 Hz, single phase. Air supply: 80 psi. Can crusher inlet: Flip top, 7-1/4 in. L x 6-1/2 in. W x 7 in. deep. Overall dimensions: 4 ft. 5-3/8 in. L x 2 ft. 2 in. W x 5 ft. 5-3/8 in. H.(ACN40).

SOLD

Click here for more information (229.3 KB)

Click Here if you don't see what you're looking for in our online catalog.