Genemco Sells Used Ammonia Freezers Including York/Frigid Coil Roof-Top Freezer/Evaporators and APV Amerio 35 Plate Freezers 
 Used Ammonia Freezers - APV Amerio 35 Plate Freezers, York/Frigid Coil Roof-Top Freezer/Evaporators 

Click On Picture

King Air Systems Klimatic King Air Handling Unit – 80 Ton

King Air Systems Klimatic King Air Handling Unit – 80 Ton
Mfg: King Air Systems Model: Klimatic King 2025-99LH
Stock No: pHDNN905. Serial No: 89-V-2037-B
King Air Systems Klimatic King Air Handling Unit – 80 Ton. Model: Klimatic King 2025-99LH. S/N: 89-V-2037-B. Cooling capacity: 80 tons. Refrigerant: DX Ammonia. (2) AAE – 50 – L expansion valves – ¾” FPT. (2) MA-17 solenoids 24v coils – ¾” flanged. (2) Sporlan 8006 strainers – ¾” FPT. Coil connection: 2 ½ IPS Inlet and 1 ½” outlet. Originally installed at Tuscan Dairy in Union, New Jersey, this system utilizes the reduced cost and increased reliability benefits of direct-expansion ammonia.(ACN944).

Click here for more information (180.3 KB)
Click here for Drawings (515.9 KB)

Click On Picture

King Air Systems Klimatic King DX NH3 Air Handling Unit – 70 Ton

King Air Systems Klimatic King DX NH3 Air Handling Unit – 70 Ton
Mfg: King Air Systems Model: Klimatic King 2025-99RH
Stock No: pHDNN906. Serial No: 89-V-3037-A
King Air Systems Klimatic King Air Handling Unit – 70 Ton. Model: Klimatic King 2025-99RH. S/N: 89-V-3037-A. Cooling capacity: 70 tons. Refrigerant: DX Ammonia. (2) AAE-30-L expansion valves – Ύ” FPT. (2) MA – 17 solenoids – 24v coil Ύ” flanged. (2) Sporlan 8006 strainer – Ύ” FPT. Coil connection 2 ½” IPS Inlet, 1 ½” IPS outlet. Originally installed in the Creamer room at Tuscan Dairy in Union, New Jersey, this system utilizes the benefits of direct-expansion ammonia including: minimized system refrigerant charge inventory (an important safety consideration with ammonia), minimized liquid line sizes, reduced operation cost and good heat transfer efficiencies.(ACN944).

Click here for more information (199.0 KB)
Click here for Additional Information (511.2 KB)



View previously sold Freezers / Freezer Racks. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Freezers