Used Freon Low Temp Evaporators 
  

Click On Picture

2005 Evapco TFC Freezer Evaporator / Blower  31 Tons

2005 Evapco TFC Freezer Evaporator / Blower 31 Tons
Mfg: Evapco Model: TFCS6 74123-750M
Stock No: MDFP114 Serial No: 5-134484
2005 Evapco Freon Freezer Evaporator Blower. Model: TFC6 74123-750M. Approximate rated capacity: 31 tons using Freon R-507 at a 15TD in a -20F room with a -35F SST. Features include the patented, Thermal Pak aluminum finned coil with 73.5, sq. ft. face area, and 19.8 cu. ft. of coil volume. Fins are 12 rows deep with 3 fins per inch. Tube diameter: 1 in. Other feature include: stainless steel tubes and top water defrost. Inlet/Outlets: (2) 3 in. dia. ports, (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Approximate overall dimensions: 13 ft. 6 in. L x 3 ft. W x 5 ft.10 in. H.(ACN110).

Click here for drawing (249.5 KB)
Click here for more information (193.7 KB)

Click On Picture

Evapco 3 Fan Tower For Evaporator

SOLD Evapco 3 Fan Tower For Evaporator
Mfg: Evapco Model:
Stock No: MDFP118 Serial No:
Evapco 3-Fan Tower for Evaporator. (3) 36 in. diameter fans mounted in a tower for use in air circulation with a freezer evaporator blower. Capable of 89800 cfm and 950 FPM face velocity. Equipped with (3) 7.5 hp TEAO motors, 1750 rpm, 13.8 amps, 460V, 60 Hz, 3 phase. Also equipped with adjustable feet for accurate height settings. Approximate weight: 1295 lbs. Overall dimensions: 10 ft. 9 in. L x 3 ft. 8 in. W x 3 ft. 6 in. H.(H15).

SOLD

Click here for drawing (71.1 KB)
Click here for more information (129.2 KB)

Click On Picture

1998 Krack Evaporator  10.45 Tons

SOLD 1998 Krack Evaporator 10.45 Tons
Mfg: Krack Model: PCC2L-336-3-1-DXR22-HGC-LH
Stock No: SFEC3264.4 Serial No: 493541-01A
1998 Krack Evaporator. Model: PCC2L-336-3-1-DXR22-HGC-LH. Refrigerant: DX R-22. Capacity: 125,400 Btuh @ 10F TD or 10.45 tons. Coil has copper tubes and aluminum fins (3 FPI). Airflow: 21,600 cfm. (2) 30 in. dia. fans with (2) Baldor fan motors, 1HP each, 1140 rpm, 208-230/460 V, 3.75-3.4/1.7 amps, 60 Hz, 3 phase. Defrost: hot gas coil only, air defrost. Aluminum drain pan with galvanized case and cover. Options include removable legs. Inlets: (1) in. port, (1) 1 in. port. Outlets: (1) 2 in. port, (1) 1 in. drain port. Overall dimensions: 12 ft. 3 in. L x 4 ft. 6 in. W x 4 ft. 10 in. H. (ACN75)(H15).

SOLD

Click here for more information (863.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Freon Low Temp Evaporators from Genemco