Click On Picture

Oil Cooler for Freon Screw Compressor

Oil Cooler for Freon Screw Compressor
Mfg: Standard Refrigeration Co. Model: QTSC05
Stock No: OBSF016 Serial No:
Oil Cooler for Freon Screw Compressor. Standard Refrigeration Co. Model: QTSC05. Year: 2003. Shell rating: 400 PSI. Tubes rating (refrigerant side): 350 PSI. This vessel to be used only with R-11, R-22, R-23, R-123, R-134A, R-401A, R-402A, R-404A, R407C, R-507 refrigerants. Shell dimensions: 5.5 in. OD x 7 ft. L sidewall. Ports: 1.5 in. refrig., 2 in. oil.

Click On Picture

1999 RVS / Evapco Freon Recirculating System  24 in. Dia. x 10 ft. 5 in. H.

1999 RVS / Evapco Freon Recirculating System 24 in. Dia. x 10 ft. 5 in. H.
Mfg: RVS / Evapco Model:
Stock No: DFDT18.30 Serial No: 990743
1999 RVS / Evapco Recirculating System. Refrigerant: R-22(Freon). Capacity: 222 gallons. Tank dimensions: 24 in. Dia. x 10 ft. 5 in. H. MAWP 250 psi at -20F to 300F. MDMT: -50F at 100 psi. Horizontal oil pot: 12 gallon capacity. Oil pot dimensions: 10-3/4 in. x 3 ft. MAWP 300 PSI, -20F to 300F, MDMT: -50F at 120 psi. 2001 Cornell pump: model: 2CBS-CC, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Capacity: 20 gpm at 35 PSID, minimum temperature: -60F, 2 hp/ 3 hp, 190-380/230-460V, 3.5-7/4.1-8.2 amps, 1450 /1750 rpm, 50/60 Hz, 3 phase. 1999 Cornell pump: model: CBS-3-4, size: 4-3-8.00. Overall dimensions: 6 ft. 3 in. L x 4 ft. 4 in. W x 16 ft. 4 in. H.

Click here for more information (312.2 KB)
Click here for drawings (512.0 KB)

Click On Picture

Howe Corporation Refrigerant Receiver System - 69 Gallon

Howe Corporation Refrigerant Receiver System - 69 Gallon
Mfg: Howe Corporation Model:
Stock No: RPCN506 Serial No: 4693, 4694, 4695
Howe Corporation Refrigerant Receiver System. S/N's: 4693, 4694, 4695. Nat'l Bd: 3983, 3984, 3985. Top Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. Middle Receiver- 9 Gallon, inside straight-wall dimensions: 1 ft. dia. x 1 ft. 8 in. H. Bottom Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. MAWP: 250 psi @ 650F. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1/2 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. Note: vessels are labeled R407C (freon). Overall dimensions: 4 ft. 9-1/2 in. L x 2 ft. W x 7 ft. 9 in. H.

Click here for more information (229.2 KB)

Click On Picture

Howe Corporation Refrigerant Receiver System - 69 Gallon

Howe Corporation Refrigerant Receiver System - 69 Gallon
Mfg: Howe Corporation Model:
Stock No: RPCN505 Serial No: 5617, 5618, 5619
Howe Corporation Refrigerant Receiver System. S/N's: 5617, 5618, 5619. Nat'l Bd: 4907, 4908, 4909. Cat. No's/Dwg. No's: PVL277A, PVL277B, PVL277C. Top Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. Middle Receiver- 9 Gallon, inside straight-wall dimensions: 1 ft. dia. x 1 ft. 8 in. H. Bottom Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. MAWP: 250 psi @ 650F. (2) Hansen Technologies Fluid Float Switches. Gulf & Western Manufacturing Co. Transfer Timer. Inlets/Outlets: (2) 3 in. dia. ports, (2) 1/2 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. Note: vessels are labeled R407C (freon). Overall dimensions: 5 ft. 9 in. L x 4 ft. 2 in. W x 8 ft. 7 in. H.

Click here for more information (420.0 KB)

Click On Picture

Freon Oil Separator Tanks- 40 Gallon

Freon Oil Separator Tanks- 40 Gallon
Mfg: Not Specified Model:
Stock No: HSCI008. Serial No: 208010A, 208010B, and 208010C
(3) Freon Oil Separator Tanks- 40 Gallon. S/N's: 208010A, 208010B, and 208010C. Shell side MAWP: 400 psi. MDMT: -20 F. Maximum temperature: 650 F.(H10).

Click On Picture

Spray Condenser Tank

Spray Condenser Tank
Mfg: Not Specified Model:
Stock No: 161 Serial No:
Spray Condenser Tank. Dimensions: 16 in. dia. x 70 in. H (60 gallons). Flange dimensions: (first) 4 in. with 4 holes, (second) 8 in. with 13-1/2 in. dia. Tank body has (2) mounts 5 in. W x 2-1/2 in. H for stability. Inlet: 3 in. reduced to 1-1/2 in. Discharge has hopper and 6 in. flange. Overall dimensions: 25 in. L x 16 in. W x 90 in. H.

Click here for more information (313.3 KB)

Click On Picture

1994 Standard Refrigeration Co. Receiving Tank - 10 gallons

1994 Standard Refrigeration Co. Receiving Tank - 10 gallons
Mfg: Standard Refrigeration Co. Model: 5925250
Stock No: ACEU2006 Serial No: 330213
1994 Standard Refrigeration Co. Receiving Tank. Model: 5925250. S/N and Nat'l Bd: 330213. CRN: D9841.5C. MAWP: 450 psi @ 150 F. MDMT: 20 F @ 450 psi. This vessel to be used only with R-11, R-12, R-22, R-32, R-113, R-114, R-123, R-125, R-134A, R-143A, R-500 or R502 refrigerants. Inlets: (1) 3/4 in. dia. copper port. Outlets: (1) 1/2 in. dia. NPT port. Overall dimensions: 1 ft. 2 in. dia. x 2 ft. 9-1/2 in. H.

Click here for more information (90.5 KB)

Click On Picture

Zander Oil Water Separator- 33 Gallon

Zander Oil Water Separator- 33 Gallon
Mfg: Zander Model: Ecosep SL300
Stock No: HDCF206A.1 Serial No:
Zander Oil Water Separator- 33 Gallon. Model: Ecosep SL300. Inside dimensions: 20 in. L x 16 in. W x 26 in. H. Inlets: (1) 3/4 in. dia. port, (1) 3/4 in. dia. oil connection port. Outlets: (1) 3/4 in. dia. discharge connection. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 3 ft. 11 in. H. (ACN9)

Click here for more information (163.4 KB)

Click On Picture

1993 Turbo Horizontal Freon Receiving Tank- 360 Gallon

SOLD 1993 Turbo Horizontal Freon Receiving Tank- 360 Gallon
Mfg: Not Specified Model:
Stock No: CAM005. Serial No:
1993 Turbo Horizontal Freon Receiving Tank- 360 Gallon. Nat'l Bd: 900. MAWP: 350 psi @ 150 F. MDMT: -5 F @ 350 psi. Inlets/outlets: (1) 3 in. dia. pipe, (1) 5 in. dia. pipe. Overall dimensions: 116 in. L x 35 in. W x 71 in. H.

SOLD

Click here for more information (193.5 KB)

Click On Picture

True Manufacturing 3-Door Freon Refrigeration Unit

SOLD True Manufacturing 3-Door Freon Refrigeration Unit
Mfg: True Manufacturing Model: T-72
Stock No: NOI8044 Serial No: 729236
True Manufacturing 3-Door Freon Refrigeration Unit. Model : T-72. S/N: 729236. Refrigeration unit No. AK9434A. Power supply: 1/2 hp, 115 V, 12.0 amps, single phase. Refrigerant: R-12. MAWP: 290 psig (high) 140 psig (low). Inside dimensions: 6 ft. 2 in. L x 2 ft. W x 4 ft. 3 in. H. (3) Door dimensions: 4 ft. 3 in. L x 1 ft. 9-1/2 in. W. Overall dimensions: 6 ft. 5 in. L x 2 ft. 6 in. W x 7 ft. H.(ACN85)

SOLD

Click here for more information (266.5 KB)

Click On Picture

York Refrigeration Storage Tanks- 300 Gallons

SOLD York Refrigeration Storage Tanks- 300 Gallons
Mfg: York Model: 6228
Stock No: ACEU13 Serial No:
(2) York Refrigeration Storage Tanks- 300 Gallons. Model: 6228. Natl Bd: 51525. Refrigerant: R-22. Shell thickness: 7/16 in. Head thickness: 0.405 in. MAWP: 225 psi at -20 F to 250 F. Pressure relief valve. Inlets/outlets: (1) 1/2 in. dia. port, (3) 3/4 in. dia. ports, 1 in. copper coils. Overall dimensions: 62-1/2 in. L x 49 in. W x 48 in H. (BF).

SOLD

Click here for more information (187.4 KB)

Click On Picture

Howe Corporation Horizontal Receiver - 200 Gallons

SOLD Howe Corporation Horizontal Receiver - 200 Gallons
Mfg: Howe Corporation Model: PVL265
Stock No: MDFP125A Serial No: 5479
1985 Howe Corporation Horizontal Receiver. Model: PVL265. Approximate capacity: 200 gallons. Refrigerant: Last used with Freon. Inside straight-wall dimensions: 2 ft. dia. x 8 ft. 7 in. L. Working pressure shell side 350 psi @ 650. Inlets/Outlets: (2) 2 in. dia. port. (1) 1 in. dia. port. (2) 1 in. dia. port. (2) in. dia. port. (1) in. dia. port. Overall dimensions: 10 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 10 in. H.(ACN95-85).

SOLD

Click here for more information (275.0 KB)

Click On Picture

Freon Vertical Accumulator Vessel - 100 gallons

SOLD Freon Vertical Accumulator Vessel - 100 gallons
Mfg: Frick Model:
Stock No: GCDM02.1a Serial No: 2477
Freon Vertical Accumulator Vessel. Nat'l Bd.: 2477. Previously used with R-22 freon. Approximate tank size: 20 in. dia. x 6.5 ft. straightwall. Ports: (2) 2 in., (1) 4.5 in., (1) 5 in. Approximate total tank volume: 100 gallons.

SOLD

Click On Picture

Howe Corporation Refrigerant Receiver System - 69 Gallon

SOLD Howe Corporation Refrigerant Receiver System - 69 Gallon
Mfg: Howe Corporation Model:
Stock No: RPCN507 Serial No: 4690, 4691, 4692
Howe Corporation Refrigerant Receiver System. S/N's: 4690, 4691, 4692. Nat'l Bd: 3980, 3981, 3982. Top Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. Middle Receiver- 9 Gallon, inside straight-wall dimensions: 1 ft. dia. x 1 ft. 8 in. H. Bottom Receiver- 30 Gallon, inside straight-wall dimensions: 1 ft. 3 in. dia. x 3 ft. 6 in. L. MAWP: 250 psi @ 650F. Inlets/outlets: (2) 3 in. dia. ports, (2) 1/2 in. dia. port, (2) 1 in. dia. ports, (1) 1-1/2 in. dia. port. Note: vessels are labeled R407C (freon). Overall dimensions: 4 ft. 9-1/2 in. L x 2 ft. W x 7 ft. 9 in. H.

SOLD

Click here for more information (161.6 KB)

Click Here if you don't see what you're looking for in our online catalog.