|
Click On Picture
|
1993 G & H Sanitary Centrifugal Liquid Ring Pump
|
Mfg: G & H
|
Model: MR-200V2
|
Stock No: OIP120.
|
Serial No: 93-1-21554
|
1993 G & H Sanitary Centrifugal Pump. Model: MR-200V2. S/N: 93-1-21554. Capacity: 100gpm. Impeller diameter: 8 in. Leroy Somer Electric Motor, 15 hp, 1760 rpm, 230/460 V, 40.4/26.2 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 2-1/2 dia. S-line fittings. Overall dimensions: 2 ft. 3 in. L x 1 ft. 3 in. W x 1 ft. 2 in. H.(ACN78).
|
Click here for more information (212.8 KB)
|
|
Click On Picture
|
SOLD 1999 Un-Used Fristam FZX Series Liquid Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX250
|
Stock No: DSLP034.9
|
Serial No: FZX25099818
|
1999 Un-Used Fristam FZX Series Liquid Ring Centrifugal Pump. Model: FZX250. S/N: FZX25099818. Nominal capacity: 160 gpm. Impeller diameter: 7-1/2 in. Baldor Industrial Electric Motor, 15 hp, 1760 rpm, 230/460 V, 34.6/17.3 amps, 60 Hz, 3 phase. Inlets: (1) 1 in. S-line and (1) 2-1/2 in. S-line. Outlets: (1) 2-1/2 in. With its specially designed impeller and housing, the FZX Series maintains its prime when other pumps become air bound. This feature, combined with its ability to produce a vacuum, makes it an excellent return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product. Overall dimensions: 30-1/2 in. L x 15 in. W x 16-1/2 in. H. (ACN73). SOLD
|
Click here for more information (303.9 KB) Click here for Pump Curve (38.9 KB)
|
|
Click On Picture
|
SOLD Fristam Liquid-Ring Pump
|
Mfg: Fristam
|
Model: FZX100
|
Stock No: HDMD115.9
|
Serial No: FZX100982283
|
Fristam Liquid-Ring Pump. Model: FZX100. S/N: FZX100982283. Capacity: 40 gpm @ 23 psi and 53 tdh. Leeson Motor, 3 hp, 1770 rpm, 208-230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Ideal for handling products with entrained air. Maintains prime with its specially designed impeller and housing. Its vacuum capability makes it an excellent CIP return pump when complete removal of fluids is necessary. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 22 in. L x 11 in. W x 11 in. H. (ACN44)
SOLD
|
Click here for more information (210.0 KB)
|
|
Click On Picture
|
SOLD 2004 Fristam FZX Series Liquid-Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX 2200
|
Stock No: DLEC042.15a
|
Serial No: FZX2200400163
|
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400163. Capacity: 60 gpm. Size: 2 x 2 x 8. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 10 hp, 1765 rpm, 460 V, 12.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 3 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H. (ACN93). SOLD
|
Click here for more information (179.1 KB) Click here for additional information (40.1 KB)
|
|
Click On Picture
|
SOLD 2004 Fristam FZX Series Liquid-Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX 2200
|
Stock No: DLEC038.15a
|
Serial No: FZX2200400162
|
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400162. Capacity: 60 gpm. Size: 2 x 2 x 8. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 10 hp, 1760 rpm, 460 V, 12.6 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 3 in. L x 1 ft. 2 in. W x 1 ft. 6 in. H. (ACN93). SOLD
|
Click here for Pump Curve (477.9 KB) Click here for more information (184.0 KB)
|
|
Click On Picture
|
SOLD Fristam Liquid-Ring Pump
|
Mfg: Fristam
|
Model: FZX100
|
Stock No: TACJ0230.6
|
Serial No: FZX100973690
|
Fristam Liquid Ring Pump. Model: FZX100. S/N: FZX100973690. Flow rate for new pump is approximately 80 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller dia: 6-3/4 in. Baldor Electric motor: 3 Hp, 1725 Rpm, 208-230/460 V, 8.5-8.2/4.1 A, 60 Hz, 3 Phase. Ideal for handling products with entrained air. Maintains prime with its specially designed impeller and housing. Its vacuum capability makes it an excellent CIP return pump when complete removal of fluids is necessary. (1) 2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 1 ft. 11-1/4 in. L x 9-3/4 in. W x 9-5/8 in. H.(ACN44). SOLD
|
Click here for more information (429.5 KB)
|
|
Click On Picture
|
SOLD 2004 Fristam FZX Series Liquid-Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX 2200
|
Stock No: DLEC039.16
|
Serial No: FZX2200400166
|
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400166. Nominal capacity: 155 gpm. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 20 hp, 1765 rpm, 460 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 10 in. L x 1 ft. 5 in. W x 1 ft. 8 in. H. (ACN93) SOLD
|
Click here for more information (180.5 KB) Click here for pump curve (40.1 KB)
|
|
Click On Picture
|
SOLD 2004 Fristam FZX Series Liquid-Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX 2200
|
Stock No: DLEC040.10a
|
Serial No: FZX2200400165
|
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400165. Nominal capacity: 155 gpm. Size: 2 x 2 x 8. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 20 hp, 1765 rpm, 460 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With it's specially designed impeller and housing, the FZX Series maintains it's prime when other pumps become air bound. This feature combined with it's ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 10 in. L x 1 ft. 5 in. W x 1 ft. 8 in. H. (ACN93). SOLD
|
Click here for more information (180.7 KB) Click here for pump curve (40.1 KB)
|
|
Click On Picture
|
SOLD 2004 Fristam FZX Series Liquid-Ring Centrifugal Pump
|
Mfg: Fristam
|
Model: FZX 2200
|
Stock No: DLEC041.16a
|
Serial No: FZX2200400164
|
2004 Fristam FZX Series Liquid-Ring Centrifugal Pump. Model: FZX2200. S/N: FZX2200400164. Nominal capacity: 155 gpm. 316 stainless steel construction. Impeller diameter: 8 in. Seal option: single mechanical. Baldor Industrial Motor, 20 hp, 1765 rpm, 460 V, 24 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. With its specially designed impeller and housing, the FZX Series maintains its prime when other pumps become air bound. This feature combined with its ability to produce a vacuum, makes it an excellent CIP return pump when complete removal of fluids is needed. The FZX is also effective at emptying tanks, particularly those with a foamy or aerated product, therefore eliminating product waste. Overall dimensions: 2 ft. 8 in. L x 1 ft. 5 in. W x 1 ft. 10 in. H. (ACN93) SOLD
|
Click here for more information (184.9 KB) Click here for pump curve (40.1 KB)
|
|
|
|
|