Genemco : Buy Graco Diaphragm Pumps and Graco Oil & Air Pumps at Discount Prices. 
 Genemco : Offers Used Graco Oil & Air Pump at Discount Prices. 

Click On Picture

(Graco) Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

(Graco) Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons
Mfg: Graco Model: 206420
Stock No: TACJ0791.1a Serial No: 512
(Graco) Gray Company, Inc. Air Pump with Stainless Steel Tank. Air pump Model: 206420. Air motor: model 20/352, series 7A0. Pump ratio is 10:1. Tank capacity: 37 gallons. Tank diameter: 18 in. Straight wall length: 2 ft. 10 in. Overall dimensions: 1 ft. 6 in. L x 1 ft. 6 in. W x 4 ft. 5 in. H.

Click here for more information (265.2 KB)

Click On Picture

Graco Monark B90V Series Air Powered Pump

Graco Monark B90V Series Air Powered Pump
Mfg: Graco Model: 205-997
Stock No: 22.112 Serial No: B90G
Graco Monark Air Powered Pump. Model: 205-997. Series B90C. Capacity: 2.5 gpm. Air supply: 120 PSI max. 5-1 ratio. LuftMotor-Air Motor. (4) FNPT: 3-1/8 in., 7/8 in., 3/4 in., 5/8 in. Overall dimensions: 6 in. diameter x 26 in. L.

Click here for more information (208.0 KB)
Click here for Graco pump manual (311.3 KB)
Click here for Graco pump brochure (519.8 KB)

Click On Picture

Graco Drum Unloading System

Graco Drum Unloading System
Mfg: Graco Model: K96A
Stock No: DBPF2085.1 Serial No: W101
Graco Drum Unloading System. Model: K96A. S/N: W101. Fluid working pressure: 430 psi. Air working pressure: 100 psi. Typical applications: juices, cosmetics, syrups, jams and jellies. Inlets/outlets: (1) 1 in. dia. NPT (male). Overall dimensions: 42 in. L x 24 in. W x 65 in. H.

Click here for more information (200.3 KB)

Click On Picture

Aro QKD-Series Pneumatic Piston Pump

Aro QKD-Series Pneumatic Piston Pump
Mfg: ARO Ingersoll Rand Model: 650606
Stock No: 15.32 Serial No: F-702
Aro QKD-Series Pneumatic Piston Pump. Model: 650606. S/N: F-702. Pump capacity: 12 gpm at 1000 centipoise. Pneumatic 6'' air motor, ratio: 8 to 1. Two-ball style pump designed to transfer medium viscosity fluids; typically in the range of 1,000 to 20,000 centipoise (from 1 to 20 pascals). Shaft dimensions: 5 in. diameter x 25 in. L. Pump inlet/outlet: 1 in. 'S' line. Overall dimensions: 8 in. diameter x 46 in. L.

Click here for more information (323.0 KB)

Click On Picture

Graco President Pump

Graco President Pump
Mfg: Graco Model: 206790
Stock No: FHF137.a Serial No: 4376E9
Graco President Pump. Model: 206790. S/N: 4376E9. Air motor: Model: 206527 series: 6C9. 10-1 ratio. Inlets/outlets: (1) 1-1/2 in. FNPT, (1) 3/4 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 8 in. L x 6-7/8 in. W x 2 ft. 3 in. H.

Click here for more information (184.3 KB)

Click On Picture

Graco President Drum Pump

Graco President Drum Pump
Mfg: Graco Model:
Stock No: OI83C Serial No:
Graco Drum Pump. Overall dimensions: 2 ft. 4 in. L x 7-1/4 in. W x 7 in. H.

Click here for more information (140.2 KB)

Click On Picture

Graco President Drum Pump

Graco President Drum Pump
Mfg: Graco Model:
Stock No: OI83B. Serial No:
Graco Pump. Overall dimensions: 2 ft. 4-1/2 in. L x 7-1/4 in. W x 7 in. H.

Click here for more information (139.2 KB)

Click On Picture

Graco Senator™ Drum Pump

Graco Senator™ Drum Pump
Mfg: Graco Model: 218-048/217-462
Stock No: SIBI008.1 Serial No: I3A
Graco Senator™ Drum Pump. Model: 218-048/217-462. S/N: I3A. 35-1 ratio. (1) 2 in. S-line. Overall dimensions: 3 ft. 2 in. L x 2 ft. 4-1/2 in. W x 4 ft. 5-1/2 in. H.

Click here for more information (255.5 KB)

Click On Picture

Graco Senator Drum Pump

Graco Senator Drum Pump
Mfg: Graco Model: 218-048/217-462
Stock No: SIBI009.1 Serial No: A4A
Graco Senator™ Drum Pump. Model: 218-048/217-462. S/N: A4A. 35-1 ratio. (1) 2 in. S-line. Overall dimensions: 3 ft. 4 in. L x 2 ft. 4-1/2 in. W x 4 ft. 4-1/2 in. H.

Click here for more information (251.4 KB)

Click On Picture

Graco President Pump

Graco President Pump
Mfg: Graco Model: 226265
Stock No: NOI1007 Serial No: C-1187 6B6
Graco Pump. Model: 226265. S/N: C-1187 6B6. Overall dimensions: 2 ft. 6-1/2 in. L x 10-1/2 in. W x 7-1/2 in. H.

Click here for more information (155.7 KB)

Click On Picture

SOLD Graco Drum Pump Stainless Steel  SOLD

SOLD Graco Drum Pump Stainless Steel
Mfg: Graco Model: 208-360
Stock No: 120.END88183.20 Serial No:
Graco Drum Unloading System, Bull-dog Luftmotor - Airmotor, Part Number 207172, Model 208-360, S/N A98J, max-flow 6 gpm, ratio: 10 to 1, fire-ball air-powered pump, part number 203875, S/N A98868, Series L97L, maximum input 180 psi, maximum output 900 psi, drum press plate 21-1/2 in. W, overall dimensions: 44 in. L x 25 in. W x 74 in. x H.

SOLD

Click here for more information (246.1 KB)

Click On Picture

SOLD Murzan Sanitary Pump Model P150-DL SOLD

SOLD Murzan Sanitary Pump Model P150-DL
Mfg: Murzan Model: P150-DL
Stock No: SBCC01.18 Serial No: 8906646
Murzan PI 50 Sanitary Pump Model P150-DL. S/N 8906646 This pump is the only diaphragm pump specifically designed to meet the special requirements of the sanitary industry. High efficiency oil free air valve, maintenance free ball check system or flap check valve and total visual inspection of all wetted parts, give the user safe and efficient transfer of foods, cosmetics and pharmaceuticals - USDA listed, FDA approved, the PI 50 Series is manufactured to meet general 3-A Standards.

SOLD

Click On Picture

SOLD Murzan Drum Unloading System SOLD

SOLD Murzan Drum Unloading System
Mfg: Murzan Model: DUS-50
Stock No: END300c.80a Serial No: 9600026D
Murzan Drum Unloading System, Project No. D-12616, Panel/Equipment DUS-50. S/N 9600026D. Overall dimensions: for drum: 27-½ in.W, 46 in. H. System stands on four lockable casters. Has a control panel on the side with 2 air inlets. 4 control tubes run to the dual air powered pumps, and 2 smaller tubes run to the pneumatic lifts on either side of clearance area. Rollers run along base at 2 in. diameter in open portion and 1 in. Diameter in clearance area. Designed for 24 in. diameter drums. Number on pump: 96102892, P1 .50 SL. Pneumatic Lifts: Rockford Air devices, piston size: 3-¼ in. x 40 in. S/N 96-1396E.

SOLD

Click here for more information (362.9 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2833.10 Serial No: 98053518
Murzan Diaphragm Pump. Model: P150. S/N: 98053518. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. MPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (246.6 KB)

Click On Picture

SOLD Graco Pump Model 206596 SOLD

SOLD Graco Pump Model 206596
Mfg: Graco Model: 206596
Stock No: ENDX744.1a Serial No: K7C
Graco Bulldog Series Hydroclean Pump. Model: 206596, S/N K7C, Air Operated, 10:1 ratio, Max air psi 120 (8 bar), Max GPM: 8.25, LPM (liters per minute): 31, Outlet: 1-1/2 in. Motor Info: Model 203356, S/N J7E. Overall Dimensions: 53 in. H x 34 in. L x 29 in. W.

SOLD

Click here for more information (193.9 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2832.10 Serial No: 98053519
Murzan Diaphragm Pump. Model: P150. S/N: 98053519. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 18 in. W x 30 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (238.2 KB)

Click On Picture

SOLD Murzan Diaphragm Pump SOLD

SOLD Murzan Diaphragm Pump
Mfg: Murzan Model: P150
Stock No: END2831.10 Serial No: 93121835
Murzan Diaphragm Pump. Model: P150. S/N: 93121835. 304 stainless steel. Diaphragm: 11 in. dia. Inlets/outlets: (2) 2 in. dia. Q-line, (1) 1/2 in. NPT air hose fitting. Overall dimensions: 20 in. L x 15 in. W x 24 in. H. Murzan pumps are used to transfer viscous products, shear sensitive products, solids in a liquid media, and fluid products containing delicate particles such as peach slices, raspberries, cherries, etc.

SOLD

Click here for more information (267.0 KB)

Click On Picture

SOLD Murzan Stainless Steel Diaphragm Pump 4 in. SOLD

SOLD Murzan Stainless Steel Diaphragm Pump 4 in.
Mfg: Murzan Model: P150DL
Stock No: RWDG343A.11a Serial No: 95042351
Murzan Stainless Steel Diaphragm Pump 4 in. 304 Stainless steel. Model: P150DL. S/N: 95042351.

SOLD

Click here for more information (166.4 KB)

Click On Picture

SOLD Graco Bulldog Powerflo Pneumatic Pump SOLD

SOLD Graco Bulldog Powerflo Pneumatic Pump
Mfg: Graco Model: 207279
Stock No: SGMP001.25 Serial No: 7C2
Graco Bulldog Powerflo Pneumatic Pump. Model: 207279. S/N: 7C2. Set up for 55-gallon drums. Pneumatic lever control for pump. Delivers up to approximately 8 gpm (31 lpm). Fluid outlet pressures up to 1000 psi (70 bar; 7 KPa). Key applications: fluid transfer and supply. Key materials: peanut butter, cream candy fillings, ricotta cheese, moist pet food. Ideal for materials with high centipoise numbers, which usually require ram pressure to level the product and feed the pump inlet. Inlets: (1) 1/2 in. NPT (female). Outlets: (1) 1-1/2 in. NPT (female). Overall dimensions: 25 in. L x 42 in. W x 61-1/2 in. H.

SOLD

Click here for more information (240.2 KB)

Click On Picture

SOLD Graco Bulldog Pneumatic Drum Unloading System SOLD

SOLD Graco Bulldog Pneumatic Drum Unloading System
Mfg: Graco Model: 208-360
Stock No: tCFCF1. Serial No: A98J
Graco Bulldog Pneumatic Drum Unloading System. Model: 208-360. S/N: A98J. 303 Stainless steel wetted construction. Unloads your typical 55-gallon drums with ease. Capacity: 6 gpm (23 l/min). Air MAWP: 100 psi (0.7 MPa). Fluid MAWP: 1000 psi (7 MPa). The Bulldog Sanitary Priming Piston Pump 10:1 is ideal for materials up to 1,000,000 cps which usually require ram pressure to level the product and feed the pump inlet. Noise is reduced by the installed muffler. Product is dispensed through a flexible sanitary product hose. Two external pneumatic cylinders lift/lower pump onto process. Luftmotor-Airmotor. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. product hose. Overall dimensions: 42 in. L x 24 in. W x 74 in. H.

SOLD

Click here for more information (360.3 KB)

Click On Picture

Graco Monark Pneumatic Pump

SOLD Graco Monark Pneumatic Pump
Mfg: Graco Model: 207-549
Stock No: ATE019. Serial No: K94F
Graco Monark Pneumatic Pump. Model: 207-549, S/N: K94F. Pump features 3/8 in. dia. air fitting with an open/close valve and air filter. Inlets/outlets: (1)1-1/2 in. dia. suction tube, (1) 1-1/2 in. dia. female ferrule. Overall dimensions: 16 in. L x 6 in. W x 56-1/2 in. H.

SOLD

Click here for more information (177.5 KB)

Click On Picture

Aro Drum Unloading Pump

SOLD Aro Drum Unloading Pump
Mfg: ARO Ingersoll Rand Model: 650407
Stock No: DFPC460.5 Serial No: M 700
Aro Drum Unloading Pump. Model: 650407. S/N: M 700. Inlets: 1 in. dia., 1-1/2 in. dia. S-Line and a 1-1/2 in. dia. S-Line outlet. Overall dimensions: 39 in. L x 24 in. W x 56 in. H.

SOLD

Click here for more information (210.7 KB)

Click On Picture

Graco Monarch Air Powered Drum Pump

SOLD Graco Monarch Air Powered Drum Pump
Mfg: Graco Model: Monarch 207-550
Stock No: HDAF061. Serial No: A4807
Graco Monarch Air Powered Drum Pump. Model: 207-550. S/N: A4807. Series: J00E. Maximum capacity: 2.5 gpm. Maximum air supply: 120 psi. Ratio: 5 to 1. Luftmotor-Air Motor, Model: 207-546, Series: H001. Inlets: (1) 3/8 in. dia. quick connect (air supply), (1) 2 in. dia. pick-up tube. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 1 ft. 2-1/2 in. L x 10 in. W x 4 ft. 9 in. H.(ACN18)

SOLD

Click here for more information (131.0 KB)

Click On Picture

SOLD Graco Monark Air Powered Pump SOLD

SOLD Graco Monark Air Powered Pump
Mfg: Graco Model: 205 907
Stock No: 22.112b. Serial No: B90G
Graco Monark Air Powered Pump, Model 205 907, Series B90G, 2.5 gpm, 120 psi, ratio 5:1, 1in. fittings, 26 in. L x 6 in. D.

SOLD

Click On Picture

Graco President 10:1 Ratio Drum Pump

SOLD Graco President 10:1 Ratio Drum Pump
Mfg: Graco Model: 206-445 Series “G”
Stock No: HDPH639.2a Serial No:
(4) Graco President 10:1 Ratio Drum Pumps. Model: 206-445 Series “G”. Capacity: 3 gpm max.(60 cycles/min.) Stainless steel wetted parts. Max Air PSI: 180. Fluid to air pressure ratio 10:1. Piston dimensions: 1 in. dia. x 25-1/2 in. L. Luftmotor-air motor, Model: 207-352, S/N’s: J3E, C3E, H3E, J3E. Air Inlet: (1) 1 in. dia FNPT, (1) 1-1/2 in. dia. FNPT (product). Outlet: (1) 1-1/2 in. dia. FNPT (product). Overall dimensions: 3 ft. 7 in. L x 9 in. W x 8 in. H.(ACN29).

SOLD

Click here for more information (321.0 KB)
Click here Parts List (415.2 KB)
Click here for more information (538.4 KB)

Click On Picture

Graco Pneumatic Pump- Parts

SOLD Graco Pneumatic Pump- Parts
Mfg: Graco Model:
Stock No: DSBI202.1 Serial No:
Graco Pneumatic Pump - Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (177.6 KB)

Click On Picture

Graco President Air Powered Pump

SOLD Graco President Air Powered Pump
Mfg: Graco Model: 205378
Stock No: SABE101.a Serial No: 6A2
Graco President Air Powered Pump. Model: 205378. S/N: 6A2. Stainless steel shaft dimensions: 2-1/2 in. diameter x 39 in. L. Inlet: 1-3/8 in. diameter suction tube. Outlet: 1 in. diameter 'S' line fitting. Applications: texture spraying, adhesive supply, cleaning, airless and air-assisted airless spray finishing. Overall dimensions: 12 in. L x 8 in. W x 62 in. H.

SOLD

Click here for more information (228.6 KB)

Click On Picture

Graco Pneumatic Bulldog Pump

SOLD Graco Pneumatic Bulldog Pump
Mfg: Graco Model: J89C
Stock No: 85.128 Serial No: W-104
Graco Pneumatic Bulldog Pump. Model: J89C. S/N: W-104. P/N: 947344. Ratio: 3 to 8. Luftmotor Airmotor. Series: F89J. S/N: 208-360. Frame: Series: J89A, S/N: W-102, P/N: 954396SP. Plate dimensions: 18 in. dia. (inner plate), 21-1/2 in. dia. (outer plate). Outlets: (1) 2 in. dia. S-line fitting, (1) 1-3/4 in. dia. FNPT. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 5 ft. 10 in. H.

SOLD

Click here for more information (311.2 KB)

Click On Picture

Graco President 10:1 Ratio Drum Pump

SOLD Graco President 10:1 Ratio Drum Pump
Mfg: Graco Model: 206421
Stock No: EEGC081.2a Serial No: 6C6
Graco President 10:1 Ratio Drum Pump. Model: 206421. S/N: 6C6. Type: President. Ratio: 10-1. Handles barrels: 20 in. dia. Gray Power Head. Model: 20652. S/N: 6B6. Allen-Bradley limit switch. Inlets/outlets: (1) 3/8 in. dia. with rubber hose, (1) 3/8 in. dia. with steel braided flex hose, (1) 3/4 in. dia. MPT, (1) 1 in. dia. ball valve, (1) 1-1/4 in. dia. pipe. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H. (ACN29).

SOLD

Click here for more information (145.0 KB)

Click On Picture

Graco President Pump

SOLD Graco President Pump
Mfg: Graco Model: 207-352
Stock No: RCCB061C Serial No: J85F
Graco President Pump. Model: 207-352. S/N: J85F. (1) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 2-1/2 in. L x 10-1/4 in. W x 2 ft. 6-1/2 in. H.

SOLD

Click here for more information (225.2 KB)

Click On Picture

Graco Senator™ Barrel Pump

SOLD Graco Senator™ Barrel Pump
Mfg: Graco Model:
Stock No: SSND280.10 Serial No: W185
Graco Senator™ Barrel Pump. Throughput capacity: 430 gal/min. H96C series. Part no. 948292. Serial: W185. H96C. Ratio: 4.3:1. Part no. 947 992. H96E series. Serial W154. Max air 100 psi. Inlet/outlet: (1) 3 in. port, (1) 2 in. S-line. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 3 in. H.(ACN136).

Click here to see a video of the equipment

SOLD

Click here for more information (346.8 KB)

Click On Picture

Graco Pneumatic Pump - Parts

SOLD Graco Pneumatic Pump - Parts
Mfg: Graco Model:
Stock No: DSBI203.1 Serial No:
Graco Pneumatic Pump - Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (177.1 KB)

Click On Picture

Graco Pneumatic Pump- Parts

SOLD Graco Pneumatic Pump- Parts
Mfg: Graco Model:
Stock No: DSBI204.1 Serial No:
Graco Pneumatic Pump- Parts. Monark air motor. Pneumatic regulator inlet & outlet pressure: 150 psig max. Overall dimensions: 37 in. L x 37 in. W x 65 in. H.

SOLD

Click here for more information (172.8 KB)

Click On Picture

Graco Senator Air Powered Drum Pump

SOLD Graco Senator Air Powered Drum Pump
Mfg: Graco Model: C96J
Stock No: SGMB076.2 Serial No: W188
Graco Senator Air Powered Drum Pump. Model: C96J. S/N: W188. P/N: 948292. Maximum capacity: 13.8 gpm. Maximum air pressure: 100 psig. Ratio: 14 ft. Luftmotor Air Motor, Model: H96B, S/N: W253, P/N: 624250. Graco Base, Model: J96E, S/N: W156, P/N: 947-992. Plate diameter: 20 in. Inlets: (1) 2 in. dia. suction port. Outlets: (1) 1 in. dia. S-line fitting. Overall dimensions: 2 ft. 9 in. L x 1ft. 2 in. W x 7ft. 5-1/2 in. H. RTD

SOLD

Click here for more information (131.5 KB)

Click On Picture

Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump

SOLD Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump
Mfg: Graco Model: 206596
Stock No: 35.139 Serial No: 71
Graco PowerFlo Bulldog® Series Pneumatic Air-Powered Pump. Model: 206596. Pump size: 55 gal. (200 liter). Maximum fluid flow (100 cpm): 13.3 gpm. Maximum fluid working pressure: 1000 psi. Maximum pump air input pressure: 100 psi. Fluid to air pressure ratio 10:1. Wetted parts materials of construction include: stainless steel, Teflon, UHMWPE, Acetal and Delrin. Piston diameter: 2-1/2 in. Air Motor, Model: 7E1, P/N: 204640, maximum supply air pressure: 120 psi. Air Inlet: (1) 1 in. dia FNPT. Outlet: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 1 ft. dia. x 3 ft. 11 in. H.(ACN51).

SOLD

Click here for more information (181.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Graco Diaphragm Pumps Online at Discount Prices.