Sanitary High Shear Tank Mixers

Stainless Steel High Shear Tank Mixers / Emulsifiers / Homogenizers

Click On Picture

Shar Systems Inc. (Disperser) Mixer with Mixing Tank – 370 Gallons

Shar Systems Inc. (Disperser) Mixer with Mixing Tank – 370 Gallons
Mfg: Shar Systems Inc. Model: S-300
Stock No: MASH059 Serial No: 215972
Shar Systems Inc. (Disperser) Mixer with Mixing Tank. Model: S-300. Rated tank capacity: 370 gallons. Inside dimensions of tank: 4 ft. dia. x 4 ft. straight wall. Tank has (2) fixed, rolling casters and one that swivels for ease of movement. Impeller blade dia: 1 ft. 3 in. Westinghouse motor: 30 Hp, 1770 rpm, 230/460 V, 73.4/36.7 A, 60 Hz, 3 Phase. Control panel. Features include: a push-button controller with variable speed settings and a push-button hydraulic lift with 360 degree rotation. Reliance Electric motor: ¾ Hp, 1725 Rpm, 230/460 V, 3.44/1.72 A, 60 Hz, 3 Phase. Applications include the chemical, paint and plastics industries. This disperser saw duty with Crane Plumbing as a mixer for porcelain glaze in one of their manufacturing facilities. Overall tank dimensions: 5 ft. L x 4 ft. 7 in. W x 4 ft. 8-1/4 in. H. Mixer dimensions: 6 ft. 7 in. L x 2 ft. 8 in. W x 7 ft. 4 in. H.(ACN238).

Click here for drawings (88.2 KB)
Click here for more information (266.8 KB)

Click On Picture

Cowles® Dissolver Mixer - 10 HP

Cowles® Dissolver Mixer - 10 HP
Mfg: Cowles® Model: 510VH
Stock No: MASH230 Serial No: 510C45
Cowles® Dissolver Mixer. Model: 510VH. S/N: 510C45. Mfg. date: 1-11-62. Electra Motors, Inc: 10 hp, 1800 rpm, 220/440 v, 26/13 a, 60 hz, 3 phase. Mixer dimensions: 1-1/2 in. shaft dia. x 9 in. mixer blade. Blue tank dimensions: 11-1/2 in. straight wall x 1 ft. dia. (6 gallons). Overall dimensions: 4 ft. 7 in. L x 2 ft. W x 6 ft. 5-1/2 in. H.(H17).

Click here for more information (306.1 KB)

Click On Picture

High Shear Mixer - 10 HP

High Shear Mixer - 10 HP
Mfg: Not Specified Model:
Stock No: SPPP465 Serial No:
High Shear Mixer. Carbon steel frame with stainless steel impeller. Impeller diameter: 9 in. Shaft dimensions: 1-1/2 in. dia. x 2 ft. 7 in. H. General Electric Motor, 10 hp, 1735 rpm, 220/440 V, 26.8/13.4 amps, 60 Hz, 3 phase. Overall dimensions: 6 ft. 10 in. L x 2 ft. 7 in. W x 6 ft. 2 in. H.(H17).

Click here for more information (172.6 KB)

Click On Picture

Stainless Steel Double-Action Shear Mixer - 2 HP

Stainless Steel Double-Action Shear Mixer - 2 HP
Mfg: Not Specified Model:
Stock No: SNSL007.3a Serial No:
Stainless Steel Double-Action Mixer. Tilting capability. Can hold a container that is 24 in. dia. x 32 in. H. Mixer is equipped with a shear propeller mounted to a 13 in. H. shaft and a dispersing propeller on a 14 in. H. shaft. Base has (4) casters for easy positioning. Final propeller speeds for shear/dispersing propellers: 1150/354 rpm. Baldor Industrial Motor, 2 hp, 1725 rpm, 206-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Overall dimensions: 38 in. L x 22 in. W x 42 in. H.

Click here for more information (272.5 KB)

Click On Picture

Lightnin High Speed Direct Drive Mixer - 1/3 HP

Lightnin High Speed Direct Drive Mixer - 1/3 HP
Mfg: Lightnin Model: NS-1
Stock No: OI208 Serial No: 661543
Lightnin High Speed Direct Drive Mixer. Model: NS-1. S/N: 661543. High shear. Maximum positive chuck diameter: 1/2 in. Lightnin Motor, 1/3 hp, 1725/1425 rpm, 208-220/440 v, 1.5/.75 a, 60/50 Hz, 3 phase. Overall dimensions: 9 in. L x 7-1/2 in. W x 1 ft. 2 in. H.

Click here for more information (143.4 KB)

Click On Picture

1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit

1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit
Mfg: Burdosa Model: MISCHER GR.80
Stock No: SKFI157.10 Serial No: 2408021091
1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit. Model: MISCHER GR.80, Serial Number: 2408021091. Originally sold to a major USA food processor, Burdosa order number 910781. The dynamic loop mixers use a totally enclosed, symmetric-cylindrical design. Mixing components are guided through a mixing zone while continuously circulating, which ensures proper back mixing. Mixer can be equipped with different shearing tools for the application (emulsification, whipping, mixing, gentle mixing, etc). Unit is CIP cleanable. Drive Motor: Herbert Odenwald brand, 5.5 HP (4.0 kW), 440V, 1700 RPM, 7.5 A, 3-Phase. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H. (ACN1030).

Click here for technical documentation (452.2 KB)
Click here for more information (326.2 KB)
Click here for product brochure (838.0 KB)

Click On Picture

Single Wall Stainless Steel Tank with High Shear Mixer – 100 Gallons

SOLD Single Wall Stainless Steel Tank with High Shear Mixer – 100 Gallons
Mfg: Not Specified Model:
Stock No: DBPC407 Serial No: 08729
Stainless steel tank, single wall, 100 gallons capacity, with high shear mixer and centrifugal pump on stainless cart. Admix, Inc. Rotostat Mixer, model 100XP81SS, serial 06050, year 1997, 5 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Tri-Flo Pump, model C114MDG56T-S-KX, serial 358303-01, 1 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Overall dimensions: 40 in. x 36 in. x 80.5 in. H.

SOLD

Click here for more information (381.0 KB)

Click On Picture

Waukesha SP-4 Shear Pump

SOLD Waukesha SP-4 Shear Pump
Mfg: Waukesha Model: SP4
Stock No: HDUL503.27 Serial No: 255002-00
Waukesha Cherry Burrell. Model SP4. Serial 255002-00. Stainless steel product contacts. Nominal capacity: 36 GPM. Cutting part numbers: cover stator SP4 007 001, inner rotor SP4013, outer rotor SP4 005 001. Baldor electric motor: 20 HP, 230/460V, 46/23 amps, 3515 RPM, 60 Hz, 3-phase, 256T frame (also rated for 50 Hz). Ports: 2 in. sanitary bevel seat fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 3 ft. 6 in. H. (ACN150)

SOLD

Click here for pump curve (60.2 KB)
Click here for brochure (489.8 KB)
Click here for more pictures (847.9 KB)

Click Here if you don't see what you're looking for in our online catalog.