Used Silverson High Shear In-Line Mixer, Used Mills and High-Shear Emulsifiers, Fitzpatrick Fitzmills, Used Hammermills 
 Genemco Sells a wide range of Used High Shear In Line Mixers, Used Mills, Shear Pumps and High-Shear Emulsifiers by Fitzpatrick, Silverson, Dorr-Oliver, Stephan 

Click On Picture

Jayhawk Mustard Mill – 7.5 HP

Jayhawk Mustard Mill – 7.5 HP
Mfg: Jayhawk Model: 2MPYC
Stock No: FHF293b Serial No: B233
Jayhawk Mustard Mill. Model: 2MPYC. Serial: B233. Capacity: 75 GPH / 635 lbs. per hour. Century Motor, 7.5 hp, 3470/2890 rpm, 220-440 V, 60/50 cycle, 3 phase. The Jayhawk mustard mill is a wet process, stone grinding size reduction mill using precision balanced, diamond cut stones in varieties of applications to include mustard, hot sauce processing, or anything that requires reduction by wet grinding. Inlet: 1 in. bevel seat. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 27 in. L. x 15 in. W. x 16 in. H. (ACN129).

Click here for more pictures (692.6 KB)

Click On Picture

WJ Fitzpatrick Co. Homoloid Fitzmill

WJ Fitzpatrick Co. Homoloid Fitzmill
Mfg: Fitzpatrick Model: JT Homoloid Machine 36-3
Stock No: SIKH109 Serial No: JT6-675
WJ Fitzpatrick Co. Homoloid Machine. Model: JT. Type: 36-3. Code: WD. Motor: 5 HP, 220/440V, 60 Hz, 3-phase. Face plate cover missing. Overall dimensions: 36 in. x 34 in. x 64 in. High.

Click here for more pictures (615.0 KB)

Click On Picture

Romaco FrymaKoruma MZ Toothed Colloid Mill - 25 HP

Romaco FrymaKoruma MZ Toothed Colloid Mill - 25 HP
Mfg: Romaco FrymaKoruma Model: M/MZ-150
Stock No: CAGC427 Serial No: 100561
Romaco FrymaKoruma MZ series Toothed Colloid Mill. Model: M/MZ-150. Serial: 100561. Year: 2004. For refining, homogenizing, dispersing, and emulsifying liquid to highly viscous products. Common applications: mustard, mayonnaise, nut pastes, peanut butter, sesame, fruit juices, soya milk, junior food, ointments, make-up cosmetics, creams, emusions, toothpastes, agro & household chemicals, adhesives, printing inks, emulsion paints, textile inks, etc. Different grinding sets can be purchased for varying applications. Adjustible grinding gap (stepless). The unit previously was owned by ConAgra Foods. Motor: 25 HP, 460V, 60 Hz 3-phase. S-line sanitary fittings: 3 in. / 2.5 in. Weight: 650 lbs.

Click here for Romaco brochure (299.7 KB)
Click here for more pictures (314.2 KB)

Click On Picture

Waukesha SP-4 Shear Pump

Waukesha SP-4 Shear Pump
Mfg: Waukesha Model: SP4
Stock No: HDUL503.27 Serial No: 255002-00
Waukesha Cherry Burrell. Model SP4. Serial 255002-00. Stainless steel product contacts. Nominal capacity: 36 GPM. Cutting part numbers: cover stator SP4 007 001, inner rotor SP4013, outer rotor SP4 005 001. Baldor electric motor: 20 HP, 230/460V, 46/23 amps, 3515 RPM, 60 Hz, 3-phase, 256T frame (also rated for 50 Hz). Ports: 2 in. sanitary bevel seat fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 7 in. W x 3 ft. 6 in. H. (ACN150)

Click here for pump curve (60.2 KB)
Click here for brochure (489.8 KB)
Click here for more pictures (847.9 KB)

Click On Picture

1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit

1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit
Mfg: Burdosa Model: MISCHER GR.80
Stock No: SKFI157.10 Serial No: 2408021091
1991 Burdosa Dynamic Loop Mixer-Emulsifier Unit. Model: MISCHER GR.80, Serial Number: 2408021091. Originally sold to a major USA food processor, Burdosa order number 910781. The dynamic loop mixers use a totally enclosed, symmetric-cylindrical design. Mixing components are guided through a mixing zone while continuously circulating, which ensures proper back mixing. Mixer can be equipped with different shearing tools for the application (emulsification, whipping, mixing, gentle mixing, etc). Unit is CIP cleanable. Drive Motor: Herbert Odenwald brand, 5.5 HP (4.0 kW), 440V, 1700 RPM, 7.5 A, 3-Phase. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 6 ft. 7 in. H. (ACN1030).

Click here for technical documentation (452.2 KB)
Click here for more information (326.2 KB)
Click here for product brochure (838.0 KB)

Click On Picture

AEC Nelmor Co Inc. Granulator Mill - 30 HP

AEC Nelmor Co Inc. Granulator Mill - 30 HP
Mfg: AEC Nelmor Co Inc. Model: G1224P1
Stock No: OI169 Serial No: 92 05 30811
AEC Nelmor Co Inc. Grinder / Hammermill. Model: G1224P1. Serial: 92 05 30811. Nominal throughput rating: 600-700 lbs per hour using polypropylene and 5/16 inch screen. Unit has a hopper infeed equipped with spray bridge. Infeed height: 74 in. Granulator mill has rotating blades that reduce particle size until they pass through the screen hole size. Mounted on a stainless steel frame. Lincoln AC Motor, 30 hp, 1760 rpm, 90 rpm (final), 230/460 V, 74/37 amps, 60 Hz, 3 phase. Inlets: 14 in. L x 24 in. W. Outlets: 4 in. dia. flanged discharge. Overall dimensions: 4 ft. 11 in. L x 4 ft. 3 in. W x 10 ft. 2 in. H.

Click here for more information (400.6 KB)

Click On Picture

Patterson Industries Ball Mill 48 in. Dia x 60 in. L.

Patterson Industries Ball Mill 48 in. Dia x 60 in. L.
Mfg: Patterson Industries Model: Type “D”
Stock No: MASH046 Serial No:
Patterson Industries Ball Mill. Approximate capacity: 369 gallons. Inside dimensions: 48 in diameter x 60 in. L. Arlcite (alumina media) charge at 50% ratio: 3038 lbs. Gallons of displacement at 50% volume: 122 balls. Constant grinding action is provided for in the Patterson Industries ball mill using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceramics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Overall dimensions: 8 ft. 3 in. L x 6 ft. 3 in. W x 6 ft. 3 in. H.(ACN825).

Click here for more information (290.8 KB)
Click here for additional information (1,202.3 KB)

Click On Picture

Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.

Ball Mill 2 ft. 8 in. dia. x 3 ft. ½ in. L.
Mfg: Not Specified Model:
Stock No: MASH047 Serial No:
Ball Mill Inside dimensions: 2 ft. 8 in. dia. x 3 ft. ½ in. L. Constant grinding action is provided for using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceramics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Cleveland Worm gear drive: 200-AT. No. L 11463. Series: 26. 2 Hp, 240 Rpm, 40-1 ratio. General Electric motor. (2) 12-3/4 in. x 8-3/4 in. opening covers. Overall dimensions: 8 ft. L. x 5 ft. 4-1/2 in. W. x 4 ft. 10 in. H.(G)(ACN620).

Click here for more information (481.0 KB)

Click On Picture

Paul O. Abbe Ball Mill 54 in. Dia. x 60 in. L.

Paul O. Abbe Ball Mill 54 in. Dia. x 60 in. L.
Mfg: Paul O. Abbe Model: PM-3C
Stock No: MASH048 Serial No:
Paul O. Abbe Pebble Mill. Model: PM-3C. Total capacity: 480 gallons. Inside dimensions: 54 in diameter x 60 in. L. Alumina media charge at 50% ratio: 4430 lbs. Typical mill rpms: (wet) 21, (dry) 23. Using porcelain balls as the grinding media, the Paul O. Abbe ball mill features a proven tongue and groove high alumina brick lining with applications to include: chemicals, paints, coatings, and ceramics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Approximate weight: 9800 lbs. Overall dimensions: 9 ft. 11-1/2 in. L x 4 ft. 9 in. W x 6 ft. 10 in. H.(H4)(ACN920).

Click here for additional information (1,427.6 KB)
Click here for more information (325.7 KB)

Click On Picture

Patterson Industries Ball Mill 60 in. Dia x 72 in. L.

Patterson Industries Ball Mill 60 in. Dia x 72 in. L.
Mfg: Patterson Industries Model: Type “D”
Stock No: MASH049 Serial No:
Patterson Industries Ball Mill. Model: Type “D”. Approximate capacity: 775 gallons. Inside dimensions: 60 in diameter x 72 in. L. Arlcite (alumina media) charge at 50% ratio: 5975 lbs. Gallons of displacement at 50% volume: 222 balls. Constant grinding action is provided for in the Patterson Industries ball mill using porcelain balls as the grinding media with the surface area of each ball multiplying its effect. This mill features a high alumina brick lining with applications to include: chemicals, paints, coatings, and ceramics industries where the reliability and uniformity of output tolerances must maintain consistency. This unit was in prior service with Crane Plumbing in their porcelain process line. Overall dimensions: 9 ft. 1 in. L x 7 ft. 4-1/2 in. W x 7 ft. 6 in. H.(ACN1230).

Click here for additional information (1,202.3 KB)
Click here for more information (254.2 KB)

Click On Picture

H. Sellsman’s Ball Mill 18 in. Dia. x 24 in.

H. Sellsman’s Ball Mill 18 in. Dia. x 24 in.
Mfg: H. Sellsman’s Model: No. 8
Stock No: MASH050 Serial No:
H. Sellsman’s Ball Mill. Model: No. 8. Approximate capacity: 16 gallons. Inside dimensions: 18 in diameter x 24 in. L. Alumina media charge at 50% ratio: 141 lbs. Typical mill rpms: (wet) 41, (dry) 44. Using porcelain balls as the grinding media, the H. Sellsman’s ball mill is primarily used in testing applications to include: chemicals, paints, coatings, and ceramics industries. This unit was in prior service with Crane Plumbing in their porcelain process line. Approximate weight: 1200 lbs. Overall dimensions: 3 ft. 10 in. L x 1 ft. 11 in. W x 3 ft 3 in. H.(H14)(ACN350).

Click here for more information (167.1 KB)

Click On Picture

CPM Roskamp Champion Roller Mill

CPM Roskamp Champion Roller Mill
Mfg: CPM Roskamp Model: FRC90012
Stock No: CMSV002. Serial No: R0S432299
CPM Roskamp Champion Roller Mill. Model: FRC90012. Roller dimensions: 9 in. dia. x 12 in. L. Reliance Electric Motor, 7-1/2 Hp, 1755 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Usable on 208 V, 26.7 amps. (2) Boston Gear Drives Ratio: 60:1, used to manually adjust roller gap. (4) 9 in dia. x 12 in. L form pressing wheels. Inlet: 5-1/4 in. port. Outlet: (1) 4 in. dia. port, (1) 13 in. W x 8-1/2 in. L flange port. Overall dimensions: 4 ft. 7-3/4 in. L x 2 ft. 10 in. W x 5 ft. 5 in. H. (ACN550).

Click here for more information (329.8 KB)

Click On Picture

Cozzini PrimeCut Gravity Fed Reduction System

Cozzini PrimeCut Gravity Fed Reduction System
Mfg: Cozzini Model: AR901
Stock No: EEGC069.12a Serial No:
Cozzini PrimeCut Gravity Fed Reduction System. Model: AR901. Capacity: up to 33,000 lb/hr. Hopper: 41 in. L x 41 in. W x 22 in. H. Inlet: 8 in.; outlet: 3 in. Impeller dia: 9 in. Lincoln Multiguard Encapsulated AC Motor: 100 hp, 1770 rpm, 208/460 V, 228/119 amps, 60 Hz, 3 phase, 1:1.4 pulley ratio. Final speed: 2478 rpm. Overall dimensions: 95 in. L x 44 in. W x 46 in. H.

Click here for more information (548.7 KB)

Click On Picture

High Shear Mixer - 10 HP

High Shear Mixer - 10 HP
Mfg: Not Specified Model:
Stock No: SPPP465 Serial No:
High Shear Mixer. Carbon steel frame with stainless steel impeller. Impeller diameter: 9 in. Shaft dimensions: 1-1/2 in. dia. x 2 ft. 7 in. H. General Electric Motor, 10 hp, 1735 rpm, 220/440 V, 26.8/13.4 amps, 60 Hz, 3 phase. Overall dimensions: 6 ft. 10 in. L x 2 ft. 7 in. W x 6 ft. 2 in. H.(H17).

Click here for more information (172.6 KB)

Click On Picture

Fitzpatrick Company Guilo River® FitzMill with Control Panel

Fitzpatrick Company Guilo River® FitzMill with Control Panel
Mfg: Fitzpatrick Model: GR14LX14D
Stock No: LPFD001A.65 Serial No: 661
Fitzpatrick Company Guilo River® FitzMill with Control Panel. Stainless steel hopper infeed: 1 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. 4 in. H. Roller dimensions: 1 ft. 2 in. dia. x 1 ft. 2 in. L. Hopper input (19) ¾ in. teeth cutters. 8 in. output blade cutters. Siemens Electric Motor, 25 hp, 1740 rpm, 230/460 V, 59.2/ 29.6 amps, 60 Hz, 3 phase. Driver pulley diameter: 8 in. Driven pulley diameter: 5-1/8 in. Pulley ratio: 1.6 .Final rpm: 2784. Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 21/10.5 amps, 60 Hz, 3 phase. Drive, Model: MFC-25171-RC, S/N: 180DG28A, 7.5 hp, 7.6 ratio, 230 V. Hoffman control panel enclosure: Westinghouse Electric Corporation controls. (1st) Cat. A200M3CAC. Style: 179C920G15. 90 amps 230 460/575 voltage. 30/50 hp, polyphase. (2nd) 200/230 voltage 460/575 voltage. 7-1/2/10 hp. polyphase. Heavi-Duty Electric. Cat no. W250. 50/60 Hz. Overall control panel dimensions: 2 ft. L x 1 ft. W x 3 ft. 3 in. H. Overall FitzMill dimensions: L. 8 ft. 3 in. x W.4 ft. 3 in. H.10 ft. 11-1/2 in.

Click here for more information (526.6 KB)

Click On Picture

Tri-Homo Corp. Laboratory Colloid Mill

Tri-Homo Corp. Laboratory Colloid Mill
Mfg: Tri-Homo Corp. Model: Champ LD
Stock No: 25.306 Serial No: 54-07
Tri-Homo Corp. Laboratory Colloid Mill. Type: Champ LD. S/N: 54-07. Through put capacities range from 2-15 gph depending on viscosity of product. Size 2-1/2 in. 1 in. inlet, 1 in. outlet. US Electrical Motor, 1 hp, 3,600 rpm, 220/440 volt, Cycles: 60, 2.6/1.3 amps, 2 phase, Frame: 66-2, Type: SC, S/N 2318678, unit on casters. Overall Dimensions 27 in. L x 12 in. W x 36 in. H.(ACN167).

Click here for more information (205.1 KB)

Click On Picture

Prater Hammermill

Prater Hammermill
Mfg: Prater Model: M30
Stock No: FPPE088.6 Serial No: 391081
Prater Hammermill. Model: M30. S/N: 391081. Hammermill utilizes a 3/16-mesh screen over a mild steel cutting disc. Cutting disc diameter: 10 in. Premium Efficiency Motor, 20 hp, 3525 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase. Inlets: 3-1/2 in. dia. infeed port. Outlet: (2) 4 in. dia. bottom discharge port. Overall dimensions: 52 in. L x 32 in. W x 67 in H.(H14).

Click here for more information (420.7 KB)

Click On Picture

Prater Hammermill

Prater Hammermill
Mfg: Prater Model: M30
Stock No: FPPE089.6 Serial No: 391082
Prater Hammermill. Model: M30. S/N: 391082. Hammermill utilizes a 3/16-mesh screen over a mild steel cutting disc. Cutting disc diameter: 10 in. Premium Efficiency Motor, 20 hp, 3,525 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase. Inlets: 3-1/2 in. dia. infeed port. Outlet: (2) 4 in. dia. bottom discharge port. Overall dimensions: 52 in. L x 32 in. W x 67 in H.

Click here for more information (304.6 KB)

Click On Picture

Commercial Manufacturing Company Delumper

Commercial Manufacturing Company Delumper
Mfg: Commercial Model:
Stock No: MCFM001. Serial No: CB7969169
Commercial Manufacturing Company Delumper. S/N: CB7969169. Job No: 9169. Machine uses dual 10 in. dia. hammers for product disintegration. Chamber is equipped with (1) 16-1/2 in. W x 14-1/2 in. H access door. Height at infeed: 82-1/2 in. Reliance Electric Motor, 2 hp, 1,725 rpm, 208-230 V, 460-480 amps, 60 Hz, 3 phase. Sumitomo SM-BEIER Variable Speed Drive, speed range: 82.3-20.6 rpm. Inlets: 14-1/2 in. x 19 in. Outlets: 26 in. L x 15-1/2 in. W bottom discharge. Overall dimensions: 10 ft. 4 in. L x 64 in. W x 98 in. H.

Click here for more information (490.5 KB)

Click On Picture

Fitzpatrick Fitzmill® Comminuting Machine - 2 HP

Fitzpatrick Fitzmill® Comminuting Machine - 2 HP
Mfg: Fitzpatrick Model: M5
Stock No: BZCH388.35 Serial No: 1689
Fitzpatrick Fitzmill® Comminuting Machine. Model: M5. Stainless steel product contact surfaces. According to the manufacturer, the typical applications include: coarse grinding and chopping of dry material, size reduction of wet material, de-lumping of agglomerated wet or dry material, pulverizing, solid/liquid blending, granulating compacted material, processing slurries and liquids, processing and conditioning wet and dry materials, pureeing and emulsifying (with the proper blades, screen, HP, and RPM). Mill has (16) 3 in. L x ¾ in. W blades, mounted on a 4-1/4 in. L X 3 in. diameter cylinder. Pacemaker motor, 2 hp, 1740 rpm, 230/460 V, 6.3/3.15 amps, 60 Hz, 3 phase. Driver pulley diameter: 4 in. Driven pulley diameter: 3-1/2 in. Ratio: 1.14:1. Final rpm: 1524. Inlet: (1) 4-1/2 in L x 4 in. W (oval). Outlet: (1) 7-7/8 in. L x 4 in. W discharge opening. Motor and mill are mounted on a steel base. Comminuting machines provide granulation, pulverization and size reduction to milled materials. Overall dimensions: 3ft. 1 in. L x 1 ft. 9 in. W x 4 ft. 4-1/2 in. H.(ACN390).

Click here for more information (250.3 KB)

Click On Picture

Fitzpatrick DASO06 Fitzmill with Hopper Infeed

Fitzpatrick DASO06 Fitzmill with Hopper Infeed
Mfg: Fitzpatrick Model: DASO06
Stock No: CCFP307. Serial No:
Fitzmill with Hopper. Model: DAS06. S/N: N/A. Chopping blades: (16) 3-1/2 in. L x 1 in. W; 316 stainless steel. Hopper: 16-1/2 in. L x 10 in. W. Inlet dimensions: 11 in. L x 6 in. W. Outlet: oval; 12-1/2 in. L x 9 in. W. Dual voltage motor; no nameplate information, currently on a 1:1 pulley ratio but speed can be reduced to 2.3:1 ratio. Motor base adjustable for easy access to drive belts. Overall dimensions: 43 in. L x 26 in. W x 23-1/2 in. H.

Click here for more information (232.7 KB)

Click On Picture

Stephan Microcut Emulsifier

Stephan Microcut Emulsifier
Mfg: Stephan® Model: MCH-D100-11/C
Stock No: SNPM045.11a Serial No: KZ14.932
Stephan Microcut Emulsifier. Model: MCH-D100-11/C. Capacity: 17,600 lbs/hr (8000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7-1/2 in. Stephan Motor, 165 hp(125 kW), 3565 rpm, 440 V, 195 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 4ft. 4 in. H.(ACN850).

Click here for more information (540.2 KB)

Click On Picture

Stephan Microcut Emulsifier

Stephan Microcut Emulsifier
Mfg: Stephan® Model: MCHD100-11CS
Stock No: SNPM046.11a Serial No: 712.449.02
Stephan Microcut Emulsifier. Model: MCHD100-11CS. S/N: 712.449.02. Capacity: 17,600 lbs/hr (8000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7-1/2 in. Stephan Motor, 200 hp (150 kW), 2970 rpm, 440 V, 225 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 6 ft. 2 in. L x 2 ft. 9 in. W x 4 ft. 4 in. H(ACN850).

Click here for more information (624.9 KB)

Click On Picture

Stephan Microcut Emulsifier

Stephan Microcut Emulsifier
Mfg: Stephan® Model: MCHD60-11/C
Stock No: SNPM047.11a Serial No: 711.671.01
Stephan Microcut Emulsifier. Model: MCHD60-11/C. S/N: 711.671.01. Capacity: 8,500 lbs/hr (4000 kg/hr). The Stephan Microcut is a multifunctional fine cutting and dispersing system. Horizontal construction with double stage rotor-stator assembly. Benefits of the Microcut: efficient fine grinding, ideal cutting, homogenous mixing, optimal powder dispersing, stable emulsions, constant product quality, and ease of operation. Cutting disc diameter: 7 in. Stephan Motor, 100 hp (80 kW), 3560 rpm, 440 V, 137 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 3 in. dia. I-line fitting. Overall dimensions: 74 in. L x 33 in. W x 52 in. H.

Click here for more information (575.3 KB)

Click On Picture

1995 Comec Vertical Stainless Steel Micro Ball Mill

1995 Comec Vertical Stainless Steel Micro Ball Mill
Mfg: Comec Model: Type M100
Stock No: DSVT029.2a Serial No:
1995 Comec Vertical Stainless Steel Micro Ball Mill. Type: M100. Mat: 6983. ABB motor, 20 hp (20.11 Kw), 1740 rpm, 60 Hz, 440 V & 40 amps, 440 V & 34 amps. Stainless steel double wall tank: 25 gallon (100 liter). Useful capacity: minimum 8 gal. (30 liters); maximum 23.5 gal. (90 liters). Ball charge: 44 lbs (20 Kg). (2) Grinder discs: 10 in. diameter. Pressure cover: 20 in. diameter, additional opening: 8 in. diameter. Control box. Manual switch controller: electric tripping, slow speed, fast speed, stop. Tank opening: 1 in. threaded male, valve. Overall dimensions: 52-1/2 in. L x 23-1/2 in. W x 69 in. H. (ACN197)

Click here for more information (371.3 KB)

Click On Picture

G.C. Hurrell & Co. Ltd. Homogeniser

G.C. Hurrell & Co. Ltd. Homogeniser
Mfg: G.C. Hurrell & Co. Ltd. Model: C8
Stock No: tANIP02 Serial No: 2228
G.C. Hurrell & Co. Ltd. Homogeniser. Model: C8. Sterling Electric Motor: 25 hp, 1800 rpm, 220/440 volts, 64/32 amps, 60 Hz, 3 phase. (1) 2-1/4 in. FNPT inlet dia. (1) ¾ in. MNPT outlet dia. (1) 9-5/8 in. driver pulley dia. (1) 6-1/4 in. driven pulley dia. 15-1/2 in. Overall dimensions: 4 ft. 7-3/8 in. L. x 2 ft. 8 in. W. x 2 ft. 4 in. H.(ACN231-54).

Click here for more information (502.2 KB)

Click On Picture

1994 Werkhuizen Schepens Dosage Granulator

1994 Werkhuizen Schepens Dosage Granulator
Mfg: Werkhuizen Schepens Model: Gladiator
Stock No: NOI8024. Serial No: AD12M29256
1994 Werkhuizen Schepens Dosage Granulator. Model: Gladiator. Type: Dosage Granulator. Blender paddle dimensions: 3 in. L x 1-1/4 in. W. Screw auger dimensions: 4 in. dia. x 1 ft. 3 in. L. Pitch: 3 in. Mill blade dimensions: 3 in. L x 1-1/2 in. W. Baldor Electric motor, Stober drive, Louis Allis electric motor, 3 hp, Inlets: (1) 10 in. dia. product Infeed. Outlet: (1) 1 ft. dia. product discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 4 ft. 11 in. H.

Click here for more information (518.3 KB)

Click On Picture

President Hammer Mill with Stainless Steel Hopper- 60 Gallon

President Hammer Mill with Stainless Steel Hopper- 60 Gallon
Mfg: President Model: 18765
Stock No: 45.KGE27347.3 Serial No: 1
President Hammer Mill with Stainless Steel Hopper- 60 Gallon. Model: 18765. S/N: 1. Type: 4K. Screen diameter: 21 in. Screen hole size: 3-16 in. Hammer Mill blade cover diameter: 13 in. Unit is equipped with (12) 5 in. x 1-1/2 in. mild steel cutting blades. Baldor Super-E Motor, 5 hp, 3500 rpm, 230/460 V, 11.2/5.6 amps, 60 Hz, 3 ph. Inlets: (1) 3 in. dia. port, (1) 7-3/4 in. dia. infeed. Outlets: 13 in. x 13 in. discharge (discharge height: 37 in.). Overall dimensions: 43 in. L x 39 in. W x 104 in. H.

Click here for more information (368.8 KB)

Click On Picture

Young Machinery Co. Inc. Mill - 25 HP

Young Machinery Co. Inc. Mill - 25 HP
Mfg: Young Machine Co. Model: 624
Stock No: OI250b.365 Serial No: 428
Young Machinery Co. Inc. Stainless Steel Rotary Shear Mill/Cutter. S/N 428, Size: 624. S.O. No: 1952. Cust. No: 5-121. Mild steel frame. Mounted on four casters for easy maneuverability. Infeed hopper dimensions: 24 in. L x 17 in. W. Lincoln AC Motor, 25 hp, 1750 rpm, 721 Final rpm, 3 phase, 230/460 V, 64/32 amps. Inlets: (1) 24 in. L x 8 in. W infeed throat. Outlets: (1) 3 in. dia. S-Line fitting. Overall dimensions: 58 in. L x 54 in. W x 58 in. H. (E)

Click here for more information (307.4 KB)

Click On Picture

Romaco FrymaKoruma MZ Toothed Colloid Mill

Romaco FrymaKoruma MZ Toothed Colloid Mill
Mfg: Romaco FrymaKoruma Model: MZ250 / R
Stock No: SMPP068.17 Serial No: M10561
Used Romaco FrymaKoruma Toothed Colloid Mill type MZ. Model: MZ 250 / R. Serial number: M10561. Year: 1984. Fryma-Maschinen AG Switzerland. Nominal throughput: 4,000-40,000 KG per hour depending on application (8,800-88,000 lbs/hr). Designed for milling, dispersing, and homogenizing liquid to highly viscous materials. Impeller diameter: 9 in. Note: cutting parts are missing. Approximate weight: 1,100 KG (2,425 lbs). Inlet/outlet: (1) 2 in. FNPT, (1) 2 in. ACME. Overall dimensions: 2 ft. 10-1/2 in. L x 1 ft. 8 in. W x 2 ft. 1-1/2 in. H.(ACN500-84).

Click here for dimension sheet (83.5 KB)
Click here for more information (410.2 KB)
Click here for brochure (502.1 KB)

Click On Picture

Fitzpatrick Fitzmill Comminuting Machine

Fitzpatrick Fitzmill Comminuting Machine
Mfg: Fitzpatrick Model: D
Stock No: JHLC193.23 Serial No:
Fitzpatrick Fitzmill Comminuting Machine. Model: D. Blade dimensions: 4 in. L x 1 in. W. Crown Signature Electric Motor, 5 hp, 1730 rpm, 208-230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Inlets: (1) 5-1/2 in. L x 3-1/2 in. W. (infeed hopper). Outlet: (1) 9-1/2 in. L x 5-1/2 in. W. (discharge port). Overall dimensions: 3 ft. 3 in. L x 2 ft. 3 in. W x 6 ft. 3 in. H.

Click here for more information (253.9 KB)

Click On Picture

Bi-Level Jar Pebble Mill

Bi-Level Jar Pebble Mill
Mfg: Not Specified Model:
Stock No: MASH058B Serial No:
Bi-Level Jar Pebble Mill. (4) 2 in. diameter rollers, one set placed over the other and connected to an electric motor with a belt so that jars on both levels can be rotated simultaneously. Both top and lower rollers are approximately 4-3/4 inches across from each other. This smaller mill is excellent for testing or using on smaller batches of product. It was previously in service with Crane Plumbing and used in their “slip” porcelain production facility. Century Electric Magnatek motor: 1/3 hp, 1725 rpm, 115 / 230V, 4.6 / 2.3 amps, 60 Hz, 1phase. Approximate capacity of each jar is 5 gallons. Jar dimensions are: 11 in. dia. x 12 in. L. Overall jar mill dimensions are: 2 ft. 8-1/3 in. L x 1 ft. 3 in. W x 3 ft. 1 in. H.

Click here for more information (239.6 KB)

Click On Picture

Kearney and Tracker Milling Machine

Kearney and Tracker Milling Machine
Mfg: Kearney and Tracker Model: D
Stock No: M-120 Serial No: 4-8517
Kearney and Tracker milling machine, rotary head, model no. D, serial no. 4-8517, .75 horsepower motor, 1725 rpm, make Doerr, 220/440v, model no. M364E677BT.

Click On Picture

SOLD Stokes Granulator Tornado Mill Stainless Steel   SOLD

SOLD Stokes Granulator Tornado Mill Stainless Steel
Mfg: Stokes Model: 44-0
Stock No: 75.BR-23873a Serial No: 4106081
Stokes stainless steel granulator tornado mill, model no. 44-0, mfg. lot no. 410530, serial no. 4106081, 11 inch diameter, horizontal fixed blades, 5 horsepower, 3 ph, 440 volt TEFC motor, on stand with casters.

SOLD

Click On Picture

SOLD Fryma Colliod Mill   SOLD

SOLD Fryma Colliod Mill
Mfg: Romaco FrymaKoruma Model: MZ-150-D
Stock No: 35.NUK169.15a Serial No:
Fryma Colloid Mill, Type MZ-150-D, Part Number M16919, 1995, 2 3/4 in inlet and outlet, 87 PSI maximum pressure, 40 in L x 21 in W x 23 in H.

SOLD

Click here for more information (923.1 KB)

Click On Picture

SOLD Jacobson Hammer Mill Stainless Steel   SOLD

SOLD Jacobson Hammer Mill Stainless Steel
Mfg: Jacobson Model: I-1614-B
Stock No: 85.RW-981.7a Serial No: 30936
Jacobson stainless steel hammer mill, with 3 deck vibratory screener and 12 in W x 8 ft L cleated belt infeed, model no. I-1614-B, serial no. 30936.

SOLD

Click On Picture

SOLD Bematek Colloid Mill    SOLD

SOLD Bematek Colloid Mill
Mfg: Bematek Model:
Stock No: 65.MRD402.16 Serial No:
Bematek Colloid Mill, Size 5-HSS, 15 HP.

SOLD

Click On Picture

SOLD Jayhawk Mustard Mill   SOLD

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293cc.52 Serial No:
Jayhawk Mustard Mill Model 3MPYC, motor serial number 2320341 10hp 3520rpm 220/440V, 10 in D x 32 in L.

SOLD

Click On Picture

Waukesha Stainless Steel Shear Pump

SOLD Waukesha Stainless Steel Shear Pump
Mfg: Waukesha Model: SP
Stock No: cR674-B.45 Serial No: 353SS
Waukesha Stainless Steel Shear Pump. Model SP, S/N 353SS. 2 in. Bevel seat connections.

SOLD

Click On Picture

SOLD Jayhawk Mustard Mill  SOLD

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 4MPYB
Stock No: 325.FHF293ee.52 Serial No:
Jayhawk Mustard Mill Model 4MPYB, 25hp 220-440V,40in Long x 24in Diameter.

SOLD

Click On Picture

SOLD Fitzpatrick Mill SOLD

SOLD Fitzpatrick Mill
Mfg: Robinson Model:
Stock No: 75.McN-1052.45 Serial No:
Fitzpatrick Mill.

SOLD

Click On Picture

SOLD D12 Fitzmill SOLD

SOLD D12 Fitzmill
Mfg: Fitzpatrick Model: DKAS012
Stock No: HDLF78.50 Serial No: 8706
D12 Fitzpatrick Fitzmill, Code DKAS012, S/N 8706 with 11 in. x 13 in. throat and 15 hp, Motor.

SOLD

Click here for more information (171.0 KB)

Click On Picture

SOLD Silverson Inline Rotor Stator Mixer SOLD

SOLD Silverson Inline Rotor Stator Mixer
Mfg: Silverson Model: 450LS
Stock No: RLOL402.15a Serial No: 450LSB1541
Silverson Inline Rotor Stator Mixer. Model 450LS, S/N 450LSB1541. Stainless steel. 2 in. x 2 in. with 10 hp motor.

SOLD

Click On Picture

SOLD 2001 Admix Boston High Shear Pump SOLD

SOLD 2001 Admix Boston High Shear Pump
Mfg: Admix Model: BSP-25-3
Stock No: END81593.7a Serial No: 12501
2001 Admix Boston High Shear Pump. Stainless Steel. Model BSP-25-3, S/N 12501, Inlet 1 1/2 in. Outlet 1 in. Baldor Motor 20 hp, 3,525 rpm, 230/460 volt, 46/23 amps, 60 hz, 3 phase, 256 TC. Dimensions 5 ft. L x 3 ft. W x 3 ft. H. Cost new $33,000-$45,000

SOLD

Click here for more information (239.6 KB)

Click On Picture

SOLD Kuldis Peanut Butter Queen SOLD

SOLD Kuldis Peanut Butter Queen
Mfg: Not Specified Model: PBQ 101-B
Stock No: 17a.CS295a.2 Serial No: 1731
Kuldis Peanut Butter Queen, Model PBQ 101-B, Serial Number 1731, 9 in x 9 in top inlet, 11 in deep, plexi-glass outlet 2 in x 1.5 in, 110V, 25 in H x 9.5 in W x 20.5 in L.

SOLD

Click On Picture

SOLD Fitzpatrick Fitzmill Knife Set SOLD

SOLD Fitzpatrick Fitzmill Knife Set
Mfg: Fitzpatrick Model:
Stock No: HDLF79A.4 Serial No:
Fitzpatrick Fitzmill Stainless Steel Knife Set, Rotor type DKASOIL, Date inspected 2/5/02, max rpm 6,000 fully greased, balanced. Blades are 1-1/2 in. L x 7/16 in. W x 7 in. H. Shaft 1-1/3 in. diameter, (2) 7 in. pulleys on each end, and (2) 4 in. pulleys under the 7 in. pulleys respectively, 32 blades in total set 1 in. apart. Overall dimensions 34 in. L x 10-1/2 in. W x 11 in. H.

SOLD

Click here for more information (191.4 KB)

Click On Picture

SOLD Silverson High Shear Mixer Model 450LS SOLD

SOLD Silverson High Shear Mixer Model 450LS
Mfg: Silverson Model: 450LS
Stock No: RLOL421.16 Serial No: 450LS BI759
Silverson High Shear Mixer. Model 450LS, S/N 450LS BI759. Inlet 2 in, Outlet 2 in. Motor, Reliance Electric, S/N P21S3069, 10 hp, 3,495 rpm, 208-230/460 volt, 26.5-24/12 amps, 60 hz, 3 phase, 2/5 TC. 100 gpm, 100 psi max rated. Made in 1999. 4.50 in. diameter rotor. Single Mechanical Virton Seal.

SOLD

Click here for more information (295.0 KB)

Click On Picture

SOLD D12 Fitzpatrick Comminutor SOLD

SOLD D12 Fitzpatrick Comminutor
Mfg: Fitzpatrick Model: BRA5012
Stock No: HDLF79.50 Serial No: 8706
D12 Fitzpatrick Company Comminutor S/N 8706, code number BRA5012, Baldor Motor, catalog number 07H203W269, frame 254T, hp 15, 230/460 rpm, amp 38/19, 60 Hz. Fitter 12 in. W, 15 in. L, 10 in. H. 32 tooth Grinder blades 13 in. L. Discharge opening 14 in. x 14 in. Overall Dimensions 37 in. W, 44 in. L, 38 in. H.

SOLD

Click here for more information (276.5 KB)

Click On Picture

SOLD Ross Mixer Emulsifier SOLD

SOLD Ross Mixer Emulsifier
Mfg: Ross Model: 25
Stock No: 150.212 Serial No: 36963
Ross High Shear Mixer, Model 25. S/N: 36963. Rotor stator- 5 in. dia. with 1 in. L x 1/8 in. W slots, (4) 1-1/2 in. L x 1/2 in. W x 1 in. H. Rotors, 2 ½ in. s-line outlet. Hopper size: 25 in. dia. reduces to 3 in. dia x 33 in H. Westinghouse motor-25 hp, 3,550 rpm, 230/460 V, 60/30 amps, 60 Hz, 3-phase. Overall dimensions: 22 in. L x 22 in. W x 74 in. H. Well-suited for emulsions and many medium-viscosity mixing applications. The inline mixer emulsifier is designed to provide high shear agitation with pumping action. As viscosity builds, throughput decreases linearly. You can experiment with flow throttling to increase the amount of work per unit volume if increased shear is desired. For general purpose mixing, emulsification, suspension or dissolution.

SOLD

Click here for more information (223.4 KB)

Click On Picture

SOLD Lump Breaker Mill SOLD

SOLD Lump Breaker Mill
Mfg: Not Specified Model:
Stock No: 95.CA135.7a Serial No:
Lump Breaker Mill. With screw discharge, 25 in. L x 5-1/4 in. dia. Chute 70 x 88 x 63 in., at the grill 14 x 44 in., at base with knives 7 x 22 in. Outlet 4.25 in. Casters, motor 15 hp, 220-440 V, 1,700 rpm.

SOLD

Click here for more information (222.8 KB)

Click On Picture

SOLD Hammermill Stainless Steel SOLD

SOLD Hammermill Stainless Steel
Mfg: Not Specified Model:
Stock No: 45.JRW233.4 Serial No:
24 in. Hammermill Stainless Steel. 33 x 27 in. chute inlet. Teco motor 5 hp, 230-460 V, 1,150 rpm. Overall dimensions 71 in. L x 45 in. W x 67 in. H.

SOLD

Click here for more information (178.6 KB)

Click On Picture

SOLD Powder Jet Mill SOLD

SOLD Powder Jet Mill
Mfg: Not Specified Model:
Stock No: HDPH624.5a Serial No:
Powder Jet Mill Mounted on Portable Stainless steel table.

SOLD

Click On Picture

SOLD 2001 New Silverson High-Shear Incline Static Mixer SOLD

SOLD 2001 New Silverson High-Shear Incline Static Mixer
Mfg: Silverson Model: 275LS
Stock No: TOG001.8 Serial No: 275LSM1939
2001 Silverson High-Shear Incline Static Mixer. Model: 275LS, S/N: 275LSM1939. Self-pumping throughputs from 19 to 189,500 liters/hr. Aeration-free. Product cannot bypass the precision rotor/stator workhead. Easy to install. Easy to operate. Easy to clean. Brook Crompton Invensys Motor, 1.5/1.75 kW, 2870/3440 rpm, 220-240/380-415 and 254-277/440-480 V, 5.9-5.6/3.4-3.2 amps, 50/60 Hz, 3 phase. Inlets/outlets: (2) 1-1/2 in. dia. with a 5 in. dia. flanges and (4) 1/2 in. attachment holes at a center-to-center distance 4 in. Overall dimensions: 22 in. L x 9-1/2 in. W x 12 in. H.

SOLD

Click here for more information (487.4 KB)

Click On Picture

SOLD Quadro Ytron Fluid Mixer and Disperser Model XCT3A SOLD

SOLD Quadro Ytron Fluid Mixer and Disperser Model XCT3A
Mfg: Quadro Engineering Incorporated Model: XCT3A
Stock No: ENDX746b.6 Serial No: XCT-0007R
Quadro Ytron Powder Disperser, Model: XC1-3A, S/N: XC1-0007R. Liquid capacity: 40-70 gpm, Powder capacity: 150 lbs/min. 3A sanitary CIP cleanability. (2) 4.25 in. dia impellers. VP motor: 7.5 hp, 3,520 rpm, 6.7 amps, 575 V, 60 Hz, 3 phase. Final speed: 5,400 rpm. Inlets/outlets: (2) 1 1/2 in., (1) 2 in., (1) 1 in. The Quadro Ytron XC has a dual stage reactor housing designed specifically to incorporate and disperse large quantities of powders into a liquid stream in a single pass, without aeration. The first stage in the reactor creates a strong vacuum ensuring the powders are drawn into the reactor head. Immediately after the powder comes into contact with the liquid, the premix is subjected to directional and velocity changes as the mix repeatedly impinges on stationary baffles. The second stage tangentially discharges a smooth, lump-free, homogeneous product. Unit serves many applications in the food & beverage, pharmaceutical, and industrial field. See pdf for detailed information on this unit. Overall dimensions: 29 in. L x 21 in. W x 32 in. H.

SOLD

Click here for more information (591.0 KB)

Click On Picture

SOLD 2004 Admix Rotosolver High Shear Disperser/Dissolver SOLD

SOLD 2004 Admix Rotosolver High Shear Disperser/Dissolver
Mfg: Admix Model: 180RS159
Stock No: SGMI435.25a Serial No: 19000
2004 Admix Rotosolver High Shear Disperser/Dissolver. Model: 180RS159. S/N: 19000. Promotes intense vortex control, superior wetting out of powders and an easy-to-clean head design that meets 3-A requirements. The Rotosolver is a top-entry mount high shear mixer with the following characteristics: high-intensity optimum shear, one piece clean-in-place mix head, single shaft, obstruction free design, 100% dissolving, hydrating, or suspension. Mixing head diameter: 6-1/4 in. Shaft length: 67 in. Shaft diameter: 2-1/2 in. Baldor Industrial Motor, 10 hp, 3,450 rpm, 208-230/460 V, 24-24/12 amps, 60 Hz, 3 phase. Overall dimensions: 14 in. dia. x 9 ft. 3 in. H.

SOLD

Click here for more information (335.4 KB)

Click On Picture

SOLD Admix Rotostat High-Speed High-Shear Mixer SOLD

SOLD Admix Rotostat High-Speed High-Shear Mixer
Mfg: Admix Model: 112XP94
Stock No: DPFI257. Serial No:
Admix Rotostat High-Speed High-Shear Mixer. Model: 112XP94. Style XP for high solids & viscosity. Maximum batch capacity: 400 gal. Mixing head diameter: 7.7 in. Maximum shaft length: 38 in. Baldor Stainless Steel Motor, 7-1/2 hp, 1760 rpm, 230/460 V, 20/10 amp, 60 Hz, 3 phase. Mounting flange has a 10 in. dia flange mount with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 6 in. The unique patented revolving stator, when combined with the close clearance rotor, and high efficiency lower propeller, optimizes shear rates, pumping rates and particle size reduction. The interchangeability of different rotors, stators, and props provides maximum flexibility for fine tuning mixing applications and will never overshear sensitive materials or formulas. Overall dimensions: 13-1/2 in. L x 13 in. W x 67 in. H.

SOLD

Click here for more information (342.3 KB)

Click On Picture

SOLD Silverson Inline Mixing Pump SOLD

SOLD Silverson Inline Mixing Pump
Mfg: Silverson Model: 275/400MS
Stock No: DBBP3421.29 Serial No: 275/40B1007
Silverson Inline Mixing Pump. Model 275/400MS. S/N 40B1007. 230/460 V, 3 phase, 50/60Hz. Single mechanical seal. Baldor ID15H201-E adjustable speed drive controller. Motor: 10 hp, 3430 rpm, 209-230/460 V, 24/12 amps, 60 Hz, 3 phase. Inlets/outlets: 2 in. tri-clamp. (2) Rings of blades: 1st ring: 4 blades, 2nd ring: 12 blades. Inlet: from 2 in. 'S' line to 1-1/2 in., Outlet: 2 in. 'S' line. Overall dimensions (mixer): 28 in. L x 13 in. W x 16 in. H. Overall dimensions (speed drive): 8 in. L x 7 in. W x 14 in. H.

SOLD

Click here for more information (454.8 KB)

Click On Picture

SOLD Charlotte Colloid Mill 1

SOLD Charlotte Colloid Mill 1"
Mfg: Charlotte Model: SD5
Stock No: 89a.GR270. Serial No: 2767
Charlotte Colloid Mill, Model SD5, S/N 2767, stainless steel head, 1 in. bevel seat connections, Drive 7-1/2 hp 230/460 volts 3,500 rpm, painted on mild steel base, overall dimensions 50 in. L x 18 in. W x 18 in. H.

SOLD

Click here for more information (269.1 KB)

Click On Picture

SOLD Admix Rotostat High-Speed High-Shear Mixer SOLD

SOLD SOLD Admix Rotostat High-Speed High-Shear Mixer SOLD
Mfg: Admix Model: 132XP124
Stock No: HDPH653.4a Serial No:
Admix Rotostat High-Speed High-Shear Mixer. Model: 132XP124. Maximum batch size: 600 gal. Standard motor horsepower: 7.5. Flow rate: 2300 gpm. Propeller diameter: 7 in. Shaft dimensions: 2 in. x 54 in. L. Mounting flange has a 6-1/2 in. dia flange mount with (4) 1/2 in. dia. attachment holes at a center-to-center distance of 3-3/4 in. The unique patented revolving stator, when combined with the close clearance rotor, and high efficiency lower propeller, optimizes shear rates, pumping rates and particle size reduction. The interchangeability of different rotors, stators, and props provides maximum flexibility for fine tuning mixing applications and will never overshear sensitive materials or formulas. Overall dimensions: 11 in. dia. x 54 in. H. SOLD

SOLD

Click here for more information (304.7 KB)

Click On Picture

Admix Rotosolver High-Speed High Shear Mixer

SOLD Admix Rotosolver High-Speed High Shear Mixer
Mfg: Admix Model: 132RS133
Stock No: pRWDG333B. Serial No: 3048
Admix Rotosolver High-Speed High Shear Mixer. Model: 132RS133. S/N: 03048. P.O: 2065. The Rotosolver is a sanitary mixing device which promotes intense vortex control, superior wetting out of powders and an easy-to-clean head design and meets 3-A requirements. Maximum batch size @ 100 cps: 750 gal. Maximum batch size @ 1,000 cps: 200 gal. Mixing head diameter: 5-1/4 in. Tip speed: 40 ft/sec. Pumping: 2,865 gpm. Maximum shaft length: 48 in. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Overall dimensions: 13-1/2 in. L x 12 in. W x 88 in. H.

SOLD

Click here for more information (295.5 KB)

Click On Picture

Fitzpatrick Comminuting Machine

SOLD Fitzpatrick Comminuting Machine
Mfg: Fitzpatrick Model: F
Stock No: 65.JRW26.3 Serial No:
Fitzpatrick Comminuting Machine. Model F. Series 2600. 16 blades: 4 in. L on bottom; 2 in. L on top x 3/8 in. W x 4-3/8 in. H. Feeder dimensions: top 15 in. L x 15 in. W; bottom: 15 in. L x 8 in. W x 36 in. H. Overall dimensions: 60 in. L x 38 in. W x 83 in. H. Customer's choice of motor size.

SOLD

Click here for more information (201.2 KB)

Click On Picture

Charlotte Colloid Mill 1

SOLD Charlotte Colloid Mill 1
Mfg: Charlotte Model: SD5
Stock No: 89a.GR370. Serial No: 2527
Charlotte Colloid Mill, Model SD5, S/N 2527, stainless steel head, 1 in. bevel seat connections, Drive 7-1/2 hp 230/460 volts 3,500 rpm, painted on mild steel base, overall dimensions 50 in. L x 18 in. W x 18 in. H

SOLD

Click here for more information (214.9 KB)

Click On Picture

New Un-used 1993 Supraton High Shear Inline Homogenizer

SOLD New Un-used 1993 Supraton High Shear Inline Homogenizer
Mfg: Supraton Model: S500.4.4.5
Stock No: 195.GR329. Serial No: 5249
New Un-used 1993 Supraton High Shear Inline Homogenizer. Model S500.4.4.5. S/N 5249. Drwg No: 500-509. OEM: Dorr-Oliver Deutschland GmbH. Type: 316 stainless steel. Volumetric flow rate: up to 242 gal/min. Tool speed: 164.06 ft/s. MAWP: 16 bar @ 200 °C. Tooth and chamber/rotor design. Double mechanical seal assembly. Tool material: 51.4462. Motor speeds up to 1,800 rpm, 75-250 kW. Supraton machines are dynamic homogenizers with a multistage tool set. Rotor and stator consist of concentric tool rings that are radial slotted and/or drilled. Typical applications: pigments, paints, abrasive solids, juices, nectars, syrups, creams and fillers, milk, cottage cheese, cheese products, etc. Inlets: (1) 6 in. dia. suction (DIN 200). Outlet: 4 in. dia. discharge (DIN 150). Overall dimensions: 55 in. L x 27 in. W x 33-1/2 in. H.

SOLD

Click here for more information (366.4 KB)

Click On Picture

Fitzmill Comminutor 6 in.

SOLD Fitzmill Comminutor 6 in.
Mfg: Fitzmill Model:
Stock No: pRWDG556.34 Serial No:
Fitzmill Comminutor- 6 in. Top mounted stainless steel feed hopper. 7-1/2 hp, 230-460 V and 3 phase. Dimensions: 34 in. L x 30 in. W. x 24 in. deep. (15) Stainless steel screens.

SOLD

Click here for more information (154.6 KB)

Click On Picture

Silverson Flashblend Powder Liquid Mixing System

SOLD Silverson Flashblend Powder Liquid Mixing System
Mfg: Silverson Model: FLB45
Stock No: GFTD001. Serial No:
Silverson Flashblend Powder Liquid Mixing System. Model: FLB45. Typical powder flow rate: 125-250 lbs/min. Hopper volume: 10.5 cu. ft. Silverson High Shear In-Line Mixer, Model: 600L, S/N: C6LM535. Baldor Industrial Motor, 30 hp, 3525 rpm, 230/460 V, 72/36 amps, 60 Hz, 3 phase. Tri-Clover C328 Centrifugal Pump, Model: C328MF28T-L-50ND-01U-14SP, S/N: 528364-01. Reliance Electric Motor, 25 hp, 3550 rpm, 230/460 V, 56.2/28.1 amps, 60 Hz, 3 phase. The Silverson Flashblend is designed to rapidly wet out and disperse a wide range of powders into liquids. The result is a system that can produce agglomerate-free homogenoeous dispersions at higher production rates and concentrations that previously achievable; all with minimum aeration. The Flashblend can process a wide variety of powders, ranging from those that form low viscous gels. It can be incorporated into the following industries: food, cosmetics and pharmaceuticals, beverage and brewing, chemical and petro-chemical, agrochemicals. Completely CIP'able in by-pass position. The high throughput exceeds accepted CIP velocities ensuring that the venturi area is cleaned to as high a standard as normal sanitary piping. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 84-1/2 in. L x 42-1/2 in. W x 77 in. H.

SOLD

Click here for more information (642.8 KB)
Click here for more information (1,787.9 KB)

Click On Picture

Goodway Industries High Shear Homogenizer

SOLD Goodway Industries High Shear Homogenizer
Mfg: Goodway Industries Model: CM15
Stock No: LOL105.4 Serial No: 49
Goodway Industries High Shear Homogenizer. Model: CM15. S/N: 49. Pin-type. Reliance Electric Motor, 7.5 hp, 1760 rpm, 230/460 V, 18.0/9.0 amps, 60 Hz, 3 phase. Dodge APG Motor Drive, 4.1 ratio, 429.26 rpm (final). Inlets: (1) 1 in. dia. ACME fitting, (1) 1-1/2 in. dia. ACME fitting. Outlets: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 57 in. L x 28 in. W x 52-1/2 in. H.

SOLD

Click here for more information (420.8 KB)

Click On Picture

Quadro Engineering Incorporated Comil

SOLD Quadro Engineering Incorporated Comil
Mfg: Quadro Engineering Incorporated Model: 196-S
Stock No: ENDX541.17 Serial No: 196-0197
Quadro Engineering Incorporated Comil. Model: 196 S. S/N: 196-0197. 2-piece system. Size reducer incorporates an 8 in. dia. impeller blade. Product then enters a rotary airlock that discharges through the bottom. Brook Hansen Motor, 10 hp, 1750 rpm, 575 V, 60 Hz, 10.0 amp. Sew-Eurodrive Motor, 1 hp, 1680 rpm, 330/575 V, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 35 rpm (final). The Comil is great for achieving uniform size reduction, sieving, deagglomeration, dispersion, and mixing. Applications include: pharmaceutical, food, fine chemical, personal care, and cosmetic products. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 9 in. dia. discharge with a 12 in. dia. flange and (8) 3/8 in. thru-holes a center distances of 4-1/4 in. Overall dimensions of Comil: 76 in. L x 39 in. W x 80 in. H. Overall dimensions of airlock: 37 in. L x 26 in. W x 43 in. H.

SOLD

Click here for more information (904.0 KB)

Click On Picture

Bematek Colloid Mill Model CZ-110-PB

SOLD Bematek Colloid Mill Model CZ-110-PB
Mfg: Bematek Model: CZ-110-PB
Stock No: ENTE01.32 Serial No: 01-3772
Bematek Colloid Mill. Model CZ-110-PB. S/N 01-3772. Inlet/Outlet 1-1/2 in. 4 tubes with 1/4 in. inside diameters. Baldor motor, 3 hp, 3,450 rpm, 208-230/460 volts, 8-7.4/3.7 amp, 3-phase, spec: 35H755T886H1, AC Tech Control Panel, MC Series, Model M3230C, S/N 19333G01, overall dimensions 33 in. L x 18 in. W x 27 in. H.

SOLD

Click here for more information (244.8 KB)

Click On Picture

1993 Dorr-Oliver Supration Shear Pump

SOLD 1993 Dorr-Oliver Supration Shear Pump
Mfg: Dorr-Oliver Model: S600.4.0.5
Stock No: 195.GR529. Serial No: 5033
1993 Dorr-Oliver Supration Shear Pump. Model S600.4.0.5, S/N: 5033. MAWP: 87 psi @ 392 °F. 316 stainless steel tooth and chamber tool set. Inlet: 8 in.; outlet: 6 in. Rotor speed: up to 1800 rpm. Volumetric flow rate: up to 330 gpm. Overall dimensions: 67 in. L x 34 in. W x 41 in. H. Unit is "unused".

SOLD

Click here for more information (270.7 KB)

Click On Picture

Charles Ross & Son High Shear Rotor/Stator Mixer

SOLD Charles Ross & Son High Shear Rotor/Stator Mixer
Mfg: Charles Ross & Son Model: ME105
Stock No: GAMI001.15 Serial No: 65422
Charles Ross & Son High Shear Rotor/Stator Mixer. Model: ME105. S/N: 65422. Capacity (water): 15-50 gallons. Type 316 stainless steel wetted parts. Rotor diameter: 3-1/2 in. Lower flange diameter: 6 in. Shaft length: 33 in. Upper flange diameter: 11 in. Marathon Electric Motor, 5 hp, 3400 rpm, 208-230/460 V, 13-12.4/6.2 amps, 60 Hz, 3 phase. "Single stage" rotor unit includes single set of four blades. As the rotating blades pass each opening in the stator, they mechanically shear particles and droplets, and expel material at high velocity in the surrounding mix, creating intense hydraulic shear. Interchangeable stators for Ross High Shear Mixers are available to fine-tune such functions as particle size reduction, de-agglomeration and emulsification. For use in atmospheric (non-pressure/non-vacuum) vessels. Overall dimensions: 16 in. L x 14 in. W x 54 in. H. (ACN89-89).

SOLD

Click here for more information (271.8 KB)

Click On Picture

Silverson High Shear In-Line Mixer

SOLD Silverson High Shear In-Line Mixer
Mfg: Silverson Model: 700 LS
Stock No: KBCK2001. Serial No: C7LSB275
Silverson High Shear In-Line Mixer. Model: 700 LS. S/N: C7LSB275. 2 stage unit with thermosyphon flush and double seal design. Baldor Explosion Proof Motor, 60 hp, 3550 rpm, 230/460 V, 134/67 amps, 60 Hz, 3 phase. The In-Line mixers will eliminate agglomerates and fish eyes, create stable emulsions and suspensions, reduce particle size, rapidly dissolve solids, accelerate reactions. Application areas: chemical, cosmetic & toiletries, food, pharmaceutical. Capacities: self pumping throughputs of 5 to 50,000 gallons/hr. Product cannot bypass the precision rotor/stator work-head. (4) Interchangeable work-heads from factory. (2) Work-heads installed: square hole high shear screen and slotted disintegrating head (all wetted parts in 316L stainless steel). Double mechanical shaft seals available as standard. All Silverson In-Line mixers are designed for cleaning in place (CIP and SIP). Pump inlet/outlet: 4 in. 'S' line. Overall dimensions: 48 in. L x 26 in. W x 34 in. H. (ACN723)

SOLD

Click here for more information (564.1 KB)
Click here for additional information (1,772.9 KB)

Click On Picture

Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier

SOLD Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier
Mfg: Silverson Model: L4R
Stock No: ACRD001.10 Serial No: 17217
Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier. 316 SS Construction. Model: L4R. S/N: 17217. Rotor dimensions: 2 in. dia. X 11-1/2 in. L. Main Drive Motor, 0.33 hp 250 W, 110-115 V, 50/60 Hz, 6.1 amps, 1 phase. Overall dimensions: 20 in. L x 12 in. W x 37 in. H.

SOLD

Click here for more information (142.3 KB)

Click On Picture

IKA Works Dispax Reactor

SOLD IKA Works Dispax Reactor
Mfg: IKA Model: DR3-13
Stock No: GICS141.34 Serial No: 647
IKA Works Dispax Reactor. Model: DR3-13, S/N: 0647. Double mechanical seals. Inlet: 3 in. Outlet: 2-1/2 in. Siemens motor, 50 hp, 3550 rpm, 460 V, 55 amps, 60 Hz, 3 phase. The Dispax Reactor is a high shear dispersing machine for the production of micro-emulsions and very fine suspensions. Produces a small droplet, or particle size, with a very narrow distribution. Completely CIP'able and SIP'able. Overall dimensions: 63 in. L x 25 in. W x 18 in. H. (ACN 800). FAD

SOLD

Click here for more information (198.5 KB)

Click On Picture

IKA Dispax Reactor Multi-Stage Inline Disperser

SOLD IKA Dispax Reactor Multi-Stage Inline Disperser
Mfg: IKA Model: DR3-6/6A
Stock No: CGCB071.8 Serial No: 303
IKA Dispax Reactor Multi-Stage Inline Disperser. Model: DR3-6/6A. S/N: 0303. Capacity 600 gallon/hour. Reliance Electric Motor, 5 hp, 3480 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. The Dispax Reactor is a high shear dispersing machine for the production of micro-emulsions and very fine suspensions. Produces a small droplet, or particle size, with a very narrow distribution. Completely CIP'able and SIP'able. Base-mounted with (4) casters for easy positioning. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. Overall dimensions: 39-1/2 in. L x 18-1/2 in. W x 48 in. H. (ACN230).

SOLD

Click here for more information (190.6 KB)
Click here for Manual and parts list (1,510.3 KB)

Click On Picture

Griffith Design & Equipment Emulsifier

SOLD Griffith Design & Equipment Emulsifier
Mfg: Griffith Design & Equipment Model: GL 86
Stock No: SSLP001. Serial No: 90219
Griffith Design & Equipment Emulsifier. Model: GL 86. S/N: 90219. Sterling Electric motor, 7.5 hp, 3490 rpm, 208-230/460 V, 20-18.5/9.3 amps, 60 Hz, 3 phase. Blade: 3 in. diameter. Screen diameter: 0.033 in. Feeder: missing. Outlet: 1 in. Overall dimensions: 25 in. L x 18 in. W x 21 in. H.

SOLD

Click here for more information (274.3 KB)

Click On Picture

ARDE Barinco Reversible Homogenizer

SOLD ARDE Barinco Reversible Homogenizer
Mfg: Arde-Barinco Model: C2 10 524 R033 WPLD
Stock No: SNSL279.14 Serial No: 1138
ARDE Barinco Reversible Homogenizer. Model: C2 10 524 R033 WPLD. S/N: 1138. Tip speed: 4710 ft/min. Flow rate: 464 gpm. Shaft: 30 in. H. Rotor: 5 in. dia. Bridge: 18 in. L x 10 in. W. U.S. Electric Motor, 10 hp, 3495 rpm, 230/460 V, 26.6/13.6 amps, 60 Hz, 3 phase. The reversible homogenizer has high shear dispersion of solids and emulsification of immiscible liquids at extremely high shear rates to produce the finest particle size distributions in the shortest amount of time. Homogenizers work in a fraction of the time it takes ordinary mixers. Stainless steel construction (shaft/propeller). Overall dimensions: 18 in. L x 13 in. W x 60 in. H. (ACN120).

SOLD

Click here for more information (196.1 KB)
Click here for additional information (531.4 KB)

Click On Picture

Silverson High-Shear Emulsifier

SOLD Silverson High-Shear Emulsifier
Mfg: Silverson Model: BX/60
Stock No: .FHF134.2 Serial No:
Silverson High-Shear Emulsifier. Model: BX/60. Stainless steel. Capacity: 15 gallons (water viscosity) and 1.5 gallons (high viscosity). Shaft dimensions: 3/4 in. dia. x 24 in. L . Shearing head diameter: 4-5/8 in. Propeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3600 rpm, 60 Hz. Installations cover a broad range of applications including emulsification, dispersion, blending, homogenization, and shearing in liquid-liquid and powder-liquid formulations. Overall dimensions: 7 in. L x 7 in. W x 39 in. H.

SOLD

Click here for more information (177.4 KB)

Click On Picture

Stone-Lined Ball Mill

SOLD Stone-Lined Ball Mill
Mfg: Not Specified Model:
Stock No: SPPP849.2a Serial No:
Stone-Lined Ball Mill. Stone ball diameter (approx): 3 in., 2 in., 1-1/2 in. Inside wall is covered with stone brick. Motor, 1 hp, 1760 rpm, 110/220 V, 15/7.5 amps, 60 Hz., Pulley ratio: 1st belt from 6 to 1, 2nd belt from 6 to 1, final rpm: 146.66. Steel tank: 30 in. dia. x 33-1/2 in. L. Tank discharge: 2 in. valve. Ball mills are a very efficient tool for grinding many materials into a fine powder. To use the mill, the material to be ground is loaded into the barrel which contains grinding media. As the barrel rotates, the material is caught between the individual pieces of grinding media which mix and crush the product into a very fine powder over a period of several hours. The longer the ball mill is run, the finer the powder will be. Ultimate particle size depends entirely on the hardness of the material you're grinding and how long the ball mill is run. Typical applications: grinding glass, powdering food products, creating custom varnishes, making ceramic glaze, powdering chemicals, and making black powder. Base-mounted with (4) wheels. Overall dimensions: 67 in. L x 39 in. W x 60 in. H.

SOLD

Click here for more information (263.6 KB)

Click On Picture

JB&S Burns Peanut Butter Mill

SOLD JB&S Burns Peanut Butter Mill
Mfg: Burns Model:
Stock No: 75.FHF230a.10 Serial No:
JB&S Burns Peanut Butter Mill. Head diameter: 20 in. General Electric Motor, Model: 5K4364A2, S/N: NY065038, 40 hp, 1770 rpm, 208-220/440 V, 99.4-99.4/49.7 amps, 60 Hz, 3 phase. Pulley: Dodger Electric Motor, 3/4 hp, 3450/2850 rpm, 208-220/440, 2.6-1.8 amps, 60/50 Hz, 3 phase. Final rpm: 1725/1425, Inlet: (1) 4 in. L x 4 in. W. Outlet: (1) 10-1/4 in. L x 3-3/4 in. W. Overall dimensions: 78 in. L x 27 in. W x 66-1/2 in. H.(XMR72a).

SOLD

Click here for more information (319.4 KB)

Click On Picture

Silverson High Shear Batch Mixer

SOLD Silverson High Shear Batch Mixer
Mfg: Silverson Model: EX-60
Stock No: GTTT001. Serial No: 5B2330
Silverson High Shear Batch Mixer. Model: EX-60. S/N: 5B2330. Capacity (water viscosity): 32 gallons. Capacity (high viscosity): 5 gallons. Stator workhead diameter: 4-7/16 in. Rotor diameter: 4 in. Shaft height: 31 in. Silverson Stand, Model: E, S/N: 56396, safe working load: 210 lbs, maximum lift height: 44 in., static height: 11 in. Pneumax Air Cylinder, Model: 1320.80.200.01. Allen-Bradley H-Series limit switch, Cat: 802T-BAP. Baldor Super-E Motor, 5 hp, 3500 rpm, 230/460 V, 11.2/5.6 amps, 60 Hz, 3 phase. A Silverson high shear batch mixer emulsifies, homogenizes, solubulizes, suspends, disperses and disintegrates solids. The precision-engineered rotor/stator workhead, outperforms conventional mixers, cutting processing times, improving quality, product consistency and process efficiency. With quick and easy change workheads the Silverson mixer can perform a wide range of functions. Inlets: (1) 2 in. port. Outlets: (13) 5/8 in. dia. thru-holes. Overall dimensions: 44-1/2 in. L x 36 in. W x 86 in. H. (ACN135).

SOLD

Click here for more information (327.7 KB)
Click here for additional information (196.9 KB)

Click On Picture

1990 Waukesha Shear Pump

SOLD 1990 Waukesha Shear Pump
Mfg: Waukesha Model: SP4
Stock No: HDFD510.25a Serial No: 92251
1990 Waukesha Shear Pump. Model: SP4. S/N: 92251. Material of construction: 316 stainless steel. Nominal Capacity: 36 gpm. Capacity (9,900 cps): 20 gpm @ 10 psi. Capacity (32,400 cps): 14 gpm @ 10 psi. Seals: mechanical face-type. U.S. Electric Motor, 20 hp, 3525 rpm, 230/460 V, 49.8/24.9 amps, 60 Hz, 3 phase. Typical product applications: reconstitution of powdered products such as milk powders. Provides uniform dispersion of products such as dyes. Gives a smooth body and texture to such products as ricotta cheese and food pastes. Makes stable emulsions of products with both oil and water base ingredients. Provides continuous, on-line blending without air incorporation or lumps of dry product. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 4 ft. 3 in. L x 1 ft. 6 in. W x 3 ft. 11 in. H. (ACN94)

SOLD

Click here for more information (277.8 KB)
Click here for Additional Information (60.2 KB)

Click On Picture

Waukesha Shear Pump

SOLD Waukesha Shear Pump
Mfg: Waukesha Model: SP
Stock No: RFPM370.12a Serial No: 306 SS
Waukesha Shear Pump. Model: SP. S/N: 306 SS. Nominal capacity: 30 gpm. Maximum housing pressure: 150 psi. Reliance Electric Motor, 15 hp, 3515 rpm, 460 V, 19 amps, 60 Hz, 3 phase. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and to polish. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 46-1/2 in. L x 19 in. W x 19-1/2 in. H.

SOLD

Click here for more information (256.7 KB)

Click On Picture

1994 Sympak, Inc. Stephan Emulsifier Microcut

SOLD 1994 Sympak, Inc. Stephan Emulsifier Microcut
Mfg: Sympak, Inc. Stephan Model: Microcut MCH20
Stock No: OI276. Serial No: 721.626.02
1994 Sympak, Inc. Stephan Microcut - Series Emulsifier. Model: Microcut MCH20. S/N: 721.626.02. Material of Construction: 304 Stainless Steel. Stephan Motor 20 hp, 3510 rpm, 220/440 V, 48/24 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. L x 1 in. W port. Outlet: (1) 3 in. dia. port. The MCH20 meets a wide range of the processing requirements of various segments of the food industry and has applications that include baby food processing, vegetable and fruit grinding, biscuit rework grinding, and marinade or sauce processing. A long-life, contactless rotor stator system allows premium fine cutting and emulsifying effects in the same machine. With special tools, difficult products like sinews, soft bones and skin are easily processed. Overall dimensions: 3 ft. 7 in. L x 2 ft. 2 in. W x 3 ft. H. (ACN349).

SOLD

Click here for more information (285.7 KB)
Click here for Additiona Information (1,509.0 KB)

Click On Picture

Unused 1993 Dorr-Oliver Supration Shear Pump

SOLD Unused 1993 Dorr-Oliver Supration Shear Pump
Mfg: Dorr-Oliver Model: S600.4.0.5
Stock No: 195.GR429. Serial No: 5114
Unused 1993 Dorr-Oliver Supration Shear Pump. Model S600.4.0.5, S/N: 5114. MAWP: 87 psi @ 392 °F. 316 stainless steel tooth and chamber tool set. Inlet: 8 in. Outlet: 6 in. Rotor speed: up to 1800 rpm. Volumetric flow rate: up to 330 gpm. Overall dimensions: 67 in. L x 34 in. W x 41 in. H. Unit is "unused".

SOLD

Click here for more information (268.5 KB)

Click On Picture

Acton Steinecker Stainless Steel Wet Mill

SOLD Acton Steinecker Stainless Steel Wet Mill
Mfg: Acton Steinecker Model: V291014
Stock No: TMCB118.6 Serial No:
Acton Steinecker Stainless Steel Wet Mill. Model: V291014. w/ top mounted malt feed roller and stainless steel 7 ft. 6 in. dia. x 10 ft. L. grain feed hopper.

SOLD

Click here for more information (48.5 KB)

Click On Picture

Gifford Wood Attrition Mill

SOLD Gifford Wood Attrition Mill
Mfg: Gifford Wood Attrition Model:
Stock No: RCPK194.5a Serial No: QV6-2-6903
Gifford Wood Attrition Mill. S/N: QV6-2-6903. Reduces particle size by rubbing. The rotating impeller over a stationary plate combination produces the tight gaps needed to reduce the particles down to size. Dry or wet material handling. Impeller diameter: 3 in. Electric motor. Inlets: (1) 1/2 in. dia. return pipe. Outlets: (2) 1/4 in. dia. barb fittings. Overall dimensions: 15 in. L x 12-1/2 in. W x 39-1/2 in. H.

SOLD

Click here for more information (204.5 KB)

Click On Picture

2005 Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer

SOLD 2005 Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer
Mfg: Robbins Myers Chemineer Model: 4SSPLMSS 05
Stock No: MRSP214.22 Serial No: 3-16086
2005 Chemineer Greerco Single Shear Continuous In-Line Pipeline Mixer. Model: 4SSPLMSS 05. Approximate capacity: 100 gpm. Materials of construction include: 316 stainless steel wetted parts, Stellite® bushings, and a single, mechanical seal. Teco-Westinghouse electric motor: 15 hp, 3525 rpm, 230/460, 33.2/16.6 amps, 60 Hz, 3 phase. Warren Rupp diaphragm pump (1) 7/8 in. MNPT inlet/outlet. Wilkerson air regulator Max. Inlet 300 psig (20, 7 bar). Max. temperature 150 ˚F, 66 ˚C. Range 0-125 psig (0-8, 5 bar.) Turck flow monitor: 115 VAC. Square D starter box. Nema size 2 starter, type S with melting alloy overload relay: 200,V, 60 Hz, 10 Hp. 230 V, 60 Hz, 15 Hp. 460/575 V, 60 Hz, 25 Hp. Unit is of a standard single shear configuration with applications to include: incorporation of solids, homogeneous dispersions, particle size reductions and rapid blending. (1) 2-1/2 in. FNPT inlet. (1) 4 in. flange outlet. 8 mounting holes ¾ in. dia. 3-7/8 in. adjacent, 8-1/2 in. opposite. (1) manual ¾ in. MNPT outlet. Overall dimensions: 4 ft. 10-1/2 in. L. x 2 ft. 9-1/2 in. W. x 3 ft. 5 in. H.(ACN169).

SOLD

Click here for specifications (35.8 KB)
Click here for additional information (252.7 KB)
Click here for product manual (575.6 KB)
Click here for more information (761.1 KB)

Click On Picture

2004 C.S. Bell Co. Carbon Steel Mill

SOLD 2004 C.S. Bell Co. Carbon Steel Mill
Mfg: C.S. Bell Co. Model: LA MILPA
Stock No: tSLDC003. Serial No: SARATI AAOOB
2004 C.S. Bell Co. Carbon Steel Mill. Model: LA MILPA. Hopper infeed dimensions: 22 in. L x 15 in. W. Screw auger dimensions: 2-1/2 in. dia. x 5-1/2 in. L. Screw auger pitch: 2 in. Leeson Electric Motor, 5 hp, 1740 rpm , 435 rpm (final), 230 V, 60 Hz, single phase. Base frame with adjustable motor mounting bracket. Features: safety belt guard and V-drive package, adjustable feed hopper, mobile base frame with casters. Applications include: dry grains, beans, spices, coffee and feeds, or wet and oily substances such as tofu and poi. Inlets: 8 in. L x 7 in. W infeed. Outlets: (1) 9 in. dia. discharge. Overall dimensions: 33 in. L x 27-1/2 in. W. x 39-1/2 in. H.(ACN28).

SOLD

Click here for drawing (459.4 KB)
Click here for more information (460.4 KB)

Click On Picture

Ross ME101 Mixer-Emulsifier

SOLD Ross ME101 Mixer-Emulsifier
Mfg: Ross Model: ME101
Stock No: DBGV752.7a Serial No: 65794C
Ross ME101 Mixer-Emulsifier. Model ME101. (2) Impellers, diameter: 2-1/2 in. Shaft length: 2 ft. 4 in. Marathon Electric motor, 1.5 hp. Rated for hazardous locations. 1 ft. 3 in. L x 1 ft. 2 in. W x 3 ft. 9 in. H.(ACN70)

SOLD

Click here for more information (191.7 KB)

Click On Picture

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer

SOLD 1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer
Mfg: Ross Model: ME-501
Stock No: DSLP850.6 Serial No: 72002B
1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer. Model: ME-501. S/N: 72002-B. Vacuum/pressure vessel applications. Impeller: 2-1/2 in. dia. Pneumatic Motor. Ross SS Hydraulic Hoist. Maximum height: 97 in. Inlets: (1) 3/4 in. dia. NPT, (1) 1 in. dia. S-line fitting. Outlets: (1) 3/4 in. FNPT, (1) 1 in. dia. S-line fitting. Overall dimensions: 56 in. L x 42-1/2 in. W x 67 in. H. (ACN217).

SOLD

Click here for more information (456.9 KB)
Click here for additional information (914.6 KB)

Click On Picture

Chemineer Greerco High Shear Reversible Homomixer

SOLD Chemineer Greerco High Shear Reversible Homomixer
Mfg: Chemineer Greerco Model: 3HR 95
Stock No: MRDC1165.4 Serial No: 0312-3781 M/C
Chemineer Greerco High Shear Reversible Homomixer. Model: 3HR 95. Rated capacity: 250 gallons. Mixer features: SS wetted parts, SS cross support, Stellite® bushings, 440 hardened SS rotor-stator, (2) 3 ¾ in. dia. impellers, shaft length: 3 ft. 10 in. Explosion proof Reliance electric motor, 10 hp, 3500 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. In addition to being reversible, The design of Greerco high shear mixers exceeds the high quality standards necessary to achieve optimal process results and withstand the rigors of difficult processes that require high shear mixing. Typical applications include solids incorporation, homogeneous dispersions, rapid blending, and particle size reduction. Overall dimensions: 3 ft. 5-3/8 in. L x 1 ft. 7 in. W x 7 ft. 6 in. H.(ACN160).

SOLD

Click here for more information (675.5 KB)

Click On Picture

Fpeco Stainless Steel Hammermill

SOLD Fpeco Stainless Steel Hammermill
Mfg: Fpeco Model:
Stock No: CCFP072. Serial No:
Fpeco Stainless Steel Hammermill. Motor and mill are frame-mounted with 304 stainless steel base. Mill has (11) 1 ft. 5-1/2 in. L x 4-1/2 in. W blades. Inlet- 1 ft. 6-1/2 in. L x 1 ft. 1/2 in. W x 11-1/2 in. H, Outlet- 1 ft. 7-1/2 in. L x 1 ft. 1-1/2 in. W x 1 ft. 1/2 in. H. Lincoln Electric motor- 20 hp. Overall dimensions: 4 ft 11 in. L x 4 ft. 10-1/2 in. W x 6 ft. 3 in. H.

SOLD

Click here for more information (273.3 KB)

Click On Picture

Stokes Oscillatory Granulator

SOLD Stokes Oscillatory Granulator
Mfg: Compression Components & Service, LLC Model: 43-A
Stock No: HDPH556.17 Serial No: 50962
Compression Components & Service, LLC (formerly Stokes) Oscillatory Granulator. Model: 43-A. The oscillating granulator is extensively used wherever tablets or pellets are produced. Oscillatory granulator is used for both wet and dry granulation processes. All parts in contact with the product to be granulated are of high quality stainless steel. Included are: (7) Stainless steel screens that range from 0.185 in. to 0.020 in. mesh. Hopper inlet: 15-1/2 in. L x 15 in. W x 7-1/2 in. SW. Hopper outlet: 15 in. L x 6 in. W. Overall dimensions: 3ft. 3 in. L x 2 ft. 10 in. W x 4 ft. 8 in. H.(ACN425).

SOLD

Click here for more information (357.8 KB)

Click On Picture

Charlotte Colloid Mill

SOLD Charlotte Colloid Mill
Mfg: Charlotte Model: G5
Stock No: OI193. Serial No: 2291
Charlotte Colloid Mill. Model: G5. S/N: 2291. Nominal capacity: 60 gpm (asphalt application), 600lbs. per hour (grease). Material of construction: 316 stainless steel. US Electric Enclosed Motor, 5 hp, 3600 rpm, 208-220/440 V, 15.15-14.3/7.15 amps, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. NPT, (1) 3/4 in. dia. FNPT. Outlets: (1) 1/2 in. dia. NPT (male), (1) 3/4 in. dia. FNPT. All Charlotte colloid mills are designed to process temperatures up to 400°F at through put pressures up to 150 PSI. All mills have externally adjustable rotor and stator gap clearances. These clearances can be set anywhere from .005 in. to .070 in. Settings are achieved in increments of .001 in. For processing versatility, this unit is fully jacketed to permit product heating via low pressure steam or oil during operation. Overall dimensions:34 in. L x 23-1/2 in. W x 22-1/2 in. H.(ACN259).

SOLD

Click here for more information (599.4 KB)

Click On Picture

Speco Comvair Emulsifier with Vertical Cutter

SOLD Speco Comvair Emulsifier with Vertical Cutter
Mfg: Comvair Model:
Stock No: EKTF9039.11a Serial No:
Speco Comvair Emulsifier with Vertical Cutter. Infeed hopper diameter: 35-1/2 in. funnels down to 5 in. (9) Non-Sanitary cutting disks. Lincoln Motor, 125 hp, 1770 rpm, 230/460 V, 288/140 amps, 60 Hz, 3 phase. Inlets: (1) 35-1/2 in. open top funnel to (1) 5 in. dia. product inlet. Outlets: (1) 3 in. dia. ACME fitting discharge port. Overall dimensions: 6 ft. L x 3 ft. 4 in. W x 3 ft. 9-3/4 in. H.

SOLD

Click here for more information (834.8 KB)

Click On Picture

A. W. Hughes Co. Inc. Comvair Emulsifier

SOLD A. W. Hughes Co. Inc. Comvair Emulsifier
Mfg: A. W. Hughes Co. Inc. Model: 76
Stock No: EKTF9066.11a Serial No: 160-7-125
A. W. Hughes Co. Inc. Comvair Emulsifier. Model 76. (8) Non-Sanitary cutting disks. Toshiba motor, 125 hp, 1770 rpm, 230/460 V, 300/150 amps, 60 Hz, 3 phase. Inlets: (1) 3 ft. 4-5/8 in. L x 2 ft. 11-5/8 in. W open top funnel to (1) 5 in. dia. product inlet. Outlets: (1) 3 in. dia. ACME fitting discharge port. Unit is mounted on casters for mobility. Overall dimensions: 5 ft. 8 in. L x 3 ft. 4-5/8 in. W x 4 ft. 2-3/8 in. H.

SOLD

Click here for more information (554.6 KB)

Click On Picture

Fitzpatrick Mill Stainless Steel

SOLD Fitzpatrick Mill Stainless Steel
Mfg: Fitzpatrick Model:
Stock No: 75.DBS125.28 Serial No:
(2) Fitzpatrick Mill Stainless Steel.

SOLD

Click here for more information (169.8 KB)

Click On Picture

Fitzmill Comminuting Machine

SOLD Fitzmill Comminuting Machine
Mfg: Fitzpatrick Model: F 2600 Series
Stock No: 85.McN-1026.45 Serial No:
Fitzpatrick Comminuting Machine. Model F "2600 Series". For dry, heat sensitive, or liquid type products. Milling area: 8-1/2 in. x 15 in. Fixed blades: 7-1/2 in. x 3-1/2 in. x 3/8 in. In-feed Hopper: 28 in. x 28 in. x 16 in. H. Outlet: 3 in. tri-clamp. Drive: 15 hp. Screen size: 5/8 in. dia. Flanged base: 18 in. x 14 in. Overall dimensions: 63 in. L x 39 in. W x 52 in. H.

SOLD

Click here for more information (165.3 KB)

Click On Picture

Waukesha Stainless SP Shear Pump

SOLD Waukesha Stainless SP Shear Pump
Mfg: Waukesha Model: SP
Stock No: SKFI040.11 Serial No: 504
Waukesha Stainless Steel SP Shear Pump. Model: SP. Nominal capacity: 30 gpm. Nominal temperature range: 300°F. Baldor Electric motor: 15 hp, 1760 rpm, 230/460V, 39.2/19.6A, 60 Hz, 3 phase. Inlet / outlets 2 in. sanitary. The Waukesha Shear Pump is designed for 'on-line', continuous shearing and mixing action. Key features include: 316 stainless steel body, rotor, stator, and shaft. Shear pumps can be used to texturize, emulsify, blend, reconstitute, suspend/disperse, and polish. Pump and motor are welded to a stainless steel stand with rolling castors. Overall dimensions: 3 ft. 10 in. L x 2 ft. 8 in. W x 4 ft. 2 in. H.(H12)(ACN 134).

Click here to see a video of the equipment

SOLD

Click here for more information (209.7 KB)

Click On Picture

Fitzpatrick Fitzmill Double Riving Machine

SOLD Fitzpatrick Fitzmill Double Riving Machine
Mfg: Fitzpatrick Model: 8
Stock No: SSBK072.2 Serial No: E-187
Fitzpatrick Fitzmill Double Riving Machine. Model: 8. S/N: E-187. Roller dimensions: (2) 12-1/2 in. L x 7 in. W. Teeth dimensions: 1/2 in. L x 1/2 in. W. U.S. Syncrogear Motor, 3 hp, 1800 rpm, 220/440, 8.6/4.3 amps, 60 Hz, 3 phase. Syncrogear Drive, ratio: 20.9, rpm out: 84 (final). Inlet: (1) 13-1/2 in. dia. (chute infeed). Outlet: (1) 11 in. dia. (discharge port). Overall dimensions: 4 ft. 11 in. L x 2 ft. 8 in. W x 4 ft. 4 in. H.

SOLD

Click here for more information (322.7 KB)

Click On Picture

Fpeco Stainless Steel Hammermill

SOLD Fpeco Stainless Steel Hammermill
Mfg: Fpeco Model:
Stock No: CCFP066. Serial No:
FPeco Stainless Steel Hammermill. Motor and mill are frame-mounted on a 304 stainless steel base. Unit has (11) 17-1/2 in. L x 4-1/2 in. W blades, an 18-1/2 in. L x 12-1/2 in. W x 11-1/2 in. H inlet, and a 19-1/2 in. L x 13-1/2 in. W x 12-1/2 in. H outlet. Lincoln Electric Motor, 20 hp, 1760/1450 rpm, 230/460 V, 50/25 amps, 60 Hz, 3 phase. Overall dimensions: 60 in. L x 54 in. W x 75 in. H.

SOLD

Click here for more information (266.3 KB)

Click On Picture

Fitzmill Comminutor

SOLD Fitzmill Comminutor
Mfg: Fitzmill Model: DKASO.12
Stock No: pRWDG270.68 Serial No: 8299
Fitzmill - 30 HP. Serial 8299. Overall dimensions: 4 ft. 7 in. L x 3 ft. 1 in. W x 5 ft. 2 in. H.

SOLD

Click On Picture

Fitzpatrick Fitzmill

SOLD Fitzpatrick Fitzmill
Mfg: Fitzpatrick Model:
Stock No: SBPP04. Serial No:
Fitzmill, nameplate missing on unit and motor. Overall dimensions: 4 ft. 7-3/4 in. L x 2 ft. 6 in. W x 4 ft. 5-1/2 in. H.

SOLD

Click On Picture

Fitzpatrick DKAO-12 Fitzmill - 10 HP

SOLD Fitzpatrick DKAO-12 Fitzmill - 10 HP
Mfg: Fitzpatrick Model: DKAO-12
Stock No: SSPN241.68 Serial No: 6660
Fitzpatrick Fitzmill. Model: DKAO-12. S/N: 6660. Knife dimensions: 3 in. L x 1-1/4 in. W. Siemens Electric Motor, 10 hp, 1750 rpm, 230/460 V, 25/12.5 amps, 60 Hz, 3 phase. Inlets: (1) 1 ft. 1 in. L x 1 ft. 1 in. W. (hopper infeed). Outlets: (1) 15-3/4 in. L x 1ft. 1-1/4 in. W. (product discharge). Overall dimensions: 4 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 11 in. H. (ACN348-67).

SOLD

Click here for brochure (1,463.0 KB)
Click here for more information (254.7 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293dd.52 Serial No:
Jayhawk Mustard Mill. Model: 3MPYC. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/460 V, 60 Hz, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dim: 32 in. L. x 18 in. W. x 16 in. H.

SOLD

Click here for more information (181.4 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293ff.52 Serial No:
Jayhawk Mustard Mill. Model: 3MPYC. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H.

SOLD

Click here for more information (241.3 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 2MPYC
Stock No: 325.FHF293bb.52 Serial No:
Jayhawk Mustard Mill. Model: 2MPYC. Century Motor, 7.5 hp, 3470/2890 rpm, 220-440 V, 60/50 cycle, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 27 in. L. x 15 in. W. x 16 in. H.

SOLD

Click here for more information (188.3 KB)

Click On Picture

Jayhawk Mustard Mill

SOLD Jayhawk Mustard Mill
Mfg: Jayhawk Model: 3MPYC
Stock No: 325.FHF293aa.52 Serial No:
Jayhawk Mustard Mill. Model: 3MPYC. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/440 V, 27/13.5 amps, 60 Hz, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dimensions: 32 in. L x 18 in. W x 16 in. H.

SOLD

Click here for more information (208.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Offers a wide range of Used High Shear In Line Mixers, Used Mills, Shear Pumps and High-Shear Emulsifiers by Fitzpatrick, Silverson, Dorr-Oliver, Stephan