Genemco : Buy Used Stainless Steel Shredders and Saw Tooth Crushers at Discount Prices. 
 Genemco : Offers a wide range of New and Used Stainless Steel Shredders and Crushers. 

Click On Picture

Somat Close-Coupled Waste Pulping System

Somat Close-Coupled Waste Pulping System
Mfg: Somat Company Model: SPC-150 / HE-6S
Stock No: SPPP001.7a Serial No: 4623-1A
Somat Close-Coupled Waste Pulping System. Include the model SPC-150 Food Waste Pulper with 15 HP belt drive motor, cutting mechanism, stainless steel housing. Throughput: 3000 lbs per hour continuous. The discharge of the pulper feeds to a Hydra Extractor model HE-6S. The extractor features a stainless steel screw auger and screen. Drive motor is 3 HP with gear driven speed reduction. (ACN1100-82)

Click here for more information (332.2 KB)

Click On Picture

Somat HE-6S Hydra Extractor Dewatering Press

Somat HE-6S Hydra Extractor Dewatering Press
Mfg: Somat Company Model: HE-6S
Stock No: SPPP1007.a Serial No:
Somat Waste Reduction Technology Dewatering Press. Model: HE-6S Hydra Extractor. Screw auger dimensions: 6 in. x 28 in. L. Screen dimensions: 6-1/4 in. dia. x 28 in. L. Screen size: 1/8 in. Baldor Industrial Motor, 3 hp, 1725 rpm, 208-230/460 V, 9.0-8.6/4.3 amps, 60 Hz, 3 phase. Morse Gear Reducer, 20 ratio, 86.25 rpm (final). Inlets: (1) 1-1/2 in. dia. FNPT, (1) 4 in. dia. port with a 6-1/2 in. dia. flange and (8) 3/8 in. thru-holes at center distances of 2-3/4 in. Outlets: (1) 1-1/2 in. dia. port, (1) 2-1/2 in. dia. port. Overall dimensions: 57 in. L x 30 in. W x 13 in. H. (ACN300)

Click here for Somat brochure (254.2 KB)
Click here for more information (448.9 KB)

Click On Picture

Somat Company SP-150S Pulper for Food Waste

Somat Company SP-150S Pulper for Food Waste
Mfg: Somat Company Model: SP-150S
Stock No: SPPP969.7 Serial No: 4623-1A
Somat Company SP-150S Pulper. Model SPC-150. Throughput: 3000 lbs per hour continuous. Materials of construction include stainless steel. US Electric motor, 15 hp, 1740 rpm, 230/460 V, 40.6/20.3 amps, 60 Hz, 3 phase. Design: B, code: H, Frame 254T, continuous rating 40°C, solid steel rotor: 14-1/4 in. diameter. (2) Rotor knives, (3) Bed knives, (2) Baffles. Tank dimensions: 35 in. diameter x 30 in. H. Water inlet: 1 in. threaded male, sloping infeed container: 30 in. L x 30 in. W., maximum feed (inlet): 38-1/2 in. H., minimum feed: 34 in. H. (inlet), clearance: 30 in. L x 13-1/2 in. H. Inlet/outlet: 4-1/2 in. diameter, flange: 6-1/2 in. diameter, (6) holes, center to center: 5 -1/2 in. L. End product particle removal: 5/16 in. diameter (0.31 in.). Tank discharge: 2-1/2 in. threaded male, CIP discharge door: 8-3/4 in. L x 5 in. H. Overall dimensions: 6 ft. 8 in. L x 3 ft. 1 in. W x 4 ft. 1 in. H.(ACN800-82).

Click here for more information (580.4 KB)

Click On Picture

2001 Baader Model 620 Fish Skinner

2001 Baader Model 620 Fish Skinner
Mfg: Baader Model: 620
Stock No: BDPC122.12 Serial No:
Baader Skinner. Model: 620. S/N: 06201201169271. Date: 12/2001. Motor: 1.5 HP, 60 Hz, 240V, 3-phase, 4.75 A. Water: 4 GPM, 40-100 PSI. Made in the USA. (ACN500).

Click here for more information (94.9 KB)

Click On Picture

Baader Food Processing Machinery Fish Skinner – Model 620

Baader Food Processing Machinery Fish Skinner – Model 620
Mfg: Baader Model: 620
Stock No: BDPC062.11 Serial No: 06201201169251
Baader Food Processing Machinery Fish Skinner. Model: 620. S/N: 06201201169251. Date: 2001. Made in the USA. SEW Parallel Helical Reducer Drive 1.5 hp (1.1 kW), 240 Volts, 4.75 Amps, 3phase, 147 RPM, 60 Hz. Water Min/Max: 4 GPM, 40 PSI / 100 BAR. *Note: machine is currently missing the outfeed conveyor belt. Previously installed at a USA fish processing facility. The 620 model is a multi-species skinning machine with working range of 12-70 CM total length fillets. Approximate throughput is 72-80 per minute. Designed for easy cleaning. Overall dimensions: 77.5 in. L x 44.5 in. W x 79 in. H. (ACN500)

Click here for spec sheet (106.6 KB)
Click here for more information (355.5 KB)

Click On Picture

Baader 620 Skinner

Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC072.16 Serial No:
Baader Skinner. Model: 620. (ACN500).

Click here for more information (91.5 KB)

Click On Picture

2001 Baader 620 Skinner

2001 Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC125.9 Serial No: 06201201169251
Baader Skinner. Model: 620. S/N: 06201201169251. Date: 12/2001. Motor: 1.5 HP, 240V, 60Hz, 3-phase, 4.75A. Water: 4 GPM, 40-100 PSI. Made in the USA (ACN500).

Click here for more information (151.5 KB)

Click On Picture

Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner - 18 in. Wide
Mfg: Grasselli SSI Model: G45-PS
Stock No: BDPC136.4a Serial No: 270279
Grasselli Membrane Skinner. Model: G45-PS. S/N: 270279. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).

Click here for more information (140.6 KB)

Click On Picture

Baader 620 Skinner

Baader 620 Skinner
Mfg: Baader Model: 620
Stock No: BDPC128.7 Serial No:
Baader Skinner. Model: 620.(ACN500).

Click here for more information (165.1 KB)

Click On Picture

Stainless Steel Fish Tail Cutter

Stainless Steel Fish Tail Cutter
Mfg: Not Specified Model:
Stock No: BDPC130.4 Serial No:
Stainless Steel Tail Cutters. 31-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here to see a video of the equipment

Click here for more information (54.6 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC131.8 Serial No:
(2) Stainless Steel Tail Cutters. 19-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (148.6 KB)

Click On Picture

Stainless Steel Tail Cutters

Stainless Steel Tail Cutters
Mfg: Not Specified Model:
Stock No: BDPC132.8 Serial No:
(2) Stainless Steel Tail Cutters. 31-1/2 in. flighted belt w/ 4 in. W secondary belt, photo eye activation

Click here for more information (96.3 KB)

Click On Picture

Grasselli Membrane Skinner - 18 in. Wide

Grasselli Membrane Skinner - 18 in. Wide
Mfg: Grasselli SSI Model: G45-PS
Stock No: BDPC136C Serial No: 270272
Grasselli Membrane Skinner. Model: G45-PS. S/N: 270272. Roller width: 18 inches. Lower cover missing. Motor: 1HP, 115/230V, 12.8/6.4 Amps, 1725 RPM, 60 Hz, 1-phase. Previously used at a catfish processing facility. One roller is missing. Overall dimensions: 37 in. L x 28 in. W x 36.5 in. W. (ACN200).

Click here for more information (176.3 KB)

Click On Picture

Tru Hone Dual Blade Sharpener

Tru Hone Dual Blade Sharpener
Mfg: Tru Hone Model:
Stock No: BDPC198.4a Serial No:
Tru Hone Dual Blade Sharpener (ACN130).

Click On Picture

Kelley Incinerator

Kelley Incinerator
Mfg: Kelley Model:
Stock No: TACJ0773A.a Serial No:
Kelley Incinerator. ASCO® valve: Cat no. 8030A16. Allen Bradley reset timer: 100/120 V, 6 watts, 50/60 Hz. Dayton motor: 1/3 Hp, 3450 Rpm, 115 V, 6.6 A, 60 Hz, 1 Phase. Inside door dia: 4 ft. 4 in. Inlets/outlets: (1) 1 ft. 2 in. flange dia. with (12) 1/2 in. mounting holes. 5-3/8 in. adjacent, 21-1/8 in. opposite. (2) 3 in. ports. (1) 3/4 in. FNPT, air/water 1/2 in. pipe. Overall dimensions: 6 ft. 7 in. L x 6 ft. W x 11 ft. 6-3/4 in. H.

Click here for more information (488.4 KB)

Click On Picture

1994 Werkhuizen Schepens Dosage Granulator

1994 Werkhuizen Schepens Dosage Granulator
Mfg: Werkhuizen Schepens Model: Gladiator
Stock No: NOI8024. Serial No: AD12M29256
1994 Werkhuizen Schepens Dosage Granulator. Model: Gladiator. Type: Dosage Granulator. Blender paddle dimensions: 3 in. L x 1-1/4 in. W. Screw auger dimensions: 4 in. dia. x 1 ft. 3 in. L. Pitch: 3 in. Mill blade dimensions: 3 in. L x 1-1/2 in. W. Baldor Electric motor, Stober drive, Louis Allis electric motor, 3 hp, Inlets: (1) 10 in. dia. product Infeed. Outlet: (1) 1 ft. dia. product discharge. Overall dimensions: 5 ft. 2 in. L x 2 ft. 6 in. W x 4 ft. 11 in. H.

Click here for more information (518.3 KB)

Click On Picture

Stainless Steel Delumper with Screw Auger Discharge

Stainless Steel Delumper with Screw Auger Discharge
Mfg: Not Specified Model:
Stock No: OI234. Serial No:
Stainless Steel Delumper with Screw Auger Discharge. Screw auger dimensions: 18 in. dia. x 12 ft. 7 in. L. (2) Toshiba Motors, 10 hp, 1170 rpm, 230/460 V, 28.4/14.2 amps, 60 Hz, 3 phase. U.S. Syncro Gear Motor (auger), 2 hp, 1800 rpm, 220-440 V, 60 Hz, Gear ratio: 26.7, Final rpm: 66. Infeed height: 69 in. Outlets: 19 in. L x 15 in. W discharge. Overall dimensions: 13 ft. 9 in. L x 5ft. 6 in. W x 5ft. 9 in. H.

Click here for more information (244.9 KB)

Click On Picture

Seward Stomacher Shredder

Seward Stomacher Shredder
Mfg: Seward Stomacher Model: 3500
Stock No: DSBI094.a Serial No: 38125
Seward Stomacher Shredder. Model 3500. S/N 38125. Set times: continuous, 30 sec, 60 sec, 120 sec. Set speeds: low, normal, high. Electrical requirements: 110 V, 60 Hz, rated load 120 W. Stomacher paddles: (2) 8 in. L x 7 in. W. Rubber diaphragm: 24 in. L x 16-1/2 in. W. Overall dimensions: 19-1/2 in. L x 19-1/2 in. W x 16 in. H.

Click here for more information (183.2 KB)

Click On Picture

Stainless Steel Shredder

Stainless Steel Shredder
Mfg: Not Specified Model:
Stock No: SSLP507.10 Serial No: 24292
Stainless Steel Shredder. S/N: 24292. System consists of 18-1/2 in. dia. housing and 17-1/2 in. dia. rotating drum with (5) 9 in. L x 1 in. W blades. Baldor Industrial Motor, 10 hp, 1725 rpm, 690 rpm (final), 230/460 V, 28/14 amps, 60 Hz, 3 phase. Inlets: (1) 7 in. dia. feed port. Outlets: (1) 15 in. L x 9 in. W discharge chute. Overall dimensions: 32 in. L x 30-1/2 in. W x 65 in. H.

Click here for more information (306.0 KB)

Click On Picture

Discharge Screen

Discharge Screen
Mfg: Not Specified Model:
Stock No: MRD144.a Serial No:
14in x 12in Discharge Screen for Scott Breaker.

Click On Picture

Stainless Discharge

Stainless Discharge
Mfg: Not Specified Model:
Stock No: MRD145.0 Serial No:
(8) 12in W Stainless Discharge, Fitzmill Type.

Click On Picture

Stainless Steel Pellet Melter

Stainless Steel Pellet Melter
Mfg: Not Specified Model:
Stock No: NOI8043 Serial No:
Stainless Steel Pellet Melter. Melter dimensions: 29-1/2 in. dia. x 20-1/2 in. L. Inlets: (1) 3 in. dia. port (product in), (4) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. port (product out), (4) 1 in. dia. FNPT fittings (steam out). Overall dimensions: 3 ft. 1 in. L x 3 ft. W x 6 ft. 5 in. H.

Click here for more information (213.0 KB)

Click On Picture

Ribbon Type Screw

Ribbon Type Screw
Mfg: Not Specified Model:
Stock No: ED-326.4 Serial No:
Ribbon type screw, 9 in x 10 ft.

Click On Picture

SOLD Stephan Universal Chopper SOLD

SOLD Stephan Universal Chopper
Mfg: Stephan® Model: UBM40
Stock No: HDPW238.10 Serial No: 18110859
Stephan Universal High Speed Cutter, for high speed cutting, mixing and blending. Model UBM40, S/N 18110859, motor: FD652/4D 208-220 volt, 22/ 26 amps 88/ 66 kW, 12/ 9 hp, 3,500/ 1,730 rpm.

SOLD

Click here for more information (224.3 KB)

Click On Picture

SOLD Vincent Screw Press/Finisher SOLD

SOLD Vincent Screw Press/Finisher
Mfg: Vincent Corporation Model: CP-10-K36
Stock No: END81599b.10 Serial No: 94211
Vincent Screw Press/Finisher. Model CP-10-K36. S/N 94211. Inlet: 12 in. L x 9-½ in. W. Outlet: 3-½ in. dia. Gearbox: Sumitomo, Model GHYJ S E 3170 T. Ratio 106, Input 14.9 hp, 1,750 rpm, Output Torque: 52200 in. lbs. S/N A557132. (2) Parker Pneumatic Pistons. Model PLUNS16, bore: 4.00, stroke 5. Motor 10 hp, 1,160 rpm, 230/460 V, final rpm of 11. Overall dimensions: 101-½ in. L x 26-½ in. W x 40-½ in. H.

SOLD

Click here for more information (265.0 KB)

Click On Picture

SOLD V-Accelerator Belt Stainless Steel SOLD

SOLD V-Accelerator Belt Stainless Steel
Mfg: Not Specified Model:
Stock No: 35-SC-1361 Serial No:
V-accelerator belt stainless steel frame, 54 in L x 4 in belt.

SOLD

Click On Picture

Modernpack Sepamatic 2000V

SOLD Modernpack Sepamatic 2000V
Mfg: Modernpack Model: SEPA 2000V
Stock No: GAFF001. Serial No: 195692
Modernpack Sepamatic 2000V. Model: SEPA 2000V. S/N: 195692. Contact pressure: 0-1,600 psi. Speed of perforated drum: 20-35 rpm. Electrical requirements: 12 hp, 460 V, 19 amps, 60 Hz, 3 phase. The Sepamatic is designed to press and separate pre-cut pieces of meat from sinews and gristle. Meat is fed between the belt and rotating drum. This belt separator has a filter screen with holes of 5-12 thousandths of an inch for desinewing and removing the bone particles. The bone particles are then removed by a scraper. The resultant product is equal to raw minced meat. Overall dimensions: 47 in. L x 47 in. W x 55 in. H.

SOLD

Click here for more information (724.9 KB)

Click On Picture

1999 Machinefabriek Amersfoort B.V. Presizer PS 600

SOLD 1999 Machinefabriek Amersfoort B.V. Presizer PS 600
Mfg: Machinefabriek Amersfoort Model: PS600
Stock No: GAFF002. Serial No: 3047
1999 Machinefabriek Amersfoort B.V. Presizer PS 600. Model: PS600. S/N: 3047. Capacity per hour: 6,600 lbs. Cycle time: 18 sec. Pressure: 3,625 psi. Electrical requirements: 16 hp, 460 V, 60 Hz, 3 phase. The Presizer is designed to meet the demand for maximum profitability in the handling of all bones in respect to reduce the length of the bones to 6-8 in. All bones can be put though the system, but it is suggested that back, neck, rib, brisket, and possibly the inner tail (without rind) bones be be utilized. Inlets: (1) 24 in. L x 14 in. W infeed. Outlets:(16) 5-1/2 in. W x 5-1/2 in. H ports. Overall dimensions: 9 ft. L x 42 in. W x 67 in. H.

SOLD

Click here for more information (326.8 KB)

Click On Picture

1999 Machinefabriek Amersfoort B.V. Hydrau Separator-Deboner

SOLD 1999 Machinefabriek Amersfoort B.V. Hydrau Separator-Deboner
Mfg: Machinefabriek Amersfoort Model: HS250-AUT GT
Stock No: GAFF003.77a Serial No: 5126
1999 Machinefabriek Amersfoort B.V. Hydrau Separator-Deboner. Model: HS250-AUT GT. S/N: 5126. Capacity per cycle: approx. 40 lbs. bones. Cycle time: 30 sec. at a dwell-time of 10 sec. Infeed hopper dimensions: 47-1/2 in. L x 29 in. W. Electrical requirements: 75 hp, 460 V, 60 Hz, 3 phase. Rotor Motor, 52 hp, 1775 rpm, 460 V, 78.9 amps, 60 Hz, 3 phase. The separator has been designed to meet the demand for maximum profitability in the handling of all bones in respect to removing residual meat for addition to formulated meat products. Bones placed in the machine are subjected to an overpressure of 2800-3500 psi at which point the residual meat becomes a fluid and is forced from the separation chamber. By virtue of this process the bones are not crushed or severely broken. The resultant meat paste has been found to be free from bone fragments and splinters. The HS 250 has been designed with a minimum of moving parts to minimize service and optimize cleaning. Inlets: (1) 32 in. L x 22 in. W infeed hopper. Outlets: (1) 10 in. dia. x 11-1/2 in. L discharge. Overall dimensions: 20 ft. 1 in. L x 59 in. W x 80 in. H.

SOLD

Click here for more information (402.9 KB)

Click On Picture

1999 Hydrau Lean Meat System

SOLD 1999 Hydrau Lean Meat System
Mfg: Machinefabriek Amersfoort Model:
Stock No: GAFF004. Serial No:
1999 Machinefabriek Amersfoort Hydrau Lean Meat System.

SOLD

Click here for more information (142.1 KB)

Click On Picture

Airmaster Fan Company Portable Fruit Dryer

SOLD Airmaster Fan Company Portable Fruit Dryer
Mfg: Airmaster Model: PD18-D3-A
Stock No: HDOC364.3a Serial No: 2362
Airmaster Fan Company Portable Fruit Dryer. Cat. No: PD18-D3-A. S/N: 2362. Basket capacity: 4.4 cu. ft. Basket tilts forward for manual discharge. Fan diameter: 18 in. Dryer is sloped upwards to channel air effectively to basket. Timed heating element has settings at 10 minute intervals with a maximum time period of 60 minutes. Dryer features (2) wheels for easy positioning and 6 in. L x 6 in. W side access sliding door. Universal Electric Co. Fan Motor, 1/6 hp, 1100 rpm, 115 V, 2.34 amps. Outlets: (1) 14 in. W x 6 in. H channel. Overall dimensions: 60 in. L x 29 in. W x 43 in. H.

SOLD

Click here for more information (279.4 KB)

Click On Picture

Robinson Saw Tooth Crusher

SOLD Robinson Saw Tooth Crusher
Mfg: Robinson Model: 10
Stock No: 85.McN-2000.30 Serial No: 1590
Robinson Saw Tooth Crusher. Model: 10. S/N: 1590. Unit is equipped with twin rotors that have (27) 9 in. dia. blades at 1 inch intervals. Stainless steel product contact parts. US Electrical Enclosed Motor, 1 hp, 1740 rpm, 915 rpm (final), 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Inlets: 14 in. W x 14 in. L infeed. Outlets: 17-1/2 in. x 12-1/2 in. discharge. Overall dimensions: 67 in. L x 63 in. W x 95 in. H.

SOLD

Click here for more information (300.8 KB)

Click On Picture

Toledo Scale Co. Toledo Chopper

SOLD Toledo Scale Co. Toledo Chopper
Mfg: Toresani Model:
Stock No: CMSV003. Serial No:
Toledo Scale Co. Toledo Chopper. Model: 5220-0-010. S/N: 6615. Motor, 1/2 hp, 230 V, 7.2 amps, 60 Hz, single phase. Chopper head: 12 in. L x 10 in. W x 8 in. H. Inlet: 3 in. dia. port. Outlet: 3-1/2 in. dia. extractor plate with 3/16 in (.192 in.) holes. Overall dimensions: 19 in. L x 11 in. W x 17 in. H.

SOLD

Click here for more information (201.7 KB)

Click On Picture

Tote Breaker/Frozen Fruit Chopper

SOLD Tote Breaker/Frozen Fruit Chopper
Mfg: Not Specified Model:
Stock No: CCFP083. Serial No:
Tote Breaker/Frozen Fruit Chopper. Chopper: 21 in. dia. x 26 in. L. Peco Motor: 7.5 hp, 1,720 rpm, 84 rpm (final), 220/440 V, 22/11 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 1-1/2 in. dia. ferrule with hex nut, (1) 28 in. L x 23 in. W bottom exit. Overall dimensions: 100 in. L x 76 in. W x 84 in. H. Tote breaker consists of (3) downward facing spikes. Forklift platform clearance: 61 in. W. Tote breaker dimensions: 96-1/2 in. L x 72-1/2 in. W x 92-1/2 in. H.

SOLD

Click here for more information (273.3 KB)

Click On Picture

Geo J. Olney, Inc. Stainless Steel Onion /  Radish Trimmer

SOLD Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer
Mfg: Geo J. Olney, Inc. Model: 1
Stock No: SFEP1328.2a Serial No: 951
Geo J. Olney, Inc. Stainless Steel Onion / Radish Trimmer. Model:1. S/N: 951. (12) Claws. Belt motor. Trimmer motor. (2) Blade discs: 4-3/4 in. diameter. Final product discharge system in the bottom. (2) On/off switches for each motor. (4) Casters for an easy moving. Originally designed as an onion trimmer, this machine was found to be also ideal for trimming radishes. Overall dimensions: 5 ft. 9 in. L x 2 ft. 6 in. W x 4 ft. 5 in. H.(ACN160-88).

SOLD

Click here for more information (310.5 KB)

Click On Picture

Hobart EL5-1224 Waste Processing System

SOLD Hobart EL5-1224 Waste Processing System
Mfg: Hobart Model: EL5-1224
Stock No: NOI8046 Serial No: 27-137-733
Hobart waste processing system. Model: EL5-1224. Self contained food scraps grinding system. Turns food, scraps, and disposable materials into a semi-dry pulp, reducing odors that that attract vermin. Inside bowel dimensions; 24 in. diameter x 17 in. deep. Hobart centrifugal pump with Hobart motor, ½ hp. Grinder with Hobart motor, 5 hp. Screw auger with Hobart motor, 2 hp. Tigear reducer ratio: 1.77. Final rpm: 974. Overall dimensions: 5 ft. 4-1/2 in. L x 2 ft. 10 in. W x 5 ft. ½ in. H.

SOLD

Click here for more information (615.0 KB)

Click On Picture

Mill Grinder

SOLD Mill Grinder
Mfg: Not Specified Model:
Stock No: SCJC190.7a Serial No:
Mill Grinder. Stainless steel contact parts. Comes with mild steel support stand. Louis Allis Co. motor: 5 hp, 3500 rpm, 220/440 v, 13.4/6.7 a, 60 Hz, 3 phase. (1) 6 in. dia. 3 blade impeller. (1) Allen Bradley start/stop press button box. Inlet outlet: (1) 3 in. L x 2-1/2 in. W. (1) 10-3/4 in. L x 2-3/4 in. W. Overall dimensions: 2 ft. 4 in. L x 2 ft. 1 in. W x 3 ft. 6-3/8 in. H.

SOLD

Click here for more information (242.5 KB)

Click On Picture

M.G. Newell Corporation Barrel Dumping Central Crusher Unit

SOLD M.G. Newell Corporation Barrel Dumping Central Crusher Unit
Mfg: M.G. Newell Corporation Model:
Stock No: TABF01 Serial No:
M.G. Newell Corporation Barrel Dumping Central Crusher Unit. Capable of running one 55 gallon barrel per minute of frozen concentrate. Pneumatic air cylinder : Model no. P1AU-18A1E-G2A0. M.G. Newell Corporation Control Panel. Overall control panel dimensions: 3 ft. 7-1/2 in. L. x 3 ft. 3-1/4 in. W. x 1 ft. 2-5/8 in. H. Power supply starter panel dimensions: 3 ft. 1-5/8 in. L. x 2 ft. 7-5/8 in. W. x 11 in. H. (2) Pressing rollers: 1 ft. 8 in. L. x 6 in. dia. Sprockets for rollers: 3-1/2 in. driver, 5 in. driven. Baldor Electric motor: 10 Hp, 1760 RPM, 208-230/460 V, 28.5-28.4/14.2 A, 60 Hz, 3 Phase. Baldor Electric motor: 5 Hp, 1725 RPM, 230/460 V, 1.6/.8 A, 60 Hz, 3 Phase. Auger dimensions: 4 ft. x 1 ft. 9 in. dia. 2 in. x 2 in. teeth grinders. 1 in. screen size dia. (1) Input product dumping dimensions: 9 ft. 8 in. L. x 4 ft. 4-1/2 in. W. (1) 3-7/8 in. dia. output flange. (8) ¾ in. dia. mounting holes. 2-7/8 in. adjacent, 7-3/8 in. opposite. Overall dimensions: 11 ft. 8-1/2 in. L. x 7 ft. 6 in. W. x 7 ft. 8 in. H.

SOLD

Click here for more information (912.1 KB)

Click On Picture

2002 Hosokawa Bepex Rietz Extrud-O-Mix®

SOLD 2002 Hosokawa Bepex Rietz Extrud-O-Mix®
Mfg: Hosokawa Bepex Rietz Model: EM-10-K5F431
Stock No: NAXE01 Serial No: EM-2002021226
2002 Hosokawa Bepex Rietz Extrud-O-Mix®. Model: EM-10-K5F431. Approximate capacity: 1500 lbs. per hour. Approximate hopper inlet size: 32 in. L x 32 in. W. Baldor Electric motor: 20 hp. 1765 rpm. 230/460V. 48/24 amps. 60 hertz. 3 phase. Motor drive: SM-CYCLO. Ratio: 8:1, 1750 rpm. 8370 torque. Straight wall: 11-1/2 in. Overall hopper depth: 26-1/2 in. Pulley diameter: driver 11-1/4 in. driven: 20 in. 31-1/2 in. center to center pulley. The Extrud-O-Mix® is primarily designed for combining dry powders with liquid streams to produce pastes suitable for extrusion. Features include efficient continuous mixing, adjustable shear input, and heat transfer available in the housing and the rotor. Applications are diverse and include: adhesives, animal feed , detergents, pharmaceuticals, starch, sweeteners and yeast. Overall dimensions: L. 5 ft. 6-1/4 in. x W. 5 ft. 3 in. x H. 7 ft. 7-5/8 in.(ACN1700).

SOLD

Click here for more information (489.1 KB)

Click On Picture

Baader 47 Fish Skinning Machine

SOLD Baader 47 Fish Skinning Machine
Mfg: Baader Model: 47
Stock No: MDFC038.3a Serial No: 10 6209 0047
Baader Fish Skinning Machine. Type 47. Nominal capacity (depending on fillet length): 60 fillets/minute. Largest fillet: 8-21/32 in. (22 cm). The machine is design for the skinning of fillets from white fish, redfish and flat fish. Skin is removed leaving the iridescent sliver glaze on the fillets. (2) Adjustable angle conveyors. Fillet feeding belt conveyor: 4 ft. L x 8 in. W. Infeed/exit height: 3 ft. 1-1/4 in. Fillet discharge stainless steel conveyor: 2 ft. 7-1/4 in. L x 8 in W. Infeed/exit height: 3 ft. 1 in. Siemens electric motor, 1410/1660 rpm, 220/380 V, 5.35/3.1/ 5.5/3.2, 50/60 Hz, 3 phase. Water connection: ½ in. Water consumption: approximately 2 gallons/min. Overall dimensions: 7 ft. 1 in. L x 2 ft. 10-1/2 in. W x 3 ft. 7 in. H. (GI).

Click here to see a video of the equipment

SOLD

Click here for specifications (135.1 KB)
Click here for more information (250.3 KB)

Click On Picture

Spare Waukesha SP Shear Pump Rotor Parts

SOLD Spare Waukesha SP Shear Pump Rotor Parts
Mfg: Waukesha Model:
Stock No: GWCW01B Serial No:
Spare Waukesha SP Shear Pump Rotor Parts

SOLD

Click On Picture

Marel Townsend 720 Membrane Skinner - 18 in. Wide

SOLD Marel Townsend 720 Membrane Skinner - 18 in. Wide
Mfg: Marel Model: 720
Stock No: BDPC136B Serial No: 606
1986 Marel Townsend Membrane Skinner. Roller width: 18 inches. Previously used at a catfish processing facility. Lower cover missing. Motor: 0.75 HP, 115V/208-220V, 11.6 Amp, 60 Hz, 1-phase. Overall dimensions: 23 in. L x 28 in. W x 40 in. W. (ACN200).

SOLD

Click here for more information (167.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Offers Used Stainless Steel Shredders and Saw Tooth Crushers at Discount Prices.