Genemco Sells Used Mixers 
  

Click On Picture

2000 APV Tweedy T70 Dough Mixer

2000 APV Tweedy T70 Dough Mixer
Mfg: APV Model: T70 MIXER
Stock No: SGMPM086.41 Serial No: 401/1
2000 APV Tweedy Dough Mixer with Inverter Control for Small Scale or Testing Applications. Model: T70 MIXER. Machine Number: 401/1. Year / Contract: 2000 AF990024. APV Stainless Control Panel S/N: AF990024. For Bakery applications, comes with 4 additional interchangeable mixing blade change parts. The Tweedy Mixer was originally a development of the Chorleywood Bread Process for a uniform, high-end dough product with user-friendly controls (Baker Perkins). Mixing Vessel designed for vacuum service, 19.75 in. dia. x 27.5 in. deep (4.875 Cu. Ft, ~36 gallons). The vacuum mixing option increases bread loaf volume, variable crumb texture, and structure. Maximum batch size: 54 Kg(119 lbs). Minimum batch size: 25 Kg (55 lbs). Maximum flour capacity: 32 Kg (70.5 lbs). Electrical Requirements: SEW 11 kW (14.7 HP), 1160 RPM, 230/460V, 3-phase (mixer motor). SEW 0.55 kW (0.73 HP), 230/460V, 3-phase (tilt function). 120V 1-phase (controls). Includes Allen Bradley AB PanelView 600 mounted in a stainless steel wash-down control cabinet (panel S/N: AF990024). Pump is manufactured by The Utile Engineering Co. Ltd, model D26, S/N: M 104418. Allen Bradley Rockwell manuals for controls, modules, power supplies, VFD units, etc included. Refer to the PDF file link below for more pictures of what is included. (ACN1700)

Click here for more information (1,116.1 KB)
Click here for electrical schematics (3,532.9 KB)

Click On Picture

Hamilton Beach Commercial Blenders

Hamilton Beach Commercial Blenders
Mfg: Hamilton Beach Model:
Stock No: DBPC243 Serial No:
(2) Hamilton Beach Commercial Blenders. Qty. 2.

Click On Picture

Hobart Corp. Commercial Mixer - 60 quart

Hobart Corp. Commercial Mixer - 60 quart
Mfg: Hobart Model: H 600T
Stock No: SWCS202.25 Serial No: 11-360-170
Hobart Corp. Commercial Mixer - 60 quart. Model: H 600T. Serial no: 11-360-170. ML 53374. 2 HP, 460 Volts, 2.5 Amps, 60 Hz, 3-phase, 1725 RPM. Four speed settings with 15 minute timer. Accessories Included: 60 Qt SS Bowl, 60 Qt Bowl Dolly, 60 Qt D-Wire Whip, 60 Qt B-Flat Beater. Unit also features a front accessory port. Made in U.S.A., UL Listed, NSF Approved. Year: 1985. Weight: 750 lbs. Overall dimensions: 42 in. L x 30 in. W x 57 in. H. (ACN155).

Click here for more information (168.7 KB)

Click On Picture

Hobart Corp. Commercial Mixer - 60 quart

Hobart Corp. Commercial Mixer - 60 quart
Mfg: Hobart Model: H-600
Stock No: SWCS204.17a Serial No: 11-029-003
Hobart Corp. Commercial Mixer - 60 quart. Model: H600. Serial no: 11-029-003. ML 17395. 1 HP, 208 Volts, 5.9 Amps, 60 Hz, 3-phase. Four speed settings with 15 minute timer. Accessories Included: 60 Qt SS Bowl, 60 Qt Bowl Dolly, 60 Qt D-Wire Whip, 60 Qt E-Dough Arm. Unit also features a front accessory port. Made in U.S.A., UL Listed, NSF Approved. Weight: 750 lbs. Overall dimensions: 42 in. L x 30 in. W x 57 in. H. (ACN155).

Click here for more information (163.8 KB)

Click On Picture

Pelican Shredder Attachment for Hobart H600

Pelican Shredder Attachment for Hobart H600
Mfg: Not Specified Model: 12
Stock No: SWCS202C Serial No:
Pelican Shredder Attachment for Hobart H600 Commercial Mixers. Also fits models: A200, A120, H600, H660, L600, etc. Size no: 12. Features a 0.5 inch square drive and will fit most commercial mixers from 12 to 60 quart size (and all other #12 power drives.) Attaches to Hobart, Univex, Varimixer, Uniworld and brands with this type of accessory attachment. This attachment is an economical way to turn your heavy duty mixer or meat grinder into a slicer, grater or shredder. Included: Pelican Cheese/Vegetable Shredder Attachment with pusher, 9 inch S Blade, 9 inch Disk Holder, (5) Stainless Steel Shredder Disks. (ACN10).

Click here for more information (85.0 KB)

Click On Picture

Dough Mixer

Dough Mixer
Mfg: Not Specified Model:
Stock No: WBC01 Serial No:
Dough Mixer. Dimensions: 42 in. L x 37 in. W x 40 in. H. Blender: 22 in. L x 1-½ in. to 2-½ in. dia. Pulley size: 24 in. Pulley motor: 20 hp, 1,175 rpm, 208 V. Hydraulic gear box: 3/4 hp, 1,725/1,425 rpm, 208-230/440 V, 2.6/1.3 amps. Overall dimensions: 89 in. L x 44 in. W x 70 in. H.

Click here for more information (181.4 KB)

Click On Picture

Hobart / Stephan® VCM-40 Vertical Cutter Mixer

Hobart / Stephan® VCM-40 Vertical Cutter Mixer
Mfg: Stephan® Model: VCM40
Stock No: AWNC05 Serial No:
Hobart / Stephan® Mixer. Model: VCM 40. 7.5/10 HP, 22.0/28.8 amps, 1740/3445 RPM, Applications include: mixing, emulsifying and reductions of mayonnaise, baby food, dressings and dips and varieties of dough resulting in short batch times and products that are homogeneous and consistent in quality. Approximate overall dimensions: 2 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.

Click here for more information (150.6 KB)

Click On Picture

Triumph Countertop Mixer

Triumph Countertop Mixer
Mfg: Triumph Model: N-12
Stock No: 5.GR785.1 Serial No: 38994
Triumph Countertop Mixer, Model N-12, Number of quarts: 12. Motor, 1/4 hp, single phase. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 2 ft. 3 in. H.(ACNXX-72).

Click here for more information (123.0 KB)

Click On Picture

Stainless Steel Double-Action Shear Mixer - 2 HP

Stainless Steel Double-Action Shear Mixer - 2 HP
Mfg: Not Specified Model:
Stock No: SNSL007.3a Serial No:
Stainless Steel Double-Action Mixer. Tilting capability. Can hold a container that is 24 in. dia. x 32 in. H. Mixer is equipped with a shear propeller mounted to a 13 in. H. shaft and a dispersing propeller on a 14 in. H. shaft. Base has (4) casters for easy positioning. Final propeller speeds for shear/dispersing propellers: 1150/354 rpm. Baldor Industrial Motor, 2 hp, 1725 rpm, 206-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. Overall dimensions: 38 in. L x 22 in. W x 42 in. H.

Click here for more information (272.5 KB)

Click On Picture

Fedco Systems Topping Applicator

Fedco Systems Topping Applicator
Mfg: Fedco Engineering Systems Model: 40
Stock No: HDNP192.12a Serial No: 148
Fedco Systems Topping Applicator. Model: 40. S/N: 148. Unit consists of an 8-1/2 in. dia. x 47-1/2 in. L drum with (52) 1/8 in. grooves that are spaced at a distance of 1/2 in. Clearance between drums and base: 3/8 in. Designed to slide lengthwise on track. Hopper infeed dimensions: 43 in. L x 23 in. W. Hopper discharge dimensions: 32 in. L x 1-1/2 in. W. Control Panel operates the DC motors. Baldor DC Motor (drum), 1/3 hp, 1750 rpm, 90/100/50 V, 3.7/0.4/0.8 amps. Baldor AC Motor (cleaning blades), 1/2 hp, 1725 rpm, 115/208-230 V, 6/2.3-3 amps, 60 Hz, single phase. Overall dimensions: 77-1/2 in. L x 40-1/2 in. W x 26-1/2 in. H.

Click here for more information (147.7 KB)

Click On Picture

Fedco Stainless Steel Topping Applicator

Fedco Stainless Steel Topping Applicator
Mfg: Fedco Engineering Systems Model:
Stock No: HDNP210Cb.6 Serial No:
Fedco Stainless Steel Topping Applicator. Has two agitators with drives. Hopper/agitator assembles slide length wide on track. Hopper dimensions (inside) 12 in. W, 32 in. L, 18 in. H. (Curved bottom). Has two on/off switches, on for each drive. Upper agitator switch runs straight to the motor. Lower agitator switch runs to Allen Bradley control drive, then to the motor. Control Drive: Bulleting 1333 Adjustable frequency AC Motor Drive. Allen Bradley, Cat No. 1333-AAB, Ser: B, S/N B17355, Input (3 phase) 460 volt, 50/60 Hz, 2.6 KVA, 3.3 amps. Output (3 phase): 460 volt, 60 Hz, 1.7 KVA, 2.1 amps. Dimensions of frame: 38 in. W, 85-½ in. L, 35 in. H. Overall dimensions: 38 in. W, 85-½ in. L, 51-½ in. H.

Click here for more information (227.1 KB)

Click On Picture

Stephan Vertical Cutter Mixer

SOLD Stephan Vertical Cutter Mixer
Mfg: Stephan® Model: 25
Stock No: SPPP847.7 Serial No:
Stephan Vertical Cutter/Mixer. Model: 25. Manual rotary-type drum switch that is mechanically interlocked with bowl cover. Two-speed motor. 1st Speed is used for general cutting and mixing; 2nd Speed is used for emulsifying, pureeing, pulverizing and crumbing. A motor, mounted beneath the bowl, supplies power directly to the cutting/mixing knives. The scimitar knives are at a fixed angle. Rotating at high speed, they pull the product down through the central portion of the bowl, slicing it in the process. The product is then returned up the sides of the bowl by centrifugal force. A vortex is created inside the bowl, which keeps the entire load in motion. Bowl is tubular base-mounted on frame that can be tilted. Two-speed Motor, 7.5 &10.5 hp, 1750 & 3500 rpm, 200-230/460 V, 60 Hz, 3 phase. Bowl capacity: 8 gallons (17 in. dia. x 9 in. H). (2) Wheels for easy moving. Overall dimensions: 30 in. L x 23 in. W x 43 in. H.

SOLD

Click here for more information (363.1 KB)

Click On Picture

SOLD Hobart Vertical Cutter/Mixer SOLD

SOLD Hobart Vertical Cutter/Mixer
Mfg: Hobart Model: VCM-40
Stock No: DSBI147b.11a Serial No:
Hobart Cutter/Mixer. Model: VCM-40. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Low speed is used for general cutting and mixing while high speed is used for emulsifying, pureeing pulverizing and crumbing. A motor, mounted beneath the bowl, supplies power directly to the cutting/mixing knives. The scimitar knives are at a fixed angle. Rotating at high speed, they pull the product down through the central portion of the bowl, slicing it in the process. The product is then returned up the sides of the bowl by centrifugal force. A vortex is created inside the bowl, which keeps the entire load in motion. When cutting certain products the action is supplemented by a hand operated mixing baffle. The Hobart bowl is tubular base-mounted and is available with a bowl inspection cover. Inlets/outlets: 20 in. dia. bowl opening. 2-Speed Motor: 7.5/10.5 hp, 1750/3500 rpm, 200-230/460 V, 60 Hz, 3 phase. Overall dimensions: 37 in. L x 27 in. W x 46 in. H.

SOLD

Click here for more information (197.4 KB)

Click On Picture

Hobart Vertical Cutter/Mixer- 25 Quart

SOLD Hobart Vertical Cutter/Mixer- 25 Quart
Mfg: Hobart Model: VCM-25
Stock No: FPPE094.3a Serial No: U4445
Hobart Vertical Cutter/Mixer- 25 Quart. Model: VCM-25. S/N: U4445 Stephan 2004189. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Inlets/outlets: (1) 20 in. dia. bowl opening. Hobart Enclosed Motor, 4.5/5.5 hp, 1,750/3500 rpm, 220 V, 17/19 amps, 60 cycles, 3 phase. Overall dimensions: 37 in. L x 27 in. W x 46 in. H.

SOLD

Click here for more information (281.4 KB)

Click On Picture

Triumph Blender- 60 Quart

SOLD Triumph Blender- 60 Quart
Mfg: Triumph Model: L1-60
Stock No: 55.GR985b.16a Serial No: 35438-A
Triumph Blender- 60 Quart. Model L1-60, S/N 35438-A. Stainless steel bowl- 18 in. dia., 2 mixing dashers. Motor- 1 hp, 208 V. Overall dimensions: 39 in. L x 28 in. W x 53 in. H.

SOLD

Click here for more information (206.2 KB)

Click On Picture

Stephan Vertical Cutter/Mixer- 25 Quart

SOLD Stephan Vertical Cutter/Mixer- 25 Quart
Mfg: Stephan® Model: VCM-25
Stock No: cCJRP0003.15 Serial No: 2001706
Stephan Vertical Cutter/Mixer- 25 Quart. Model VCM-25. S/N 2001706. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Low speed is used for general cutting and mixing while high speed is used for emulsifying, pureeing pulverizing and crumbing. A motor, mounted beneath the bowl, supplies power directly to the cutting/ mixing knives. The scimitar knives are at a fixed angle. Rotating at high speed, they pull the product down through the central portion of the bowl, slicing it in the process. The product is then returned up the sides of the bowl by centrifugal force. A vortex is created inside the bowl, which keeps the entire load in motion. When cutting certain products the action is supplemented by a hand operated mixing baffle. The Hobart bowl is tubular base-mounted and is available with a bowl inspection cover. Hobart Enclosed Motor, 4.5/5.5 hp, 1,750/3,500 rpm, 220 V, 17/19 amps, 60 cycles, 3 phase. Inlets/outlets: (1) 20 in. dia. bowl opening. Overall dimensions: 37 in. L x 27 in. W x 46 in. H.

SOLD

Click here for more information (293.8 KB)

Click On Picture

Stephan Vertical Cutter/Mixer

SOLD Stephan Vertical Cutter/Mixer
Mfg: Stephan® Model: VCM-130E-1
Stock No: BAPF114.4 Serial No: U74-13595
Stephan Vertical Cutter/Mixer. Model: VCM-130E-1, S/N: U74-13595. Aluminum bowl, lid, baffle. Stainless blade. Bowl dimensions: 28 in. dia. x 15 in. H. Capacity: 130 Liters. Diameter of blades: 17 in. Baffle dimensions: 13-3/4 in. L x 5-1/4 in. W. Mixing Baffle Motor: 1 hp, 1170 rpm, 32 rpm (final), 440 V, 2 amps, 60 Hz, 3 phase. Stephan Drive Motor, 34 hp, 1750 rpm, 440 V, 60 Hz, 3 phase. Overall dimensions: 45 in. L x 29 in. W x 71 in. H. (ACN1205-74).

SOLD

Click here for more information (153.6 KB)

Click On Picture

Univex Mixer-25 Quart, Model MF-20

SOLD Univex Mixer-25 Quart, Model MF-20
Mfg: Univex Model: MF-20
Stock No: JLRZ001b.5 Serial No: 1741
Univex Mixer-25 Quart. Model: MF-20. S/N: 1741. Stainless Steel Bowl and Accessories. Capable of working at (9) different speeds for light or heavy duty loads, which can also be controlled by a clock timer with a 34-minute maximum limit. Height adjusting lever eases bowl change-out. Double-duty head works as a press and mixer. Grab handle pushes product against a 9 in. dia. impeller. Electrical requirements: 115 VAC, 9.2 amps, 60 Hz. Outlets: (1) 11 in. L x 2-3/4 in. W discharge. Overall dimensions: 43 in. L x 22 in. W x 49 in. H.

SOLD

Click here for more information (383.6 KB)

Click On Picture

Univex 20 Quart Floor Model Mixer

SOLD Univex 20 Quart Floor Model Mixer
Mfg: Univex Model: MF-20
Stock No: JLRZ001.5 Serial No: 1741
Univex 20 Quart Floor Model Mixer. Model: MF-20. Bowl is of stainless steel construction. Capable of working at (9) different speeds for light or heavy duty loads, which can also be controlled by a clock timer with a 34-minute maximum limit. Height adjusting lever eases bowl change-out. Double-duty head works as a press and mixer. Grab handle pushes product against a 9 in. dia. impeller. Electrical requirements: 115 VAC, 9.2 amps, 60 Hz. Inlets: (1) 7-1/2 L x 4-1/2 W cutter attachment, (1) 1 ft. ½ in. open top bowl. Outlets: (1) 10 in. L x 2-3/4 in. W discharge on cutter attachment. Overall dimensions: 3 ft. 7 in. L x 1 ft. 10 in. W x 4 ft. 1 in. H.(ACN27).

SOLD

Click here for specifications (95.3 KB)
Click here for more information (275.0 KB)

Click On Picture

Hobart Spiral Mixer – 250 lbs.

SOLD Hobart Spiral Mixer – 250 lbs.
Mfg: Hobart Model: HF250B
Stock No: SSND238.27a Serial No: 80-1000459
Hobart Spiral Mixer. Model: HF250B. S/N: 80-1000459. Batch capacity: 250 lbs., based on 60% bread absorption ratio. Features a polished, stainless steel bowl. Overall dimensions: 4 ft. 11-1/2 in. L x 3 ft. 3 in. W x 3 ft. 2 in. H.(ACN191)(H17).

SOLD

Click here for more information (181.9 KB)

Click On Picture

Leland Southwest Double Action™ Mixer

SOLD Leland Southwest Double Action™ Mixer
Mfg: Leland Southwest Model: 200DA70
Stock No: AWNC01.10 Serial No: 8820430
Leland Southwest Double Action™ Mixer. Model: 200DA70. Rated capacity: 220lbs. or 42 gallons. Materials of construction: 304 stainless steel. Design features include: removable, double action paddles, tilting tank for easy unloading and an easily accessible emergency stop button that immediately shuts off unit when toggled. Motor specs: 208-230V, 3.2-3.4amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4 in. L x 2 ft. W x 3 ft. 8 in. H.(ACN107a-88).

SOLD

Click here for more information (222.1 KB)

Click On Picture

2007 Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine – 48 oz.

SOLD 2007 Vita-Mix Corporation Blending Station Advance Commercial Food Prep. Machine – 48 oz.
Mfg: Vita-Mix Corporation Model: VM0116E
Stock No: JJTT04 Serial No:
(2) 2007 Vita-Mix Corporation Blending Station Advance Food Prep. Machine. Model: VM0116E. Item no. 40010. Capacity 48oz. or 14lbs. 3 peak HP, 120V, 50/60 Hz, 15 amps. This in-counter design features electronic touch pad controls with 34 programs, 48 oz. high-impact, clear XP container & blade, and removable hinged cover. Overall dimensions: 8-3/4 in. L x 12 ft. 3/4 in. W x 1 ft. 8-1/4 in. H.(H17)(ACN9).

SOLD

Click here for more information (223.3 KB)

Click On Picture

Hobart Whisk Attachment for 80 Quart

SOLD Hobart Whisk Attachment for 80 Quart
Mfg: Hobart Model:
Stock No: SWVF144 Serial No:
Hobart Whisk Attachment for 80 Quart Mixer.

SOLD

Click On Picture

Hobart / Stephan® Mixer

SOLD Hobart / Stephan® Mixer
Mfg: Stephan® Model: VCM 40
Stock No: AWNC02.16 Serial No: U-725112
Hobart / Stephan® Mixer. Model: VCM 40. 7.5/10 HP, 22.0/28.8 amps, 1740/3445 RPM, Applications include: mixing, emulsifying and reductions of mayonnaise, baby food, dressings and dips and varieties of dough resulting in short batch times and products that are homogeneous and consistent in quality. Overall dimensions: 2 ft. 9 in. L x 2 ft. W x 3 ft. 11 in. H.(ACN129).

SOLD

Click here for more information (262.8 KB)

Click Here if you don't see what you're looking for in our online catalog.