Genemco : Buy Bulk Horizontal and Round Storage Tank at Discount Prices. 
 Genemco : Buy Stainless Steel Horizontal Tanks Online. 

Click On Picture

SOLD Horizontal Tank - 170 Gallon SOLD

SOLD Horizontal Tank - 170 Gallon
Mfg: Not Specified Model:
Stock No: 12.BR-2452.3a Serial No:
Horizontal tank, approx. 170 gallon, sanitary, refrigerated self-contained dairy tank, 32 in. wide x 60 in. long x 29 in. diameter, with drive and agitator assembly, hinged stainless steel lid, 1-1/2 in. drain, on casters, starter and pendant plug.

SOLD

Click On Picture

SOLD Horizontal Tank - 155 Gallon  SOLD

SOLD Horizontal Tank - 155 Gallon
Mfg: Not Specified Model:
Stock No: 9a.BR-2583.1a Serial No:
Horizontal tank, 155 gallon, dished heads, 25 in. diameter by 72 in. TT, 40 psi @ 176° F, saddles.

SOLD

Click On Picture

Stainless Steel Horizontal Tank – 250 gallon

SOLD Stainless Steel Horizontal Tank – 250 gallon
Mfg: Not Specified Model:
Stock No: 9a.BR-2077.1 Serial No:
Horizontal Tank. Capacity 250 gallons. Wall thickness 0.212 in. Tank: 2 ft. 6 in. outside diameter, 7 ft. 7 in. length, 6 ft. 7 in. straight wall length. Legs: 4 ft. 2 in. center to center distance apart, 4 in. wide. Flanges are class 150 flanges. Top ports: Large flange is 6 in., middle flange is 4 in., small flange is 3 in. Bottom drain port is 1 in. FNPT. Overall Dimensions: 8 ft. 2 in. L x 2 ft. 6 in. W x 3 ft. 7 in. H.

SOLD

Click here for more information (419.0 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Bulk Horizontal and Round Storage Tank at Discount Prices.