Cherry Burrell Pasilac Therm Plate Heat Exchanger

Cherry Burrell Pasilac Therm Plate Heat Exchanger

Cherry Burrell Pasilac Therm Plate Heat Exchanger. Model: N35TKS, S/N: 1085. Test pressure: 85 psi. Max. differential pressure: 85 psi. Max working temp: 221 °F. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Divider 1 ports: (1) 2 in. Divider 2 ports: (2) 2 in. Overall dimensions: 112 in. L x 34 in. W x 85 in. H.

Product Details

  • Stock No: 186
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: N35KS-4
  • Serial Number: 1085

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Pasilac Therm Plate Heat Exchanger