CEMAC Filler

CEMAC Filler

CEMAC Filler. Model: 28-A-B-EB, S/N: A1-28-A-308. Stainless steel. Valves- 28; cappers- 8; valves for gallon filling- 14; capacity (ppm)- 200 (1/2 pts), 160 (qts), 85 (1/2 gal), 32-36 (gal). Tank: 55 in. dia x 16.5 in. H; 7 in. dia. opening. Overall dimensions: 85 in. L x 55 in. W x 70 in. H.

Product Details

  • Stock No: 350.BP2
  • Manufacturer: CEMAC
  • Model: 28-A-B-EB
  • Serial Number: A1-28-A-308

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

CEMAC Filler