Vacu-Lift Airlock Valve

Vacu-Lift Airlock Valve

Vacu-Lift Airlock Valve. Rotor: 9 in. dia. Uses (6) 11 in. L x 4 in. W spinning blades. Inlets: (1) 7-1/2 in. L x 6-1/6 in. W infeed with an 11 in. L x 10 in. W flange and (8) 3/8 thru-holes. Outlets: (1) 8 in. dia. discharge with an 11 in. flange and (6) 3/8 in. dia. thru-holes at a center-to-center distance of 9 in. Overall dimensions: 19 in. L x 12 in. W x 12 in. H. (GD).

Product Details

  • Stock No: 4-SC-0221B.
  • Manufacturer: Vacu-Lift

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 19
  • Width (Inches): 12
  • Height (Inches): 12

Additional Product Details

Vacu-Lift Airlock Valve