Goring Kerr Fluid Metal Detector

Goring Kerr Fluid Metal Detector

Goring Kerr Fluid Metal Detector, Model 426, Type Tektamet, Serial 19649/13, 110 V, Aperature of tube 3 in Dia.x 5 in Deep with 11/16 in clearance to detector circular inner wall, 28 in L x 21 in W x 49 in H, 3 in. tri-clamp connections.

Product Details

  • Stock No: ENCA726
  • Manufacturer: Goring Kerr
  • Model: 426
  • Serial Number: 19649/13

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goring Kerr Fluid Metal Detector