Graco Pneumatic Bulldog Pump
Graco Pneumatic Bulldog Pump. Model: J89C. S/N: W-104. P/N: 947344. Ratio: 3 to 8. Luftmotor Airmotor. Series: F89J. S/N: 208-360. Frame: Series: J89A, S/N: W-102, P/N: 954396SP. Plate dimensions: 18 in. dia. (inner plate), 21-1/2 in. dia. (outer plate). Outlets: (1) 2 in. dia. S-line fitting, (1) 1-3/4 in. dia. FNPT. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 5 ft. 10 in. H.
Product Details
- Stock No: 85.128
- Manufacturer: Graco
- Model: J89C
- Serial Number: W-104