Cutler-Hammer Dry Type Transformer - 30 KVA

Cutler-Hammer Dry Type Transformer - 30 KVA

Cutler-Hammer Dry Type Transformer. Class AA, DT – 3, 30 KVA, Catalog no. V48M28T30K; 480 volt primary, 208Y/120 volts secondary, 60 Hz, 3 phase. Shipping weight: 239 lbs. Overall dimensions: 20-1/4 in. L x 14-1/2 in. W x 30 in. H.

Product Details

  • Stock No: AACA2129.3a
  • Manufacturer: Cutler-Hammer
  • Serial Number: J01C3918

Transformer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cutler-Hammer Dry Type Transformer - 30 KVA