Bohn Condenser - 5 Ton
1993 Bohn Condensing Unit. Model: DLH5H2ED. S/N: D93H37469. Nominal fin spacing: 9 fpi. Design pressure (hi): 350 psi. Copeland 2-Cylinder Reciprocating Compressor, Model: 2DC3-0500-TFC, S/N: CT 93F 04324, 200/220-208-230 V, 22.3 RLA, 120 LRA. 50/60 Hz, 3 phase. The 2DC3-0500-TFC compressor is rated for 5 HP and medium temperature R502 or medium-high R22. Dual fan setup with (4) blades per fan. Fan blade size: 9 in. W x 6 in. W. (2) Emerson Fan Motors, 1/4 hp, 1.8 amps, single phase. Inlets: (1) 1 in. inlet port. Outlets: (1) 1/2 in. outlet port. Overall dimensions: 48 in. L x 36 in. W x 33 in. H.(ACN65).
Product Details
- Stock No: AAEC840C
- Manufacturer: Bohn/Heatcraft
- Model: DLH5H2ED
- Serial Number: D93H37469
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Manufacturer: Emerson
- Motor Horsepower(HP): 0.25
- Motor Amps: 1.8
- Motor Phases: 1
Dimensions:
- Length (Inches): 48
- Width (Inches): 36
- Height (Inches): 33
- ACN: 65
Additional Product Details
- Year of Manufacture: 1993