BOHN Condensing Unit- 5 Ton
BOHN Condensing Unit- 5 Ton. Model: DLH5H2ED. S/N: D93H37465. Nominal fin spacing: 9 fpi. Design pressure (hi): 350 psi. Copeland 2-Cylinder Reciprocating Compressor, Model: 2DC3-0500-TFC, S/N: CT 93F 03550 5, 200/220-208-230 V, 22.3 RLA, 120 LRA. 50/60 Hz, 3 phase. Dual fan setup with (4) blades per fan. Fan blade size: 9 in. W x 6 in. W. (2) Emerson Fan Motors, 1/4 hp, 1.8 amps, single phase. Inlets: (1) 1 in. inlet port. Outlets: (1) 1/2 in. outlet port. Overall dimensions: 48 in. L x 36 in. W x 33 in. H.
Product Details
- Stock No: AAEC841C.
- Manufacturer: Bohn/Heatcraft
- Model: DLH5H2ED
- Serial Number: D93H37465